Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Transformers

12 Results Found that Include 18 Products 

Results per page: 16 | 32 | 48
    Transformer,Ctrl,120/208/240/480V,75VA
    • DAYTON
    • Transformer, Ctrl, 120/208/240/480V, 75VAClass 2 Transformer, 75 VA
    • Item # 4VZF5
    • Mfr. Model # 4VZF5
    • Class 2 Transformer, Input Voltage 120/208/240/480VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

    Class 2 Transformer,30VA @ 16/24VAC,1 PH
    • EDWARDS SIGNALING
    • Class 2 Transformer, 30VA @ 16/24VAC, 1 PHClass 2 Transformer,30VA @ 16/24VAC,1 PH
    • Item # 14W016
    • Mfr. Model # 598
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 8/16/24VAC, 20 at 8VAC, 30 at 16/24VAC VA Rating, 1...More

    Class 2 Transformer,24VAC,40 VA,1 PH
    • EDWARDS SIGNALING
    • Class 2 Transformer, 24VAC, 40 VA, 1 PHClass 2 Transformer,24VAC,40 VA,1 PH
    • Item # 14W017
    • Mfr. Model # 599
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Class 2 Transformer,24VAC,75 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 75 VA, 1 PHClass 2 Transformer, 75 VA
    • Item # 41D395
    • Mfr. Model # TR75VA002
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz, Foot or...More

    Primary&Secondary Fuse Block,150-750VA
    Transformer,Current
    Plug-in Transformer,In 120,Out 12,36VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 12,36VAPlug-in Transformer,In 120,Out 12,36VA
    • Item # 11N117
    • Mfr. Model # 11N117
    • Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 36 VA Rating, 60 Hz, 55 Degrees...More

    Primary Fuse Block,AE & CE 50-750VA
    Control Transformer Fused,3.11H x 3W In.
    • DAYTON
    • Control Transformer Fused, 3.11H x 3W In.Control Transformer Fused
    • Item # 31EG82
    • Mfr. Model # 31EG82
    • Control Transformer, Input Voltage 240/480VAC, Output Voltage 120VAC, VA Rating 50, 1 Phase, 50/60 Hz, 55...More

    Results per page: 16 | 32 | 48