Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Transformers

10 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Class 2 Transformer,24VAC,50 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 50 VA, 1 PH
    • Item # 2ETD3
    • Mfr. Model # TR50VA015
    • Class 2 Transformer, Input Voltage 120/208/240/277/480VAC, Output Voltage 24VAC, 50 VA Rating, 1 Phase, 50/60...More

    Transformer,In120 to 480V,Out 120V,40VA
    • RIB
    • Transformer, In120 to 480V, Out 120V, 40VA
    • Item # 41D381
    • Mfr. Model # TR40VA013
    • Control Transformer, Input Voltage 208/240/277/480VAC, Output Voltage 120VAC, 40 VA Rating, Single Phase,...More

    Class 2 Transformer,20VA @ 24VAC,1 PH
    • EDWARDS SIGNALING
    • Class 2 Transformer, 20VA @ 24VAC, 1 PH
    • Item # 14W014
    • Mfr. Model # 592
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 8/16/24VAC, 10 at 8/16VAC, 20 at 24VAC VA Rating, 1...More

    Class 2 Transformer,24VAC,40 VA,1 PH
    • WHITE-RODGERS
    • Class 2 Transformer, 24VAC, 40 VA, 1 PH
    • Item # 6WU93
    • Mfr. Model # 90-T40M3
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 60 Hz,...More

    Transformer,Control,120V,75VA
    • DAYTON
    • Transformer, Control, 120V, 75VA
    • Item # 4VZF3
    • Mfr. Model # 4VZF3
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Power Supply 24VAC,1.6 Amp,Wall Adaptor
    • ESSEX
    • Power Supply 24VAC, 1.6 Amp, Wall Adaptor
    • Item # 2HNG5
    • Mfr. Model # PS-24
    • Power Supply, Output Voltage 24VAC, Input Voltage 120VAC, 60 Hz, Height 4-1/8 In., Depth 2-1/4 In., Width...More

    Plug-in Transformer,In 120,Out 12,30VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 12,30VA
    • Item # 11N118
    • Mfr. Model # 11N118
    • Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 30 VA Rating, 60 Hz, 55 Degrees...More

    Transformer Lug Kit,3 Lugs
    • SQUARE D
    • Transformer Lug Kit, 3 Lugs
    • Item # 22LR25
    • Mfr. Model # DASKP100
    • Transformer Lug Kit, For Use With Mfr. No. HM15T208HNCUEP, HM15T208NCU, HM15T255HNCUEP, HM15T255NCU,...More

    Results per page: 16 | 32 | 48