Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Transformers

12 Results Found that Include 13 Products 

Results per page: 16 | 32 | 48
    Class 2 Transformer,24VAC,75 VA,1 PH
    • ROBERTSHAW
    • Class 2 Transformer, 24VAC, 75 VA, 1 PH
    • Item # 6JZX8
    • Mfr. Model # 620-503
    • Class 2 Transformer, Input Voltage 120/208/240/408VAC, Output Voltage 24VAC, 75 VA Rating, 1 Phase, 50/60 Hz,...More

    Class 2 Transformer,12VAC,5 VA,1 PH
    • MILJOCO
    • Class 2 Transformer, 12VAC, 5 VA, 1 PH
    • Item # 5GUU3
    • Mfr. Model # A61-115
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 12VAC, 5 VA Rating, 1 Phase, 50/60 Hz, 130 Degrees...More

    Class 2 Transformer,24VAC,50 VA,1 PH
    • FUNCTIONAL DEVICES INC / RIB
    • Class 2 Transformer, 24VAC, 50 VA, 1 PH
    • Item # 2ETD2
    • Mfr. Model # TR50VA014
    • Class 2 Transformer, Input Voltage 277VAC, Output Voltage 24VAC, 50 VA Rating, 1 Phase, 50/60 Hz, Foot or 1/2...More

    Halogen Transformer,277V
    • GENERAL ELECTRIC
    • Halogen Transformer, 277V
    • Item # 34J734
    • Mfr. Model # GELT75A27712RSL
    • Halogen Transformer, Input Voltage 277VAC, Output Voltage 12VAC, Input Power 83W, Power Output 20 to 75W,...More

    Puller,Fuse,Pk3
    • SQUARE D
    • Puller, Fuse, Pk3
    • Item # 4R936
    • Mfr. Model # 9070FP1
    • Fuse Puller, For Use With All Size Transformers, Description/Special Features For ease in installing fuses...More

    Class 2 Transformer, 2.5/12/24VAC,48 VA
    • ROBERTSHAW
    • Class 2 Transformer, 2.5/12/24VAC, 48 VA
    • Item # 6JZX3
    • Mfr. Model # 620-402
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 2.5/12/24VAC, 48 (Combined Total Output of...More

    Transformer,Control,120/208/240V,40VA
    • DAYTON
    • Transformer, Control, 120/208/240V, 40VA
    • Item # 4VZE6
    • Mfr. Model # 4VZE6
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 50/60 Hz,...More

    Class 2 Transformer,16VAC,10 VA,1 PH
    • EDWARDS SIGNALING
    • Class 2 Transformer, 16VAC, 10 VA, 1 PH
    • Item # 14W013
    • Mfr. Model # 591
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 16VAC, 10 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Plug-in Transformer,In 120,Out,30VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out, 30VA
    • Item # 11Y719
    • Mfr. Model # 11Y719
    • Plug-in Transformer, Output Voltage 9VAC, Input Voltage 120VAC, 30 VA Rating, 60 Hz, 60 Degrees C Temp. Rise,...More

    Plug-in Transformer,In 120,Out 12,12VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 12,12VA
    • Item # 11N122
    • Mfr. Model # 11N122
    • Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 12 VA Rating, 60 Hz, 55 Degrees...More

    Halogen Transformer,120V,500mA
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V, 500mA
    • Item # 34J745
    • Mfr. Model # GELT60A12012SL
    • Halogen Transformer, Input Voltage 120VAC, Output Voltage 11.75VAC, Input Power 64W, Power Output 20 to 60W,...More

    Results per page: 16 | 32 | 48