Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Transformers

20 Results Found that Include 22 Products 

Results per page: 16 | 32 | 48
    Plug-in Transformer,In 120,Out 24,50VA
    • ALTRONIX
    • Plug-in Transformer, In 120, Out 24,50VA
    • Item # 4WCD5
    • Mfr. Model # TP2450
    • Plug-in Transformer, Output Voltage 24VAC, Input Voltage 120VAC, 50 VA Rating, 60 Hz, Wall Mount Style,...More

    Transformer,Control,120/208/240V,20VA
    • DAYTON
    • Transformer, Control, 120/208/240V, 20VA
    • Item # 4VZE2
    • Mfr. Model # 4VZE2
    • Class 2 Transformer, Input Voltage 120/208/240VAC, Output Voltage 24VAC, 20 VA Rating, 1 Phase, 50/60 Hz,...More

    Transformer,Control,120V,40VA
    • DAYTON
    • Transformer, Control, 120V, 40VA
    • Item # 4VZE3
    • Mfr. Model # 4VZE3
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Halogen Transformer,120V
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V
    • Item # 34J731
    • Mfr. Model # GELT75A12012SL
    • Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 83W, Power Output 20 to 75W,...More

    Transformer,Control,120V,50VA
    • DAYTON
    • Transformer, Control, 120V, 50VA
    • Item # 4VZE7
    • Mfr. Model # 4VZE7
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 50 VA Rating, 1 Phase, 50/60 Hz, Foot...More

    Cover,Finger ,Pk2
    • SQUARE D
    • Cover, Finger , Pk2
    • Item # 4R938
    • Mfr. Model # 9070FSC1
    • Finger Protective Cover, Use With Class 9070 Type T,E And TF Transformers Rated From 25 To 200 VA, Package 2

    Plug-in Transformer,In 120,Out 12V,10VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 12V, 10VA
    • Item # 11Y704
    • Mfr. Model # 11Y704
    • Plug-in Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 10 VA Rating, 60 Hz, 60 Degrees C Temp....More

    Plug-in Transformer,In 120,Out 24,10VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 24,10VA
    • Item # 11Y709
    • Mfr. Model # 11Y709
    • Plug-in Transformer, Output Voltage 24VAC, Input Voltage 120VAC, 10 VA Rating, 60 Hz, 60 Degrees C Temp....More

    Plug-in Transformer,In 120,Out 16.5,50VA
    • ALTRONIX
    • Plug-in Transformer, In 120, Out 16.5,50VA
    • Item # 4WCD2
    • Mfr. Model # TP1650
    • Plug-in Transformer, Output Voltage 16.5VAC, Input Voltage 120VAC, 50 VA Rating, 60 Hz, Wall Mount Style,...More

    Halogen Transformer,120V,Metal
    • GENERAL ELECTRIC
    • Halogen Transformer, 120V, Metal
    • Item # 34J730
    • Mfr. Model # GELT60A12012GW
    • Metal Halogen Transformer, Input Voltage 120VAC, Output Voltage 12VAC, Input Power 64W, Power Output 20 to...More

    Clips,Secondary Fuse
    • SQUARE D
    • Clips, Secondary Fuse
    • Item # 4R942
    • Mfr. Model # 9070SF25A
    • Fuse Clip Kit, Secondary, Use With Class 9070 Type T Transformers Rated From 25 To 200 VA, Holds Fuses 1 1/4 ...More

    Plug-in Transformer,EU,In 230,Out24,10VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, EU, In 230, Out24,10VA
    • Item # 11Y730
    • Mfr. Model # 11Y730
    • Plug-in Transformer, Output Voltage 24VAC, Input Voltage 230VAC, 10 VA Rating, 50 Hz, 60 Degrees C Temp....More

    Class 2 Transformer,24VAC,40 VA,1 PH
    • RIB
    • Class 2 Transformer, 24VAC, 40 VA, 1 PH
    • Item # 41D379
    • Mfr. Model # TR20VA002
    • Class 2 Transformer, Input Voltage 120VAC, Output Voltage 24VAC, 40 VA Rating, 1 Phase, 50/60 Hz, Foot or...More

    Plug-in Transformer,In 120,Out 12,22VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 12,22VA
    • Item # 11N119
    • Mfr. Model # 11N119
    • Plug-in Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 22 VA Rating, 60 Hz, 55 Degrees C Temp....More

    Clips,Secondary Fuse
    • SQUARE D
    • Clips, Secondary Fuse
    • Item # 4R944
    • Mfr. Model # 9070SF25B
    • Fuse Clip Kit, Secondary, Use With Class 9070 Type T Transformers Rated From 250 To 5000 VA, Holds Fuses 1...More

    Class 2 Transformer,24VAC,20 VA,1 PH
    • RIB
    • Class 2 Transformer, 24VAC, 20 VA, 1 PH
    • Item # 41D377
    • Mfr. Model # TR20VA002
    • Class 2 Transformer, Input Voltage 208VAC, Output Voltage 24VAC, 20 VA Rating, 1 Phase, 50/60 Hz, Foot or...More

    Plug-in Transformer,In 120,Out 20,16VA
    • GRAINGER APPROVED VENDOR
    • Plug-in Transformer, In 120, Out 20,16VA
    • Item # 11Y714
    • Mfr. Model # 11Y714
    • Plug-in Transformer, Output Voltage 20VAC, Input Voltage 120VAC, 16 VA Rating, 60 Hz, 60 Degrees C Temp....More

    Control Transformer Primary Fuse Kit
    • DAYTON
    • Control Transformer Primary Fuse Kit
    • Item # 31EJ21
    • Mfr. Model # 31EJ21
    • Control Transformer Primary Fuse Kit, For Use With All Micron Transformers, Description/Special Features For...More

    Fuse Block Covers,AE & CE Series
    Results per page: 16 | 32 | 48