Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

40 Results Found that Include 40 Products 

 |  Results per page: 16 | 32 | 48

Current Transformer 50/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G458 | Mfr. Model # 12G458

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 50, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Current Transformer 75/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G459 | Mfr. Model # 12G459

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 75, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Plug-in Transformer, In 120, Out 12V, 10VA

GRAINGER APPROVED VENDOR

Grainger Item # 11Y704 | Mfr. Model # 11Y704

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 10 VA Rating, 60 Hz, 60 Degrees C Temp....More

Current Transformer 200/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G462 | Mfr. Model # 12G462

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 200, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Current Transformer 100/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G460 | Mfr. Model # 12G460

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 100, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Plug-in Transformer, In 120, Out 24,10VA

GRAINGER APPROVED VENDOR

Grainger Item # 11Y709 | Mfr. Model # 11Y709

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 24VAC, Input Voltage 120VAC, 10 VA Rating, 60 Hz, 60 Degrees C Temp....More

Current Transformer 150/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G461 | Mfr. Model # 12G461

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 150, Range Secondary (Amps) 5A, Length (In.) 2.87, Hole Dia. (In.)...More

Plug-in Transformer, EU, In 230, Out24,10VA

GRAINGER APPROVED VENDOR

Grainger Item # 11Y730 | Mfr. Model # 11Y730

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 24VAC, Input Voltage 230VAC, 10 VA Rating, 50 Hz, 60 Degrees C Temp....More

Plug-in Transformer, In 120, Out, 30VA

GRAINGER APPROVED VENDOR

Grainger Item # 11Y719 | Mfr. Model # 11Y719

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 9VAC, Input Voltage 120VAC, 30 VA Rating, 60 Hz, 60 Degrees C Temp. Rise,...More

Step Up/Down Voltage Converter, 500VA

GRAINGER APPROVED VENDOR

Grainger Item # 30C518 | Mfr. Model # 30C518

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 500VA, 50/60 Hz, 80...More

Step Up/Down Voltage Converter, 2kVA

GRAINGER APPROVED VENDOR

Grainger Item # 30C522 | Mfr. Model # 30C522

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 2kVA, 50/60 Hz, 80...More

Current Transformer 300/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G464 | Mfr. Model # 12G464

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 300, Range Secondary (Amps) 5A, Length (In.) 3.62, Hole Dia. (In.)...More

Step Up/Down Voltage Converter, 500VA

GRAINGER APPROVED VENDOR

Grainger Item # 18C921 | Mfr. Model # 18C921

Catalog Page # NA

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 500VA, 50/60 Hz, Height...More

Step Up/Down Voltage Converter, 300VA

GRAINGER APPROVED VENDOR

Grainger Item # 30C517 | Mfr. Model # 30C517

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 300VA, 50/60 Hz, 80...More

Step Up Voltage Transformer, 2000VA

GRAINGER APPROVED VENDOR

Grainger Item # 18C925 | Mfr. Model # 18C925

Catalog Page # NA

Voltage Converter, VA Rating 2000, 50/60 Hz, Height 6.5 In., Depth 10 In., Width 7.5 In., Standards CE

Plug-in Transformer, In 120, Out 12,22VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N119 | Mfr. Model # 11N119

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 22 VA Rating, 60 Hz, 55 Degrees C Temp....More

Step Down Travel Converter, 2kVA

GRAINGER APPROVED VENDOR

Grainger Item # 11K291 | Mfr. Model # 11K291

Catalog Page # 310 (PDF)

Step Down Travel Voltage Converter, Converts 230 to 110, VA Rating 2kVA, 50 Hz, Mounting Receptacle Plug In,...More

Plug-in Transformer, In 120, Out 12,30VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N118 | Mfr. Model # 11N118

Catalog Page # 310 (PDF)

Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 30 VA Rating, 60 Hz, 55 Degrees...More

Step Up/Down Voltage Transformer, 200W

GRAINGER APPROVED VENDOR

Grainger Item # 18C919 | Mfr. Model # 18C919

Catalog Page # NA

Voltage Converter, VA Rating 200, 50/60 Hz, Height 3.5 In., Depth 5.5 In., Width 3.5 In., Standards CE

Current Transformer 1000/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G468 | Mfr. Model # 12G468

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 1000, Range Secondary (Amps) 5A, Length (In.) 4.33, Hole Dia. (In.)...More

Current Transformer 500/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G466 | Mfr. Model # 12G466

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 500, Range Secondary (Amps) 5A, Length (In.) 3.94, Hole Dia. (In.)...More

Plug-in Transformer, In 120, Out 12,12VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N122 | Mfr. Model # 11N122

Catalog Page # 310 (PDF)

Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 12 VA Rating, 60 Hz, 55 Degrees...More

Plug-in Transformer, In 120, Out 12,36VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N117 | Mfr. Model # 11N117

Catalog Page # 310 (PDF)

Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 36 VA Rating, 60 Hz, 55 Degrees...More

Step Up/Down Voltage Transformer, 800W

GRAINGER APPROVED VENDOR

Grainger Item # 18C922 | Mfr. Model # 18C922

Catalog Page # NA

Voltage Converter, VA Rating 800, 50/60 Hz, Height 4.5 In., Depth 7.5 In., Width 5.5 In., Standards CE

Plug-in Transformer, In 120, Out 12,12VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N121 | Mfr. Model # 11N121

Catalog Page # 310 (PDF)

Plug-in Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 12 VA Rating, 60 Hz, 55 Degrees C Temp....More

Current Transformer 250/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G463 | Mfr. Model # 12G463

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 250, Range Secondary (Amps) 5A, Length (In.) 3.62, Hole Dia. (In.)...More

Step Up/Down Voltage Transformer, 1000W

GRAINGER APPROVED VENDOR

Grainger Item # 18C923 | Mfr. Model # 18C923

Catalog Page # NA

Voltage Converter, VA Rating 1000, 50/60 Hz, Height 5 In., Depth 9 In., Width 6 In., Standards CE

Step Up/Down Voltage Converter, 1kVA

GRAINGER APPROVED VENDOR

Grainger Item # 30C520 | Mfr. Model # 30C520

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 1kVA, 50/60 Hz, 80...More

Step Up/Down Voltage Converter, 200VA

GRAINGER APPROVED VENDOR

Grainger Item # 30C516 | Mfr. Model # 30C516

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 200VA, 50/60 Hz, 80...More

Step Up/Down Voltage Converter, 3kVA

GRAINGER APPROVED VENDOR

Grainger Item # 30C523 | Mfr. Model # 30C523

Catalog Page # 310 (PDF)

Step Up/Step Down Voltage Converter, Converts 110 to 220VAC, 220 to 110VAC, VA Rating 3kVA, 50/60 Hz, 80...More

Current Transformer 400/5A Class2, 2VA

GRAINGER APPROVED VENDOR

Grainger Item # 12G465 | Mfr. Model # 12G465

Catalog Page # 892 (PDF)

Current Transformer, Range Primary (Amps) 400, Range Secondary (Amps) 5A, Length (In.) 3.94, Hole Dia. (In.)...More

Plug-in Transformer, In 120, Out 12,22VA

GRAINGER APPROVED VENDOR

Grainger Item # 11N120 | Mfr. Model # 11N120

Catalog Page # 310 (PDF)

Plug-in Garden Light Transformer, Output Voltage 12VAC, Input Voltage 120VAC, 22 VA Rating, 60 Hz, 55 Degrees...More

 |  Results per page: 16 | 32 | 48
loader image