Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Ratings

Transformers

10 Results Found that Include 15 Products 

 |  Results per page: 16 | 32 | 48

    Harsh Environment Transformer

    ACME ELECTRIC

    Multiple product options available

    General Purpose Transformer

    ACME ELECTRIC

    Multiple product options available

    General Purpose Transformer, 15kVA

    ACME ELECTRIC

    Multiple product options available

    Buck Boost Transformer, 7.5kVA

    ACME ELECTRIC

    Multiple product options available

    Energy Efficient Transformer, 30kVA

    ACME ELECTRIC

    Multiple product options available

    Isolat Trans, In 460, Out 460Y/266,27kVA

    ACME ELECTRIC

    Grainger Item # 3CNN5 | Mfr. Model # DTGB0274S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 460 Y/266VAC Output Voltage, 27kVA VA Rating, 3...More

    Isolat Trans, In 460, Out 230Y/133,11kVA

    ACME ELECTRIC

    Grainger Item # 3AFL6 | Mfr. Model # DTGA0112S

    Catalog Page # 297 (PDF)

    Drive Isolation Transformer, 460VAC Delta Input Voltage, 230 Y/133VAC Output Voltage, 11kVA VA Rating, 3...More

    Transformer, 208VAC Wye/120VAC, 6kVA

    ACME ELECTRIC

    Grainger Item # 3CNU5 | Mfr. Model # T2A53309SS

    Catalog Page # 297 (PDF)

    Harsh Environment Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 6kVA VA Rating,...More

    Transformer, 208VAC Wye/120VAC, 3kVA

    ACME ELECTRIC

    Grainger Item # 3CNU4 | Mfr. Model # T2A53308SS

    Catalog Page # 297 (PDF)

    Harsh Environment Transformer, 208VAC Wye/120VAC Output Voltage, 480VAC Delta Input Voltage, 3kVA VA Rating,...More

    Buck Boost Trans, 120/240,12/24,5kVA

    ACME ELECTRIC

    Grainger Item # 4LEG6 | Mfr. Model # T111687

    Catalog Page # 298 (PDF)

    Buck Boost Transformer, Input Voltage 120/240VAC, Output Voltage 12/24VAC, 5kVA VA Rating, 1 Phase, 60 Hz,...More

     |  Results per page: 16 | 32 | 48
      loader image