Skip Content

Filter Results By

Color
Item
  • View MoreView Less
ANSI Class
Size
  • View MoreView Less
Closure Type
Material
  • View MoreView Less
Pockets
  • View MoreView Less
Stripe Color
  • View MoreView Less
Fits Chest Size
  • View MoreView Less
Gender
Length
  • View MoreView Less
ATPV Rating
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Traffic Safety Vests

283 Results Found that Include 1,160 Products

Results per page: 16 | 32 | 48
High Visibility Vest,Class 2,XL,Lime
  • CONDOR
  • High Visibility Vest, Class 2, XL, LimeHigh Visibility Vest,Class 2,XL,Lime
  • Item # 11K777
  • Mfr. Model # 11K777
  • High Visibility Vest, ANSI Class 2, Size XL, Color Lime, Fits Chest Size 48 to 50 In., Length 27.5 In.,...More

High Visibility Vest,Class 2,L,Lime
  • CONDOR
  • High Visibility Vest, Class 2, L, LimeHigh Visibility Vest,Class 2,L,Lime
  • Item # 11K776
  • Mfr. Model # 11K776
  • High Visibility Vest, ANSI Class 2, Size L, Color Lime, Fits Chest Size 44 to 46 In., Length 27 In., Gender...More

High Visibility Vest,Class 2,2XL,Lime
  • CONDOR
  • High Visibility Vest, Class 2,2XL, LimeHigh Visibility Vest,Class 2,2XL,Lime
  • Item # 11K778
  • Mfr. Model # 11K778
  • High Visibility Vest, ANSI Class 2, Size 2XL, Color Lime, Fits Chest Size 52 to 54 In., Length 28 In., Gender...More

High Visibility Vest,Universal,Green
High Visibility Vest,Class 2,M,Lime
  • CONDOR
  • High Visibility Vest, Class 2, M, LimeHigh Visibility Vest,Class 2,M,Lime
  • Item # 11K775
  • Mfr. Model # 11K775
  • High Visibility Vest, ANSI Class 2, Size M, Color Lime, Fits Chest Size 40 to 42 In., Length 26.5 In., Gender...More

High Visibility Vest,Unrated,Universal
High Visibility Vest,Class 2,XL,Orange
  • CONDOR
  • High Visibility Vest, Class 2, XL, OrangeHigh Visibility Vest,Class 2,XL,Orange
  • Item # 11K784
  • Mfr. Model # 11K784
  • High Visibility Vest, ANSI Class 2, Size XL, Color Orange, Fits Chest Size 48 to 50 In., Length 27.5 In.,...More

High Visibility Vest,Class 2,L,Orange
  • CONDOR
  • High Visibility Vest, Class 2, L, OrangeHigh Visibility Vest,Class 2,L,Orange
  • Item # 11K783
  • Mfr. Model # 11K783
  • High Visibility Vest, ANSI Class 2, Size L, Color Orange, Fits Chest Size 44 to 46 In., Length 27 In., Gender...More

High Visibility Vest,Class 2,3XL,Lime
  • CONDOR
  • High Visibility Vest, Class 2,3XL, LimeHigh Visibility Vest,Class 2,3XL,Lime
  • Item # 11K779
  • Mfr. Model # 11K779
  • High Visibility Vest, ANSI Class 2, Size 3XL, Color Lime, Fits Chest Size 56 to 58 In., Length 28.5 In.,...More

Hi Vis Vest,Unrated,Universal,Orange
  • MCR
  • Hi Vis Vest, Unrated, Universal, OrangeHi Vis Vest,Unrated,Universal,Orange
  • Item # 3XLP4
  • Mfr. Model # S221R
  • High Visibility Vest, ANSI Class Unrated, Size Universal, Color Orange, Fits Chest Size 47 In., Length 18...More

High Visibility Vest,Class 2,2XL,Orange
  • CONDOR
  • High Visibility Vest, Class 2,2XL, OrangeHigh Visibility Vest,Class 2,2XL,Orange
  • Item # 11K785
  • Mfr. Model # 11K785
  • High Visibility Vest, ANSI Class 2, Size 2XL, Color Orange, Fits Chest Size 52 to 54 In., Length 28 In.,...More

Results per page: 16 | 32 | 48

Highway and construction workers stay safer near traffic wearing high visibility safety vests from Grainger. Available in lime green, bright orange and other neon colors, a safety vest is easily seen in daylight, alerting drivers to proceed carefully. For added safety protection at night and in bad weather, select a reflective vest that becomes highly visible in oncoming headlights. Choose by ANSI type, closure, materials and more when you shop Grainger's wide assortment of safety clothing.