Skip Content

Filter Results By

Applied Filters Clear All

Item
  • View MoreView Less
Height
Post Dia.
Base Dimension
Color
Base Material
Post Material
Legend
Brand
Price
  • View MoreView Less
Shop By

Traffic Delineator Posts and Channelizers

17 Results Found that Include 29 Products

Results per page: 16 | 32 | 48
    Delineator Post,42 In. H
    Channelizer Cone,42 in. H,Orange,HDPE
    Channelizer Cone,36 in. H,Orange,HDPE
    Channelizer Cone,42 in. H,Lime,HDPE
    • CORTINA
    • Channelizer Cone, 42 in. H, Lime, HDPEChannelizer Cone,42 in. H,Lime,HDPE
    • Item # 35KJ30
    • Mfr. Model # 03-770-42L-P
    • Channelizer Cone, Height 42 In., Post Dia. 8 In., Color Lime, Tape Color No Collar, Base Material Not...More

    Channelizer Cone with Collar,42inH,Ornge
    • CORTINA
    • Channelizer Cone with Collar, 42inH, OrngeChannelizer Cone with Collar,42inH,Ornge
    • Item # 35KJ27
    • Mfr. Model # 03-770-42-64OW
    • Channelizer Cone, Height 42 In., Post Dia. 8 In., Color Orange, Tape Color White, Base Material Not Included,...More

    Channelizer Cone with Collar,36inH,Ornge
    • CORTINA
    • Channelizer Cone with Collar, 36inH, OrngeChannelizer Cone with Collar,36inH,Ornge
    • Item # 35KJ25
    • Mfr. Model # 03-770-36-64OW
    • Channelizer Cone, Height 36 In., Post Dia. 8 In., Color Orange, Tape Color White, Base Material Not Included,...More

    GUIDEPOST BASE ACC 10X10 BL
    • GRAINGER APPROVED
    • GUIDEPOST BASE ACC 10X10 BLGUIDEPOST BASE ACC 10X10 BL
    • Item # 3JJA7
    • Mfr. Model # 1732BASE
    • Base for Post Sleeve, Height 4 In., Base Dimension 10 In. x 10 In., Color Black, Base Material Polyethylene,...More

    Channelizer Cone,36 in. H,Lime,HDPE
    • CORTINA
    • Channelizer Cone, 36 in. H, Lime, HDPEChannelizer Cone,36 in. H,Lime,HDPE
    • Item # 35KJ28
    • Mfr. Model # 03-770-36L-P
    • Channelizer Cone, Height 36 In., Post Dia. 8 In., Color Lime, Tape Color No Collar, Base Material Not...More

    Channelizer Cone with Collar,36in H,Lime
    • CORTINA
    • Channelizer Cone with Collar, 36in H, LimeChannelizer Cone with Collar,36in H,Lime
    • Item # 35KJ24
    • Mfr. Model # 03-770-36L64
    • Channelizer Cone, Height 36 In., Post Dia. 8 In., Color Lime, Tape Color White, Base Material Not Included,...More

    Warning Post,41 In. H,3 In.,PK6
    • BRADY
    • Warning Post, 41 In. H, 3 In., PK6Warning Post,41 In. H,3 In.,PK6
    • Item # 15Y453
    • Mfr. Model # 92125
    • Warning Post, Height 41 In., Post Dia. 3 In., Base Dimension 16 In., Tape Color Black and Yellow, Base...More

    Delineator Post,45 In. H,3-1/2 In.
    • CORTINA
    • Delineator Post, 45 In. H, 3-1/2 In.Delineator Post, 45"
    • Item # 3LUY1
    • Mfr. Model # 03-739
    • Delineator Post, Height 45 In., Post Dia. 3-1/2 In., Color Orange, Base Material Rubber, Post Material...More

    Channelizer Cone with Collar,42in H,Lime
    • CORTINA
    • Channelizer Cone with Collar, 42in H, LimeChannelizer Cone with Collar,42in H,Lime
    • Item # 35KJ26
    • Mfr. Model # 07-770-42L64
    • Channelizer Cone, Height 42 In., Post Dia. 8 In., Color Lime, Tape Color White, Base Material Not Included,...More

    Traffic Control Kit,Orange,48 x 48 72 In
    • CORTINA
    • Traffic Control Kit, Orange, 48 x 48 72 InTraffic Control Kit,Orange,48 x 48 72 In
    • Item # 26K995
    • Mfr. Model # 03-751-64HI
    • Traffic Control Kit, Height 72 In., Post Dia. 6 In., Base Dimension Octagon, Color Orange, Tape Color Silver,...More

    Results per page: 16 | 32 | 48