Skip Content

Filter Results By

Applied Filters Clear All

Track Lighting Tracks and Connectors

14 Results Found that Include 14 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
T-Bar Clip,Silver
  • HALO
  • T-Bar Clip, Silver T-Bar Clip,Silver
  • Item # 4XB41
  • Mfr. Model # L983N
  • T-Bar Attachment Clip, T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Function Allows Attachment To...More

Connector,End,20 A
  • HALO
  • Connector, End, 20 A Connector,End,20 A
  • Item # 4XB31
  • Mfr. Model # L901P
  • Live End Connector, Live End Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Power Feed to...More

Track Section,92-1/8 In. Length
  • HALO
  • Track Section, 92-1/8 In. Length Track Section,92-1/8 In. Length
  • Item # 4XB30
  • Mfr. Model # L652P
  • Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 92-1/8, Function Single...More

Connector,Mini,20 A
  • HALO
  • Connector, Mini, 20 A Connector,Mini,20 A
  • Item # 4XB36
  • Mfr. Model # L908P
  • Mini Joiner Connector, Mini Joiner Connector, Max. Amps 20, Color White, Length (In.) 3-3/8, Function Connect...More

Outlet Box,T-Bar,20 A
  • HALO
  • Outlet Box, T-Bar, 20 A Outlet Box,T-Bar,20 A
  • Item # 4XB38
  • Mfr. Model # L907P
  • T-Bar Ceiling Outlet Box, T-Bar Ceiling Outlet Box, Max. Amps 20, Color White, Length (In.) 4, Function...More

Track Section,4ft
  • HALO
  • Track Section, 4ft Track Section,4ft
  • Item # 4XB29
  • Mfr. Model # L651P
  • 4 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 44-1/8, Function Single...More

Connector,Straight,20a
  • HALO
  • Connector, Straight, 20a Connector,Straight,20a
  • Item # 4XB33
  • Mfr. Model # L903P
  • Straight Connector, Straight Connector, Max. Amps 20, Color White, Length (In.) 7, Function Connect Track End...More

Track Section,2ft
  • HALO
  • Track Section, 2ft Track Section,2ft
  • Item # 4XB28
  • Mfr. Model # L650P
  • 2 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 20-1/8, Function Single...More

Connector,Floating,20a
  • HALO
  • Connector, Floating, 20a Connector,Floating,20a
  • Item # 4XB32
  • Mfr. Model # L909P
  • Floating Canopy and Connector, Floating Canopy and Connector, Max. Amps 20, Color White, Length (In.) 4-1/4,...More

Outlet Box Cover,White
  • HALO
  • Outlet Box Cover, White Outlet Box Cover,White
  • Item # 4XB40
  • Mfr. Model # L900P
  • Outlet Box Cover, Outlet Box Cover, Color White, Length (In.) 5, Function 5 In. Square, Includes Outlet Box...More

Connector,Flexible,20a
  • HALO
  • Connector, Flexible, 20a Connector,Flexible,20a
  • Item # 4XB35
  • Mfr. Model # L902P
  • Flexible Connector, Flexible Connector, Max. Amps 20, Color White, Length (In.) 5-3/4, Function Connects 2...More

Connector,Plug-In,20 A
  • HALO
  • Connector, Plug-In, 20 A Connector,Plug-In,20 A
  • Item # 4XB39
  • Mfr. Model # L950P
  • Cord and Plug Connector, Cord and Plug Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function 12...More

Connector,L,20 A
  • HALO
  • Connector, L, 20 A Connector,L,20 A
  • Item # 4XB34
  • Mfr. Model # L904P
  • L Connector, L Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Connect Track At Right...More

Connector,End,20 A
  • HALO
  • Connector, End, 20 A Connector,End,20 A
  • Item # 4XB37
  • Mfr. Model # L980P
  • Live End Conduit Adapter, Live End Conduit Adapter, Max. Amps 20, Color White, Length (In.) 7-1/4, Function...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More