Skip Content

Filter Results By

Item
Type
Fixture Type
  • View MoreView Less
Max. Wattage
Length
  • View MoreView Less
Brand
Price
  • View MoreView Less
Shop By

Track Lighting Fixtures and Kits

53 Results Found that Include 53 Products

Results per page: 16 | 32 | 48
Track Fixture,120V Par 38
  • LUMAPRO
  • Track Fixture, 120V Par 38Track Fixture,120V Par 38
  • Item # 10J126
  • Mfr. Model # 10J126
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture,120V Par 38
  • LUMAPRO
  • Track Fixture, 120V Par 38Track Fixture,120V Par 38
  • Item # 10J125
  • Mfr. Model # 10J125
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120vFixture,Track,75w,120v
  • Item # 5TP78
  • Mfr. Model # 5TP78
  • Track Lighting Fixtures and Kits, Kits, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

Track Fixture,120V,Par 38
  • LUMAPRO
  • Track Fixture, 120V, Par 38Track Fixture,120V,Par 38
  • Item # 10F167
  • Mfr. Model # 10F167
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 250 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,50W,12V
  • LUMAPRO
  • Fixture, Track, 50W, 12VFixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12vFixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w MaxFixture,Track,75w Max
  • Item # 4XB56
  • Mfr. Model # L2717P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage,...More

Fixture,Track,100w Max
  • HALO
  • Fixture, Track, 100w MaxFixture,Track,100w Max
  • Item # 4XB46
  • Mfr. Model # L736P
  • Track Lighting Fixtures, Continental Step Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30,...More

Track Fixture,12V,Roundback
  • LUMAPRO
  • Track Fixture, 12V, RoundbackTrack Fixture,12V,Roundback
  • Item # 10J112
  • Mfr. Model # 10J112
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture,120V,Bugle
  • LUMAPRO
  • Track Fixture, 120V, BugleTrack Fixture,120V,Bugle
  • Item # 10J113
  • Mfr. Model # 10J113
  • Track Lighting Fixture, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture,120V,Bugle
  • LUMAPRO
  • Track Fixture, 120V, BugleTrack Fixture,120V,Bugle
  • Item # 10J114
  • Mfr. Model # 10J114
  • Track Lighting Fixture, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30Track Fixture,120V,Par 30
  • Item # 10J129
  • Mfr. Model # 10J129
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type BR30, R30, PAR30, BR25, A19, 100 Max....More

Fixture,Track,100 W
  • LUMAPRO
  • Fixture, Track, 100 WFixture,Track,100 W
  • Item # 5TP81
  • Mfr. Model # 5TP81
  • Track Lighting Fixtures, Fixture Only, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120...More

Track Fixture,12V,Cylinder
  • LUMAPRO
  • Track Fixture, 12V, CylinderTrack Fixture,12V,Cylinder
  • Item # 10J109
  • Mfr. Model # 10J109
  • Track Lighting Fixture, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30Track Fixture,120V,Par 30
  • Item # 10J124
  • Mfr. Model # 10J124
  • Track Lighting Fixture, Flatback Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120vFixture,Track,75w,120v
  • Item # 5TP79
  • Mfr. Model # 5TP79
  • Track Lighting Fixtures, Fixture Only, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

Track Fixture,120V,Par 30,Step
  • LUMAPRO
  • Track Fixture, 120V, Par 30, StepTrack Fixture,120V,Par 30,Step
  • Item # 10J122
  • Mfr. Model # 10J122
  • Track Lighting Fixture, Step Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120vFixture,Track,75w,120v
  • Item # 5TP85
  • Mfr. Model # 5TP85
  • Track Lighting Fixtures and Kits, Kits, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

Track Fixture Kit,120V,Step
  • LUMAPRO
  • Track Fixture Kit, 120V, StepTrack Fixture Kit,120V,Step
  • Item # 10F172
  • Mfr. Model # 10F172
  • Track Lighting Kit, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L, 75 Max. Wattage,...More

Fixture,Track,100 W
  • LUMAPRO
  • Fixture, Track, 100 WFixture,Track,100 W
  • Item # 5TP82
  • Mfr. Model # 5TP82
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120...More

Track Fixture,120V,Universal
  • LUMAPRO
  • Track Fixture, 120V, UniversalTrack Fixture,120V,Universal
  • Item # 10F168
  • Mfr. Model # 10F168
  • Track Lighting Fixture, Universal Fixture Type, Suggested Lamp Type BR40, PAR30, PAR38, 300 Max. Wattage, 120...More

Track Fixture,12V,Gimbal
  • LUMAPRO
  • Track Fixture, 12V, GimbalTrack Fixture,12V,Gimbal
  • Item # 10J110
  • Mfr. Model # 10J110
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120vFixture,Track,75w,120v
  • Item # 5TP80
  • Mfr. Model # 5TP80
  • Track Lighting Fixtures, Fixture Only, Roundback Fixture Type, Suggested Lamp Type BR30, 75 Max. Wattage, 120...More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30Track Fixture,120V,Par 30
  • Item # 10J123
  • Mfr. Model # 10J123
  • Track Lighting Fixture, Flatback Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30Track Fixture,120V,Par 30
  • Item # 10J120
  • Mfr. Model # 10J120
  • Track Lighting Fixtures, Roundback Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Fixture,Track,75 W
  • LUMAPRO
  • Fixture, Track, 75 WFixture,Track,75 W
  • Item # 5TP84
  • Mfr. Model # 5TP84
  • Track Lighting Fixtures, Fixture Only, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

Track Fixture Kit,120V,Bugle
  • LUMAPRO
  • Track Fixture Kit, 120V, BugleTrack Fixture Kit,120V,Bugle
  • Item # 10F171
  • Mfr. Model # 10F171
  • Track Lighting Kit, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage, White...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12vFixture,Track,50w,12v
  • Item # 5TP77
  • Mfr. Model # 5TP77
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Track Fixture,12V,Mesh
  • LUMAPRO
  • Track Fixture, 12V, MeshTrack Fixture,12V,Mesh
  • Item # 10J117
  • Mfr. Model # 10J117
  • Track Lighting Fixture, Mesh Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage, White...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12vFixture,Track,50w,12v
  • Item # 5TP75
  • Mfr. Model # 5TP75
  • Track Lighting Fixtures and Kits, Kits, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w MaxFixture,Track,75w Max
  • Item # 4XB54
  • Mfr. Model # L2740P
  • Track Lighting Fixtures, Roundback Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage,...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w MaxFixture,Track,75w Max
  • Item # 4XB50
  • Mfr. Model # L1730P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

Results per page: 16 | 32 | 48

Track lighting fixtures and kits from Grainger can help you create innovative lighting solutions that put light right where you need it. Help highlight products, awards, artwork, architectural details and more. This selection includes step, universal, gimbal, cylinder, flatback, roundback black baffle fixtures, tracks and more. Choose the style that fits your needs. Shop Grainger today for track lighting fixtures and kits that can help you get the job done.