Skip Content

Filter Results By

Applied Filters Clear All

Track Ladders

3 Results Found that Include 36 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
  • COTTERMAN
  • Cotterman Dual Track Ladder with Brake Cotterman Dual Track Ladder with Brake
  • Multiple product options available

    Cotterman Dual Trak ladders help to provide safe, convenient access to tall racking or shelving on both sides of narrow aisles in storage areas. The ladder brake helps to prevent the ladder from moving unintentionally. Each system is comprised of a rolling ladder, a wheeled trolley, and a track system used to suspend support the trolley and ladder from the racking. A combination of a spring-loaded caster system and a patented trolley brake restrict movement of the ladder while in use. A cable-operated gas spring powered hinge system allows users to pivot the ladder in an open position when not in use, allowing free passage through the aisle for personnel and handling equipment.

    Dual Track Ladder with Brake, For Use in Aisle Widths Over 48" up to 61", Base Width 23", Step Width 18", Step Depth 5" and Material Steel; Varies by Track Mounting...More

  • COTTERMAN
  • Cotterman Stationary Dual Track Ladder Cotterman Stationary Dual Track Ladder
  • Multiple product options available

    Dual Trak ladders help to provide safe, convenient access to tall racking or shelving on both sides of narrow aisles in storage areas. Each system is comprised of a rolling ladder, a wheeled trolley, and a track system used to suspend support the trolley and ladder from the racking. A combination of a spring-loaded caster system and a patented trolley brake restrict movement of the ladder while in use. A cable-operated gas spring powered hinge system allows users to pivot the ladder in an open position when not in use, allowing free passage through the aisle for personnel and handling equipment.

    Stationary Dual Track Ladder, For Use in Aisle Widths 35" to 48", Base Width 23", Step Width 18", Step Depth 5" and Material Steel; Varies by Track Mounting Height...More

  • COTTERMAN
  • Cotterman Single Track Ladder Cotterman Single Track Ladder
  • Multiple product options available

    SingleTrak ladders help to provide easy access to shelves in narrow aisles and cramped storage areas. Each features a smooth rolling upper track fixture and wheels on the floor allow easy movement of the ladder along the entire length of the track and aisle. The rugged all-welded steel construction features 5"D x 14"W solid steps with abrasive treads. When in use, the ladders are positioned at an 80° climbing angle. The standard bottom wheel brakes prevent movement during use. An exclusive design permits storage of the ladder in a tight vertical position against the shelves when not in use and allows easy passage of persons or equipment in the aisle.

    Single Track Ladder, Base Width 28-5/8", Tread Solid Abrasive, Step Width 14", Step Depth 5" and Material Steel; Varies by Track Mounting Height Range, For Use in Aisle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More