Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

304 Results Found that Include 304 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Track,50W,12V
  • LUMAPRO
  • Fixture, Track, 50W, 12V Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Recessed Trim,Albalite Lens
  • LUMAPRO
  • Recessed Trim, Albalite Lens Recessed Trim,Albalite Lens
  • Item # 10F238
  • Mfr. Model # 10F238
  • Recessed Lighting Trim, square,Albalite Lens, Fits 8 In. Housing, For Use With NO, A19 Lamp Type,...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Accy, T-Bar Clip,Silver
  • LUMAPRO
  • Accy, T-Bar Clip, Silver Accy, T-Bar Clip,Silver
  • Item # 10F197
  • Mfr. Model # 10F197
  • T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Width (In.) 3-1/2, Function Attach Track to T-Bar...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA90
  • Mfr. Model # 310P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With...More

Accy, Plug-In Connector
  • LUMAPRO
  • Accy, Plug-In Connector Accy, Plug-In Connector
  • Item # 10F183
  • Mfr. Model # 10F183
  • Plug-In Connector, Single Circuit Track, Max. Amps 20, Color White, Length (In.) 4-1/2, Width (In.) 1-2/5,...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP79
  • Mfr. Model # 5TP79
  • Track Lighting Fixtures, Fixture Only, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

Accy, Live End Conduit Adaptor
  • LUMAPRO
  • Accy, Live End Conduit Adaptor Accy, Live End Conduit Adaptor
  • Item # 10F187
  • Mfr. Model # 10F187
  • Live End Conduit Adaptor, Single Circuit Track, Max. Amps 20, Color White, Length (In.) 5-3/4, Width (In.)...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP77
  • Mfr. Model # 5TP77
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP75
  • Mfr. Model # 5TP75
  • Track Lighting Fixtures and Kits, Kits, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Track Section,8 Foot
Accy,Track Section,4 Foot
  • LUMAPRO
  • Accy, Track Section, 4 Foot Accy,Track Section,4 Foot
  • Item # 10F177
  • Mfr. Model # 10F177
  • Track Lighting Section, 4 Foot, Max. Amps 20, Color White, Length (In.) 44-1/8, Width (In.) 1-3/8, Function...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP85
  • Mfr. Model # 5TP85
  • Track Lighting Fixtures and Kits, Kits, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max....More

Pan Conversion Kit,6 in.,120V
  • CREE
  • Pan Conversion Kit, 6 in., 120V Pan Conversion Kit,6 in.,120V
  • Item # 19MJ80
  • Mfr. Model # C6-GU24
  • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Recessed Pan Conversion Kit with GU24...More

Adapter Ring,8 in.
Accy, Outlet Box,T-Bar
  • LUMAPRO
  • Accy, Outlet Box, T-Bar Accy, Outlet Box,T-Bar
  • Item # 10F196
  • Mfr. Model # 10F196
  • T-Bar Ceiling Outlet Box, Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 8, Width (In.) 4,...More

Recessed Trim,4 Inch,Reflector
  • LUMAPRO
  • Recessed Trim, 4 Inch, Reflector Recessed Trim,4 Inch,Reflector
  • Item # 10F201
  • Mfr. Model # 10F201
  • Recessed Lighting Trim, Reflector, Fits 4 In. Housing, For Use With 10F239 ,10F240, PAR20 Lamp Type, White...More

Track Kit, Cone Pendant, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Cone Pendant, 12V Track Kit, Cone Pendant, 12V
  • Item # 45DL77
  • Mfr. Model # R761BU
  • Track Kit, Kits, Cone Pendant Fixture Type, Suggested Lamp Type Bi-Pin, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM62
  • Mfr. Model # R709BL
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Pinchback, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Pinchback, 50W, 12V Track Fixture, Pinchback, 50W, 12V
  • Item # 45DM41
  • Mfr. Model # R740BL
  • Track Fixture, Fixture Only, Pinchback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Barn Doors, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Barn Doors, 50W, 12V Track Fixture, Barn Doors, 50W, 12V
  • Item # 45DM47
  • Mfr. Model # R705BZ
  • Track Fixture, Fixture Only, Barn Doors Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Step Cylinder, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Step Cylinder, 75W, 120V Track Fixture, Step Cylinder, 75W, 120V
  • Item # 45DL97
  • Mfr. Model # R512B-WH
  • Track Fixture, Fixture Only, Step Cylinder Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage,...More

Track Kit, Round Back,75W,120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Round Back, 75W, 120V Track Kit, Round Back,75W,120V
  • Item # 45DM98
  • Mfr. Model # R1F502W-WH
  • Track Kit, Kit, Round Back Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture, Bell, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 120V Track Fixture, Bell, 50W, 120V
  • Item # 45DM94
  • Mfr. Model # R718BZ
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM55
  • Mfr. Model # R707BZ
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Live End,W/Switch/Cord
  • LUMAPRO
  • Live End, W/Switch/Cord Live End,W/Switch/Cord
  • Item # 5TP89
  • Mfr. Model # 5TP89
  • Live End Connector W/Cord & Switch, Live End w/12-Ft. Cord and Switch, Max. Amps 10, Color White, Function -,...More

Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Black Baffle Recessed Trim, 6in, Black Baffle
  • Item # 45DL57
  • Mfr. Model # 24B-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

Sloped Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Black Baffle Sloped Recessed Trim, 6in, Black Baffle
  • Item # 45DL65
  • Mfr. Model # 604B-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Track Fixture,Round Back,White,50W,12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back, White, 50W, 12V Track Fixture,Round Back,White,50W,12V
  • Item # 45DM36
  • Mfr. Model # R702WH
  • Track Fixture, Fixture Only, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Recessed Trim, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, White Baffle Recessed Trim, 6in, White Baffle
  • Item # 45DL58
  • Mfr. Model # 24W-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

Mini Straight Connector, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Mini Straight Connector, White Mini Straight Connector, White
  • Item # 45DN19
  • Mfr. Model # R23WH
  • Mini Straight Connector, Single Circuit Track, Color White, Width (In.) 1/4, Function Miniature Straight...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More