Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

212 Results Found that Include 212 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Track Kit, Cone Pendant, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Cone Pendant, 12V Track Kit, Cone Pendant, 12V
  • Item # 45DL77
  • Mfr. Model # R761BU
  • Track Kit, Kits, Cone Pendant Fixture Type, Suggested Lamp Type Bi-Pin, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture, Flare, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 12V Track Fixture, Flare, 50W, 12V
  • Item # 45DM62
  • Mfr. Model # R709BL
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Pinchback, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Pinchback, 50W, 12V Track Fixture, Pinchback, 50W, 12V
  • Item # 45DM41
  • Mfr. Model # R740BL
  • Track Fixture, Fixture Only, Pinchback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Barn Doors, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Barn Doors, 50W, 12V Track Fixture, Barn Doors, 50W, 12V
  • Item # 45DM47
  • Mfr. Model # R705BZ
  • Track Fixture, Fixture Only, Barn Doors Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Step Cylinder, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Step Cylinder, 75W, 120V Track Fixture, Step Cylinder, 75W, 120V
  • Item # 45DL97
  • Mfr. Model # R512B-WH
  • Track Fixture, Fixture Only, Step Cylinder Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage,...More

Track Kit, Round Back,75W,120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Round Back, 75W, 120V Track Kit, Round Back,75W,120V
  • Item # 45DM98
  • Mfr. Model # R1F502W-WH
  • Track Kit, Kit, Round Back Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture, Bell, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 120V Track Fixture, Bell, 50W, 120V
  • Item # 45DM94
  • Mfr. Model # R718BZ
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Fixture, Rocket, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Rocket, 50W, 12V Track Fixture, Rocket, 50W, 12V
  • Item # 45DM55
  • Mfr. Model # R707BZ
  • Track Fixture, Fixture Only, Rocket Fixture Type, Suggested Lamp Type MR16CG, 50 Max. Wattage, 12 Lamp...More

Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Black Baffle Recessed Trim, 6in, Black Baffle
  • Item # 45DL57
  • Mfr. Model # 24B-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

Sloped Recessed Trim, 6in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Black Baffle Sloped Recessed Trim, 6in, Black Baffle
  • Item # 45DL65
  • Mfr. Model # 604B-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Track Fixture,Round Back,White,50W,12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back, White, 50W, 12V Track Fixture,Round Back,White,50W,12V
  • Item # 45DM36
  • Mfr. Model # R702WH
  • Track Fixture, Fixture Only, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Recessed Trim, 6in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, White Baffle Recessed Trim, 6in, White Baffle
  • Item # 45DL58
  • Mfr. Model # 24W-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

Mini Straight Connector, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Mini Straight Connector, White Mini Straight Connector, White
  • Item # 45DN19
  • Mfr. Model # R23WH
  • Mini Straight Connector, Single Circuit Track, Color White, Width (In.) 1/4, Function Miniature Straight...More

Recessed Trim, 5in, Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Aluminum Reflector Recessed Trim, 5in, Aluminum Reflector
  • Item # 45DL55
  • Mfr. Model # 204C-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL86
  • Mfr. Model # R502B-BL
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max....More

Recessed Trim, 6in, Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 6in, Aluminum Reflector Recessed Trim, 6in, Aluminum Reflector
  • Item # 45DL59
  • Mfr. Model # 27C-WH
  • Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No. IC22LEDG4-27K-1,...More

Cord and Plug Connector 3-Wire , White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Cord and Plug Connector 3-Wire , White Cord and Plug Connector 3-Wire , White
  • Item # 45DN46
  • Mfr. Model # R122WH
  • 3-Wire Cord and Plug Connector, Single Circuit Track, Max. Amps 7, Color White, Length (In.) 180, Width (In.)...More

Track Kit, Cone Pendant, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Cone Pendant, 120V Track Kit, Cone Pendant, 120V
  • Item # 45DL75
  • Mfr. Model # R560BU
  • Track Kit, Kits, Cone Pendant Fixture Type, Suggested Lamp Type A19, 60 Max. Wattage, 120 Lamp Voltage, Blue...More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM06
  • Mfr. Model # R531BL
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM07
  • Mfr. Model # R531BZ
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM08
  • Mfr. Model # R531SC
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM09
  • Mfr. Model # R531WH
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Open Back Spot, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back Spot, 75W, 120V Track Fixture, Open Back Spot, 75W, 120V
  • Item # 45DM26
  • Mfr. Model # R533BL
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM59
  • Mfr. Model # R708BZ
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Cast Cube, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Cast Cube, 50W, 12V Track Fixture, Cast Cube, 50W, 12V
  • Item # 45DM72
  • Mfr. Model # R741WH
  • Track Fixture, Fixture Only, Cast Cube Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Flared Gimbal, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 75W, 120V Track Fixture, Flared Gimbal, 75W, 120V
  • Item # 45DM10
  • Mfr. Model # R532BL
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Fixture, Open Back Spot, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back Spot, 75W, 120V Track Fixture, Open Back Spot, 75W, 120V
  • Item # 45DM27
  • Mfr. Model # R533WH
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Fixture, Odyssey, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 12V Track Fixture, Odyssey, 50W, 12V
  • Item # 45DM60
  • Mfr. Model # R708SC
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Flared Step, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 50W, 120V Track Fixture, Flared Step, 50W, 120V
  • Item # 45DM20
  • Mfr. Model # R551SC
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Glass Cone, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Glass Cone, 50W, 120V Track Fixture, Glass Cone, 50W, 120V
  • Item # 45DM88
  • Mfr. Model # R716WH
  • Track Fixture, Fixture Only, Glass Cone Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Track Fixture, Flared Gimbal, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 75W, 120V Track Fixture, Flared Gimbal, 75W, 120V
  • Item # 45DM11
  • Mfr. Model # R532BZ
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Fixture,Round Back,Bronze,50W,12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back, Bronze, 50W, 12V Track Fixture,Round Back,Bronze,50W,12V
  • Item # 45DM35
  • Mfr. Model # R702BZ
  • Track Fixture, Fixture Only, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More