Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

25 Results Found that Include 25 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Track Fixture Kit,120V,Bugle
  • LUMAPRO
  • Track Fixture Kit, 120V, Bugle Track Fixture Kit,120V,Bugle
  • Item # 10F171
  • Mfr. Model # 10F171
  • Track Lighting Kit, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage, White...More

Track Fixture Kit,120V,Step
  • LUMAPRO
  • Track Fixture Kit, 120V, Step Track Fixture Kit,120V,Step
  • Item # 10F172
  • Mfr. Model # 10F172
  • Track Lighting Kit, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L, 75 Max. Wattage,...More

Pan Conversion Kit,6 in.,120V
  • CREE
  • Pan Conversion Kit, 6 in., 120V Pan Conversion Kit,6 in.,120V
  • Item # 19MJ80
  • Mfr. Model # C6-GU24
  • Pan Conversion Kit, Recessed Lighting, IC and Non-IC Insulation Type, Recessed Pan Conversion Kit with GU24...More

Track Section, 8 ft, Aluminum
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, Aluminum Track Section, 8 ft, Aluminum
  • Item # 45DN66
  • Mfr. Model # R8NA
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 91-7/8, Width (In.)...More

Track Section, 8 ft, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, Black Track Section, 8 ft, Black
  • Item # 45DN65
  • Mfr. Model # R8BL
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 91-7/8, Width (In.)...More

Front Loading Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Front Loading Trackhead, LED/Halogen Front Loading Trackhead,LED/Halogen
  • Item # 29YJ95
  • Mfr. Model # LTH SHDE PAR30 WH M24
  • Front Loading Trackhead, Front Loading Trackhead, PAR30, Front loading Trackhead, PAR30 Long-Neck Compatible...More

Front Loading Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Front Loading Trackhead, LED/Halogen Front Loading Trackhead,LED/Halogen
  • Item # 29YJ94
  • Mfr. Model # LTH SHDE PAR30 DBL M24
  • Front Loading Trackhead, Front Loading Trackhead, PAR30, Front loading Trackhead, PAR30 Long-Neck Compatible...More

Track Fixture, Pinchback, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Pinchback, 50W, 12V Track Fixture, Pinchback, 50W, 12V
  • Item # 45DM43
  • Mfr. Model # R740WH
  • Track Fixture, Fixture Only, Pinchback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Pinchback, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Pinchback, 50W, 12V Track Fixture, Pinchback, 50W, 12V
  • Item # 45DM41
  • Mfr. Model # R740BL
  • Track Fixture, Fixture Only, Pinchback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Flexible Adj. Connector, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Flexible Adj. Connector, Silver Flexible Adj. Connector, Silver
  • Item # 45DN09
  • Mfr. Model # R20SL
  • Flexible Adjustable Connector, Single Circuit Track, Color Silver, Length (In.) 2, Function Joins Two Track...More

Track Fixture, Gimbal Ring, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Gimbal Ring, 50W, 12V Track Fixture, Gimbal Ring, 50W, 12V
  • Item # 45DM38
  • Mfr. Model # R731BZ
  • Track Fixture, Fixture Only, Gimbal Ring Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Fixture, Bell, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 120V Track Fixture, Bell, 50W, 120V
  • Item # 45DM96
  • Mfr. Model # R718WH
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Fixture, Bell, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Bell, 50W, 120V Track Fixture, Bell, 50W, 120V
  • Item # 45DM93
  • Mfr. Model # R718BL
  • Track Fixture, Fixture Only, Bell Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Section, 8 ft, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, Silver Track Section, 8 ft, Silver
  • Item # 45DN67
  • Mfr. Model # R8SL
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 91-7/8, Width (In.)...More

Track Fixture, Gimbal Ring, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Gimbal Ring, 50W, 12V Track Fixture, Gimbal Ring, 50W, 12V
  • Item # 45DM39
  • Mfr. Model # R731SL
  • Track Fixture, Fixture Only, Gimbal Ring Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Track Continuation Kit, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Continuation Kit, Silver Track Continuation Kit, Silver
  • Item # 45DN51
  • Mfr. Model # R49SL
  • Track Continuation Kit, Single Circuit Track, Color Silver, Length (In.) 3, Function Track Joiner Used to...More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F241
  • Mfr. Model # 10F241
  • Recessed Lighting Housing, New Construction, IC Insulation Type, Construction Recessed Housing, 50 Max....More

Cord and Plug Connector 3-Wire , White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Cord and Plug Connector 3-Wire , White Cord and Plug Connector 3-Wire , White
  • Item # 45DN46
  • Mfr. Model # R122WH
  • 3-Wire Cord and Plug Connector, Single Circuit Track, Max. Amps 7, Color White, Length (In.) 180, Width (In.)...More

Sloped Recessed Trim,6in,Hz Alum Reflect
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Hz Alum Reflect Sloped Recessed Trim,6in,Hz Alum Reflect
  • Item # 45DL68
  • Mfr. Model # 602HZ-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Cord and Plug Connector 3-Wire , Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Cord and Plug Connector 3-Wire , Black Cord and Plug Connector 3-Wire , Black
  • Item # 45DN44
  • Mfr. Model # R122BL
  • 3-Wire Cord and Plug Connector, Single Circuit Track, Max. Amps 7, Color Black, Length (In.) 180, Width (In.)...More

Track Fixture, Round Back, Black,50W,12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back, Black, 50W, 12V Track Fixture, Round Back, Black,50W,12V
  • Item # 45DM34
  • Mfr. Model # R702BL
  • Track Fixture, Fixture Only, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Sloped Recessed Trim,6in,Alum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Alum Reflector Sloped Recessed Trim,6in,Alum Reflector
  • Item # 45DL67
  • Mfr. Model # 602C-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Track Fixture,Round Back,White,50W,12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back, White, 50W, 12V Track Fixture,Round Back,White,50W,12V
  • Item # 45DM36
  • Mfr. Model # R702WH
  • Track Fixture, Fixture Only, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA95
  • Mfr. Model # 456W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Slope Housings, For Use With...More

Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB44
  • Mfr. Model # L700P
  • Track Lighting Fixtures, Universal Fixture Type, Suggested Lamp Type R, PAR38, 300 Max. Wattage, 120 Lamp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More