Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Accy, Track Section,8 Foot
  • LUMAPRO
  • Accy, Track Section, 8 Foot Accy, Track Section,8 Foot
  • Item # 10F179
  • Mfr. Model # 10F179
  • Track Lighting Section, 8 Foot, Max. Amps 20, Color White, Length (In.) 92-1/8, Width (In.) 1-3/8, Function...More

Fixture,Track,100 W
  • LUMAPRO
  • Fixture, Track, 100 W Fixture,Track,100 W
  • Item # 5TP82
  • Mfr. Model # 5TP82
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120...More

Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB52
  • Mfr. Model # L1700P
  • Track Lighting Fixtures, Universal Fixture Type, Suggested Lamp Type BR40, R, PAR30, PAR38, 300 Max. Wattage,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB67
  • Mfr. Model # H272ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Compact Fluorescent, Max Wattage 26 (1 x 26W CFL),...More

Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB15
  • Mfr. Model # H1IC
  • Recessed Lighting Housing, Square IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 60, For New...More

Track Fixture, Cylinder, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Cylinder, 50W, 12V Track Fixture, Cylinder, 50W, 12V
  • Item # 45DM32
  • Mfr. Model # R701BL
  • Track Fixture, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Accy, Track Section,8 Foot
  • LUMAPRO
  • Accy, Track Section, 8 Foot Accy, Track Section,8 Foot
  • Item # 10F180
  • Mfr. Model # 10F180
  • Track Lighting Section, 8 Foot, Max. Amps 20, Color Black, Length (In.) 92-1/8, Width (In.) 1-3/8, Function...More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F242
  • Mfr. Model # 10F242
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, Construction Recessed Housing, 50 Max....More

Track Fixture,120V,2" Diameter
  • LUMAPRO
  • Track Fixture, 120V, 2" Diameter Track Fixture,120V,2" Diameter
  • Item # 10F173
  • Mfr. Model # 10F173
  • Track Lighting Fixture, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 75 Max. Wattage, 120...More

Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ91
  • Mfr. Model # LTH1000 PAR38 WH M24
  • Gimbal Trackhead, Gimbal Trackhead, PAR38, Gimbal Trackhead, PAR38 Compatible LED, 120W Halogen Maximum,...More

Track Continuation Kit, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Continuation Kit, Black Track Continuation Kit, Black
  • Item # 45DN50
  • Mfr. Model # R49BL
  • Track Continuation Kit, Single Circuit Track, Color Black, Length (In.) 3, Function Track Joiner Used to...More

Track Continuation Kit, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Continuation Kit, White Track Continuation Kit, White
  • Item # 45DN52
  • Mfr. Model # R49WH
  • Track Continuation Kit, Single Circuit Track, Color White, Length (In.) 3, Function Track Joiner Used to...More

Track Fixture, Glass Cone, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Glass Cone, 50W, 120V Track Fixture, Glass Cone, 50W, 120V
  • Item # 45DM87
  • Mfr. Model # R716SC
  • Track Fixture, Fixture Only, Glass Cone Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Track Fixture, Cylinder, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Cylinder, 50W, 12V Track Fixture, Cylinder, 50W, 12V
  • Item # 45DM33
  • Mfr. Model # R701WH
  • Track Fixture, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Cord and Plug Connector, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Cord and Plug Connector, Silver Cord and Plug Connector, Silver
  • Item # 45DN15
  • Mfr. Model # R22SL
  • Cord and Plug Connector, Single Circuit Track, Max. Amps 7, Color Silver, Length (In.) 3-1/4, Width (In.)...More

Sloped Recessed Trim,6in,Hz Alum Reflect
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Hz Alum Reflect Sloped Recessed Trim,6in,Hz Alum Reflect
  • Item # 45DL64
  • Mfr. Model # 620HZ-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Track Fixture, Gimbal Ring, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Gimbal Ring, 50W, 12V Track Fixture, Gimbal Ring, 50W, 12V
  • Item # 45DM37
  • Mfr. Model # R731BL
  • Track Fixture, Fixture Only, Gimbal Ring Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Sloped Recessed Trim,6in,Alum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Sloped Recessed Trim, 6in, Alum Reflector Sloped Recessed Trim,6in,Alum Reflector
  • Item # 45DL63
  • Mfr. Model # 620C-WH
  • Sloped Recessed Trim, Open, Fits 6 In. Housing, Nominal Aperture Size 6 In., For Use With Mfr. No....More

Track Fixture, Gimbal Ring, 50W, 12V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Gimbal Ring, 50W, 12V Track Fixture, Gimbal Ring, 50W, 12V
  • Item # 45DM40
  • Mfr. Model # R731WH
  • Track Fixture, Fixture Only, Gimbal Ring Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp...More

Gimbal Trackhead,LED/Halogen
  • ACUITY LITHONIA
  • Gimbal Trackhead, LED/Halogen Gimbal Trackhead,LED/Halogen
  • Item # 29YJ90
  • Mfr. Model # LTH1000 PAR38 DBL M24
  • Gimbal Trackhead, Gimbal Trackhead, PAR38, Gimbal Trackhead, PAR38 Compatible LED, 120W Halogen Maximum,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB17
  • Mfr. Model # H471CAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 100, For New Construction,...More

Recessed Housing,4 In
  • HALO
  • Recessed Housing, 4 In Recessed Housing,4 In
  • Item # 4XB13
  • Mfr. Model # H1499ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Low Voltage, Max Wattage 50, For New Construction,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More