Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

28 Results Found that Include 28 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Track Fixture,12V,Step
  • LUMAPRO
  • Track Fixture, 12V, Step Track Fixture,12V,Step
  • Item # 10J111
  • Mfr. Model # 10J111
  • Track Lighting Fixture, Step Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage, White...More

Track Fixture, Flared Gimbal, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 75W, 120V Track Fixture, Flared Gimbal, 75W, 120V
  • Item # 45DM10
  • Mfr. Model # R532BL
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Fixture, Odyssey, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 120V Track Fixture, Odyssey, 50W, 120V
  • Item # 45DM92
  • Mfr. Model # R717WH
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA85
  • Mfr. Model # 1421C
  • Recessed Housing Trim, Reflector, Color White, Fits 4 In Low Voltage Housings, For Use With H1499IC, H1499T,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB18
  • Mfr. Model # H47T
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For New Construction, Number of...More

Fixture,Track,50W,12V
  • LUMAPRO
  • Fixture, Track, 50W, 12V Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Track Section,8 Foot
Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP97
  • Mfr. Model # 5TP97
  • Recessed Light Housing Kit, Trim Style Eyeball, Diameter 6 1/8 (8 with Trim) Inches, Housing IC, Trim Color...More

Fixture,Track,60w Max
  • HALO
  • Fixture, Track, 60w Max Fixture,Track,60w Max
  • Item # 4XB42
  • Mfr. Model # L747P
  • Track Lighting Fixtures, Roundback Black Baffle Fixture Type, Suggested Lamp Type R20, PAR20, A19, 60 Max....More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB43
  • Mfr. Model # L746P
  • Track Lighting Fixtures, Roundback Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30, BR25,...More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL87
  • Mfr. Model # R502B-BZ
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max....More

Track Fixture, Odyssey, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Odyssey, 50W, 120V Track Fixture, Odyssey, 50W, 120V
  • Item # 45DM89
  • Mfr. Model # R717BL
  • Track Fixture, Fixture Only, Odyssey Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Fixture, Flare, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 120V Track Fixture, Flare, 50W, 120V
  • Item # 45DM84
  • Mfr. Model # R715WH
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Fixture, Flared Gimbal, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 75W, 120V Track Fixture, Flared Gimbal, 75W, 120V
  • Item # 45DM13
  • Mfr. Model # R532WH
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Track Section, 4 ft, Silver
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Silver Track Section, 4 ft, Silver
  • Item # 45DN59
  • Mfr. Model # R4SL
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 43-7/8, Width (In.)...More

Track Fixture, Flare, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flare, 50W, 120V Track Fixture, Flare, 50W, 120V
  • Item # 45DM81
  • Mfr. Model # R715BL
  • Track Fixture, Fixture Only, Flare Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage, 120...More

Track Section, 4 ft, Aluminum
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Aluminum Track Section, 4 ft, Aluminum
  • Item # 45DN58
  • Mfr. Model # R4NA
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Silver, Length (In.) 43-7/8, Width (In.)...More

Track Fixture,12V,Roundback
  • LUMAPRO
  • Track Fixture, 12V, Roundback Track Fixture,12V,Roundback
  • Item # 10J112
  • Mfr. Model # 10J112
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP96
  • Mfr. Model # 5TP96
  • Recessed Light Housing Kit, Trim Style Eyeball, Diameter 6 1/8 (8 with Trim) Inches, Housing Non IC, Trim...More

Track Fixture,12V,Mesh
  • LUMAPRO
  • Track Fixture, 12V, Mesh Track Fixture,12V,Mesh
  • Item # 10J117
  • Mfr. Model # 10J117
  • Track Lighting Fixture, Mesh Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage, White...More

Track Fixture, Flared Step, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 75W, 120V Track Fixture, Flared Step, 75W, 120V
  • Item # 45DM25
  • Mfr. Model # R552WH
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Recessed Trim, 5in, Aluminum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Aluminum Reflector Recessed Trim, 5in, Aluminum Reflector
  • Item # 45DL55
  • Mfr. Model # 204C-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

Track Fixture, Flared Step, 75W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 75W, 120V Track Fixture, Flared Step, 75W, 120V
  • Item # 45DM22
  • Mfr. Model # R552BL
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp...More

Recessed Trim, 5in, Haze Alum Reflector
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 5in, Haze Alum Reflector Recessed Trim, 5in, Haze Alum Reflector
  • Item # 45DL56
  • Mfr. Model # 204HZ-WH
  • Recessed Trim, Open, Fits 5 In. Housing, Nominal Aperture Size 5 In., For Use With Mfr. No. IC20LEDG4-27K-1,...More

Track Section, 4 ft, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, White Track Section, 4 ft, White
  • Item # 45DN60
  • Mfr. Model # R4WH
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color White, Length (In.) 43-7/8, Width (In.)...More

Track Section, 4 ft, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 4 ft, Black Track Section, 4 ft, Black
  • Item # 45DN57
  • Mfr. Model # R4BL
  • Track Section,4Ft L , Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 43-7/8, Width (In.)...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA97
  • Mfr. Model # 498W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Slope Housings, For Use With...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More