Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

22 Results Found that Include 22 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Track Fixture,12V,Gimbal
  • LUMAPRO
  • Track Fixture, 12V, Gimbal Track Fixture,12V,Gimbal
  • Item # 10J110
  • Mfr. Model # 10J110
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Kit, Round Back,75W,120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Kit, Round Back, 75W, 120V Track Kit, Round Back,75W,120V
  • Item # 45DM98
  • Mfr. Model # R1F502W-WH
  • Track Kit, Kit, Round Back Fixture Type, Suggested Lamp Type BR30, PAR30L, 75 Max. Wattage, 120 Lamp Voltage,...More

T-Bar End Feed, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • T-Bar End Feed, White T-Bar End Feed, White
  • Item # 45DN37
  • Mfr. Model # R36WH
  • T-Bar End Feed, Single Circuit Track, Color White, Length (In.) 4-1/8, Width (In.) 4-1/8, Function T-Bar End...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB19
  • Mfr. Model # H645IC
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 2/12 to 12/12 Slope Ceiling, 75 Max....More

Recessed Light Housing Kit
  • LUMAPRO
  • Recessed Light Housing Kit Recessed Light Housing Kit
  • Item # 10F255
  • Mfr. Model # 10F255
  • Recessed Lighting Housing Kit, New Construction and Remodel, IC Insulation Type, 6 In. Incandescent, Eyeball...More

Track Fixture,12V,Cylinder
  • LUMAPRO
  • Track Fixture, 12V, Cylinder Track Fixture,12V,Cylinder
  • Item # 10J109
  • Mfr. Model # 10J109
  • Track Lighting Fixture, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB45
  • Mfr. Model # L737P
  • Track Lighting Fixtures, Continental Step Black Baffle Fixture Type, Suggested Lamp Type R20, PAR20, A19, 60...More

Connector,L,20 A
  • HALO
  • Connector, L, 20 A Connector,L,20 A
  • Item # 4XB34
  • Mfr. Model # L904P
  • L Connector, L Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Connect Track At Right...More

Track Fixture, Step Cylinder, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Step Cylinder, 50W, 120V Track Fixture, Step Cylinder, 50W, 120V
  • Item # 45DL93
  • Mfr. Model # R511B-PB
  • Track Fixture, Fixture Only, Step Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max. Wattage, 120...More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL82
  • Mfr. Model # R501B-BZ
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Track Fixture, Round Back Cylinder, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Round Back Cylinder, 120V Track Fixture, Round Back Cylinder, 120V
  • Item # 45DL83
  • Mfr. Model # R501B-PB
  • Track Fixture, Fixture Only, Round Back Cylinder Fixture Type, Suggested Lamp Type R20, PAR20, 50 Max....More

Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM06
  • Mfr. Model # R531BL
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Kit, Step Cylinder, 75W,120V
Track Fixture, Flared Gimbal, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Gimbal, 50W, 120V Track Fixture, Flared Gimbal, 50W, 120V
  • Item # 45DM09
  • Mfr. Model # R531WH
  • Track Fixture, Fixture Only, Flared Gimbal Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Track Fixture, Open Back, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back, 50W, 120V Track Fixture, Open Back, 50W, 120V
  • Item # 45DN06
  • Mfr. Model # R711WH
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Track Fixture, Open Back, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Open Back, 50W, 120V Track Fixture, Open Back, 50W, 120V
  • Item # 45DN07
  • Mfr. Model # R711BL
  • Track Fixture, Fixture Only, Open Back Fixture Type, Suggested Lamp Type PAR16, MR16 GU10, 50 Max. Wattage,...More

Recessed Trim, 4in, Black Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 4in, Black Baffle Recessed Trim, 4in, Black Baffle
  • Item # 45DL49
  • Mfr. Model # 14B-WH
  • Recessed Trim, Open, Fits 4 In. Housing, Nominal Aperture Size 4 In., For Use With Mfr. No. IC1LEDG4-27K-1,...More

Recessed Trim, 4in, White Baffle
  • JUNO LIGHTING GROUP - JUNO RECESSED
  • Recessed Trim, 4in, White Baffle Recessed Trim, 4in, White Baffle
  • Item # 45DL50
  • Mfr. Model # 14W-WH
  • Recessed Trim, Open, Fits 4 In. Housing, Nominal Aperture Size 4 In., For Use With Mfr. No. IC1LEDG4-27K-1,...More

Track Fixture, Flared Step, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 50W, 120V Track Fixture, Flared Step, 50W, 120V
  • Item # 45DM18
  • Mfr. Model # R551BL
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

T-Bar End Feed, Black
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • T-Bar End Feed, Black T-Bar End Feed, Black
  • Item # 45DN35
  • Mfr. Model # R36BL
  • T-Bar End Feed, Single Circuit Track, Color Black, Length (In.) 4-1/8, Width (In.) 4-1/8, Function T-Bar End...More

Track Section, 8 ft, White
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Section, 8 ft, White Track Section, 8 ft, White
  • Item # 45DN68
  • Mfr. Model # R8WH
  • Track Section,8Ft L , Single Circuit Track, Max. Amps 20, Color White, Length (In.) 91-7/8, Width (In.)...More

Track Fixture, Flared Step, 50W, 120V
  • JUNO LIGHTING GROUP - JUNO TRAC-LITES
  • Track Fixture, Flared Step, 50W, 120V Track Fixture, Flared Step, 50W, 120V
  • Item # 45DM21
  • Mfr. Model # R551WH
  • Track Fixture, Fixture Only, Flared Step Fixture Type, Suggested Lamp Type PAR20, 50 Max. Wattage, 120 Lamp...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More