Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

131 Results Found that Include 131 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Track Fixture,12V,Step
  • LUMAPRO
  • Track Fixture, 12V, Step Track Fixture,12V,Step
  • Item # 10J111
  • Mfr. Model # 10J111
  • Track Lighting Fixture, Step Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage, White...More

Live End,W/Switch/Cord
  • LUMAPRO
  • Live End, W/Switch/Cord Live End,W/Switch/Cord
  • Item # 5TP89
  • Mfr. Model # 5TP89
  • Live End Connector W/Cord & Switch, Live End w/12-Ft. Cord and Switch, Max. Amps 10, Color White, Function -,...More

Accy, Live End Connector
  • LUMAPRO
  • Accy, Live End Connector Accy, Live End Connector
  • Item # 10F185
  • Mfr. Model # 10F185
  • Live End Connector, Single Circuit Track, Max. Amps 20, Color White, Length (In.) 4-1/2, Width (In.) 1-2/5,...More

Recessed Trim,4 Inch,Baffle
  • LUMAPRO
  • Recessed Trim, 4 Inch, Baffle Recessed Trim,4 Inch,Baffle
  • Item # 10F202
  • Mfr. Model # 10F202
  • Recessed Lighting Trim, Baffle, Fits 4 In. Housing, For Use With 10F239,10F240, PAR20 Lamp Type, White...More

Track Fixture,120V Par 38
  • LUMAPRO
  • Track Fixture, 120V Par 38 Track Fixture,120V Par 38
  • Item # 10J125
  • Mfr. Model # 10J125
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP74
  • Mfr. Model # 5TP74
  • Track Lighting Fixtures, Fixture Only, Cylinder Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Recessed Trim,Albalite Lens
  • LUMAPRO
  • Recessed Trim, Albalite Lens Recessed Trim,Albalite Lens
  • Item # 10F238
  • Mfr. Model # 10F238
  • Recessed Lighting Trim, square,Albalite Lens, Fits 8 In. Housing, For Use With NO, A19 Lamp Type,...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP95
  • Mfr. Model # 5TP95
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

Fixture,Track,50w,12v
  • LUMAPRO
  • Fixture, Track, 50w, 12v Fixture,Track,50w,12v
  • Item # 5TP77
  • Mfr. Model # 5TP77
  • Track Lighting Fixtures and Kits, Kits, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12...More

Accy, Live End Connector
  • LUMAPRO
  • Accy, Live End Connector Accy, Live End Connector
  • Item # 10F186
  • Mfr. Model # 10F186
  • Live End Connector, Single Circuit Track, Max. Amps 20, Color Black, Length (In.) 4-1/2, Width (In.) 1-2/5,...More

Track Fixture Kit,120V,Bugle
  • LUMAPRO
  • Track Fixture Kit, 120V, Bugle Track Fixture Kit,120V,Bugle
  • Item # 10F171
  • Mfr. Model # 10F171
  • Track Lighting Kit, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage, White...More

Accy, Track Section,8 Foot
  • LUMAPRO
  • Accy, Track Section, 8 Foot Accy, Track Section,8 Foot
  • Item # 10F180
  • Mfr. Model # 10F180
  • Track Lighting Section, 8 Foot, Max. Amps 20, Color Black, Length (In.) 92-1/8, Width (In.) 1-3/8, Function...More

Track Fixture Kit,120V,Step
  • LUMAPRO
  • Track Fixture Kit, 120V, Step Track Fixture Kit,120V,Step
  • Item # 10F172
  • Mfr. Model # 10F172
  • Track Lighting Kit, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L, 75 Max. Wattage,...More

Track Fixture,120V,Universal
  • LUMAPRO
  • Track Fixture, 120V, Universal Track Fixture,120V,Universal
  • Item # 10F168
  • Mfr. Model # 10F168
  • Track Lighting Fixture, Universal Fixture Type, Suggested Lamp Type BR40, PAR30, PAR38, 300 Max. Wattage, 120...More

Recessed Trim,4 Inch,Baffle
  • LUMAPRO
  • Recessed Trim, 4 Inch, Baffle Recessed Trim,4 Inch,Baffle
  • Item # 10F203
  • Mfr. Model # 10F203
  • Recessed Lighting Trim, Baffle, Fits 4 In. Housing, For Use With 10F240, PAR20 Lamp Type, White Ring/Black...More

Track Section,4 Foot
Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F248
  • Mfr. Model # 10F248
  • Recessed Lighting Housing, New Construction, Non-IC Insulation Type, Construction Recessed Housing, 75 Max....More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30 Track Fixture,120V,Par 30
  • Item # 10J123
  • Mfr. Model # 10J123
  • Track Lighting Fixture, Flatback Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Recessed Trim,6 Inch,Reflector
Track Fixture,120V Par 38
  • LUMAPRO
  • Track Fixture, 120V Par 38 Track Fixture,120V Par 38
  • Item # 10J126
  • Mfr. Model # 10J126
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 100 Max. Wattage, 120 Lamp Voltage,...More

Accy, Mini Connector
  • LUMAPRO
  • Accy, Mini Connector Accy, Mini Connector
  • Item # 10F191
  • Mfr. Model # 10F191
  • Mini Joiner Connector, Single Circuit Track, Max. Amps 20, Color White, Length (In.) 3-1/8, Width (In.)...More

Track Fixture,12V,Gimbal
  • LUMAPRO
  • Track Fixture, 12V, Gimbal Track Fixture,12V,Gimbal
  • Item # 10J110
  • Mfr. Model # 10J110
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage, 12 Lamp Voltage,...More

Track Fixture,120V,Par 30
  • LUMAPRO
  • Track Fixture, 120V, Par 30 Track Fixture,120V,Par 30
  • Item # 10J129
  • Mfr. Model # 10J129
  • Track Lighting Fixture, Roundback Fixture Type, Suggested Lamp Type BR30, R30, PAR30, BR25, A19, 100 Max....More

Accy, Straight Connector
  • LUMAPRO
  • Accy, Straight Connector Accy, Straight Connector
  • Item # 10F193
  • Mfr. Model # 10F193
  • Straight Connector, Single Circuit Track, Max. Amps 20, Color White, Length (In.) 7, Width (In.) 1-2/5,...More

Recessed Light Housing
  • LUMAPRO
  • Recessed Light Housing Recessed Light Housing
  • Item # 5TP94
  • Mfr. Model # 5TP94
  • Recessed Light Housing Kit, Trim Style Baffle, Diameter 6 1/8 (7 1/4 with Trim) Inches, Housing IC, Trim...More

Track Fixture,120V,Bugle
  • LUMAPRO
  • Track Fixture, 120V, Bugle Track Fixture,120V,Bugle
  • Item # 10J115
  • Mfr. Model # 10J115
  • Track Lighting Fixture, Bugle Fixture Type, Suggested Lamp Type PAR30, 75 Max. Wattage, 120 Lamp Voltage,...More

Track Fixture,120V Par 30
  • LUMAPRO
  • Track Fixture, 120V Par 30 Track Fixture,120V Par 30
  • Item # 10J127
  • Mfr. Model # 10J127
  • Track Lighting Fixture, Universal Fixture Type, Suggested Lamp Type R30, BR30, PAR30, 100 Max. Wattage, 120...More

Construction Recessed Housing
  • LUMAPRO
  • Construction Recessed Housing Construction Recessed Housing
  • Item # 10F239
  • Mfr. Model # 10F239
  • Recessed Lighting Housing, New Construction, IC Insulation Type, 4 In. Incandescent, 50 Max. Wattage, Number...More

Fixture,Track,75w,120v
  • LUMAPRO
  • Fixture, Track, 75w, 120v Fixture,Track,75w,120v
  • Item # 5TP78
  • Mfr. Model # 5TP78
  • Track Lighting Fixtures and Kits, Kits, Step Fixture Type, Suggested Lamp Type A19, R30, BR30, PAR30, PAR30L,...More

Track Fixture,120V,Par 38
  • LUMAPRO
  • Track Fixture, 120V, Par 38 Track Fixture,120V,Par 38
  • Item # 10F167
  • Mfr. Model # 10F167
  • Track Lighting Fixture, Gimbal Fixture Type, Suggested Lamp Type PAR38, 250 Max. Wattage, 120 Lamp Voltage,...More

Fixture,Track,50W,12V
  • LUMAPRO
  • Fixture, Track, 50W, 12V Fixture,Track,50W,12V
  • Item # 5TP76
  • Mfr. Model # 5TP76
  • Track Lighting Fixtures, Single Fixture Only, Gimbal Fixture Type, Suggested Lamp Type MR16, 50 Max. Wattage,...More

Live End,W/Canopy,20 A
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More