Skip Content

Filter Results By

Applied Filters Clear All

Track and Recessed Lighting Fixtures

72 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Connector,End,20 A
  • HALO
  • Connector, End, 20 A Connector,End,20 A
  • Item # 4XB37
  • Mfr. Model # L980P
  • Live End Conduit Adapter, Live End Conduit Adapter, Max. Amps 20, Color White, Length (In.) 7-1/4, Function...More

Recessed Trim,Shower
  • HALO
  • Recessed Trim, Shower Recessed Trim,Shower
  • Item # 4XA98
  • Mfr. Model # 70PS
  • Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB24, 4XB25, A19, 60W Max. Lamp...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB23
  • Mfr. Model # H7RICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct Burial...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB56
  • Mfr. Model # L2717P
  • Track Lighting Fixtures, Gimbal Fixture Type, Suggested Lamp Type MR16, 75 Max. Wattage, 12 Lamp Voltage,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA83
  • Mfr. Model # 10P
  • Recessed Housing Trim, Square Albalite Lens, Color White, Fits 8 In Square Housings, For Use With H1IC, H1T,...More

Track Section,92-1/8 In. Length
  • HALO
  • Track Section, 92-1/8 In. Length Track Section,92-1/8 In. Length
  • Item # 4XB30
  • Mfr. Model # L652P
  • Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 92-1/8, Function Single...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA99
  • Mfr. Model # 78P
  • Recessed Housing Trim, Eyeball, Color White, Fits 6 In Housings, For Use With...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB22
  • Mfr. Model # H7RICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Direct...More

Fixture,Track,100w Max
  • HALO
  • Fixture, Track, 100w Max Fixture,Track,100w Max
  • Item # 4XB46
  • Mfr. Model # L736P
  • Track Lighting Fixtures, Continental Step Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30,...More

Connector,End,20 A
  • HALO
  • Connector, End, 20 A Connector,End,20 A
  • Item # 4XB31
  • Mfr. Model # L901P
  • Live End Connector, Live End Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Power Feed to...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA91
  • Mfr. Model # 310W
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/White Baffle, Fits 6 In Housings, For Use With...More

Recessed Trim,Shower
  • HALO
  • Recessed Trim, Shower Recessed Trim,Shower
  • Item # 4XA88
  • Mfr. Model # 170PS
  • Recessed Lighting Trim, Albalite Lens, Fits 6 In. Housings, For Use With 4XB20 to 4XB25, Showers, A19, 40W...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB21
  • Mfr. Model # H7ICT
  • Recessed Lighting Housing, IC/Non-IC, Lamp Type Incandescent, Max Wattage 75, For New Construction, Direct...More

T-Bar Clip,Silver
  • HALO
  • T-Bar Clip, Silver T-Bar Clip,Silver
  • Item # 4XB41
  • Mfr. Model # L983N
  • T-Bar Attachment Clip, T-Bar Attachment Clip, Color Silver, Length (In.) 1-1/2, Function Allows Attachment To...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA90
  • Mfr. Model # 310P
  • Recessed Housing Trim, Coilex Baffle, Color White Ring/Black Baffle, Fits 6 In Housings, For Use With...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB20
  • Mfr. Model # H7ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 75, For New Construction,...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB67
  • Mfr. Model # H272ICAT
  • Recessed Lighting Housing, IC/Non-IC Airtight, Lamp Type Compact Fluorescent, Max Wattage 26 (1 x 26W CFL),...More

Recessed Housing,6 In
  • HALO
  • Recessed Housing, 6 In Recessed Housing,6 In
  • Item # 4XB24
  • Mfr. Model # H7RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 150, For Remodeling, Number of Lamps...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB43
  • Mfr. Model # L746P
  • Track Lighting Fixtures, Roundback Black Baffle Fixture Type, Suggested Lamp Type BR30, R30, PAR30, BR25,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA92
  • Mfr. Model # 401P
  • Recessed Housing Trim, Open Ring, Color White, Fits 6 In Housings, For Use With H7T, H7RT, Lamp Type 120W...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XA89
  • Mfr. Model # 301P
  • Recessed Housing Trim, Open Ring, Color White, Fits 6 In Housings, For Use With H7T, H7RT, Lamp Type 65W...More

Recessed Housing,5 In
  • HALO
  • Recessed Housing, 5 In Recessed Housing,5 In
  • Item # 4XB58
  • Mfr. Model # H5RT
  • Recessed Lighting Housing, Non-IC, Lamp Type Incandescent, Max Wattage 75, For Remodeling, Number of Lamps 1,...More

Fixture,Track,300w Max
  • HALO
  • Fixture, Track, 300w Max Fixture,Track,300w Max
  • Item # 4XB52
  • Mfr. Model # L1700P
  • Track Lighting Fixtures, Universal Fixture Type, Suggested Lamp Type BR40, R, PAR30, PAR38, 300 Max. Wattage,...More

Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB16
  • Mfr. Model # H1T
  • Recessed Lighting Housing, Square Non-IC, Lamp Type Incandescent, Max Wattage 100, For New Construction,...More

Track Section,4ft
  • HALO
  • Track Section, 4ft Track Section,4ft
  • Item # 4XB29
  • Mfr. Model # L651P
  • 4 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 44-1/8, Function Single...More

Fixture,Track,75w Max
  • HALO
  • Fixture, Track, 75w Max Fixture,Track,75w Max
  • Item # 4XB45
  • Mfr. Model # L737P
  • Track Lighting Fixtures, Continental Step Black Baffle Fixture Type, Suggested Lamp Type R20, PAR20, A19, 60...More

Recessed,Square,8 In
  • HALO
  • Recessed, Square, 8 In Recessed,Square,8 In
  • Item # 4XB15
  • Mfr. Model # H1IC
  • Recessed Lighting Housing, Square IC/Non-IC Airtight, Lamp Type Incandescent, Max Wattage 60, For New...More

Track Section,2ft
  • HALO
  • Track Section, 2ft Track Section,2ft
  • Item # 4XB28
  • Mfr. Model # L650P
  • 2 FT Track Section, Track Lighting Section, Max. Amps 20, Color White, Length (In.) 20-1/8, Function Single...More

Connector,L,20 A
  • HALO
  • Connector, L, 20 A Connector,L,20 A
  • Item # 4XB34
  • Mfr. Model # L904P
  • L Connector, L Connector, Max. Amps 20, Color White, Length (In.) 4-1/4, Function Connect Track At Right...More

Recessed Housing,7 In,New Construction
  • HALO
  • Recessed Housing, 7 In, New Construction Recessed Housing,7 In,New Construction
  • Item # 1FEF5
  • Mfr. Model # H800E
  • Recessed Lighting Housing, Fixture Type New Construction, Non-IC Rated Housing, Electronic Ballast, Max...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB66
  • Mfr. Model # 5001MB
  • Recessed Housing Trim, Baffle Splay, Color White Ring/Black Baffle, Fits 5 In Housings, For Use With H5T,...More

Trim,Recessed Housing
  • HALO
  • Trim, Recessed Housing Trim,Recessed Housing
  • Item # 4XB68
  • Mfr. Model # 406BA
  • Recessed Housing Trim, Baffle, Color White Ring/Black Baffle and Reflector Cone, Fits 6 In Compact...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More