Skip Content

Filter Results By

Applied Filters Clear All

Item
Color
Diameter
Height
Housing Material
Width
Length
Brand
Price
Shop By

Tower Light Mounts and Bases

27 Results Found that Include 40 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    • SCHNEIDER ELECTRIC
    • Base UnitBase Unit
    • Multiple product options available

      Multiple product options available

    Tower Body,Silver,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Silver, 60mm DTower Body,Silver,60mm D
    • Item # 30EF19
    • Mfr. Model # XVUC21BQ
    • Tower Body, For Use With XVU Tower Lights, Color Silver, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Fixing Plate,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Fixing Plate, Black, 60mm DFixing Plate,Black,60mm D
    • Item # 30EF33
    • Mfr. Model # XVUZ02
    • Fixing Plate, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Conduit Adapter,Rear
    L-Shape Bracket,For 84/106/120mm Beacons
    Mounting Foot&Pole,For 106/120mm Beacons
    Flexible Mounting,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Flexible Mounting, Black, 60mm DFlexible Mounting,Black,60mm D
    • Item # 30EF36
    • Mfr. Model # XVUZ06
    • Flexible Mounting, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5...More

    Bracket,Wall Mount
    Beacon Mount Bracket
    • SCHNEIDER ELECTRIC
    • Beacon Mount BracketBeacon Mount Bracket
    • Item # 3XB74
    • Mfr. Model # XVPC12W
    • Mounting Plate, For Use With XVPC0, Color Off White, Housing Material Plastic, Length 4-5/16 In., Width...More

    Base Unit and Cover,For 50mm Tower Light
    • SCHNEIDER ELECTRIC
    • Base Unit and Cover, For 50mm Tower LightBase Unit and Cover,For 50mm Tower Light
    • Item # 5GAF1
    • Mfr. Model # XVPC21
    • Base Unit and Cover, For Use With For 50mm Tower Light, Color Black, Housing Material ABS + Polycarbonate,...More

    Tower Body,Silver,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Silver, 60mm DTower Body,Silver,60mm D
    • Item # 30EF22
    • Mfr. Model # XVUC21MQP
    • Tower Body, For Use With XVU Tower Lights, Color Silver, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Mounting Plate,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Mounting Plate, Black, 60mm DMounting Plate,Black,60mm D
    • Item # 30EF31
    • Mfr. Model # XVUZ01
    • Mounting Plate, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 5-1/5 In.,...More

    Metal Mounting Foot
    • SCHNEIDER ELECTRIC
    • Metal Mounting FootMetal Mounting Foot
    • Item # 5FTP4
    • Mfr. Model # XVCZ12
    • Stamped Metal Plate, For Use With For Base-Mount Style 60mm Tower Light, Color White, Housing Material Metal,...More

    Tower Body,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Black, 60mm DTower Body,Black,60mm D
    • Item # 30EF16
    • Mfr. Model # XVUC020
    • Body Extender, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Mounting Plate,Silver,60mm D
    • SCHNEIDER ELECTRIC
    • Mounting Plate, Silver, 60mm DMounting Plate,Silver,60mm D
    • Item # 30EF32
    • Mfr. Model # XVUZ01Q
    • Mounting Plate, For Use With XVU Tower Lights, Color Silver, Housing Material ABS and PBT, Length 5-1/5 In.,...More

    Adjustment Pole,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Adjustment Pole, Black, 60mm DAdjustment Pole,Black,60mm D
    • Item # 30EF35
    • Mfr. Model # XVUZ05
    • Adjustment Pole, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Tower Body,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Black, 60mm DTower Body,Black,60mm D
    • Item # 30EF21
    • Mfr. Model # XVUC21MP
    • Tower Body, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Conduit Adapter,Side
    Tower Body,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Black, 60mm DTower Body,Black,60mm D
    • Item # 30EF18
    • Mfr. Model # XVUC21B
    • Tower Body, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Fixing Plate,Silver,60mm D
    • SCHNEIDER ELECTRIC
    • Fixing Plate, Silver, 60mm DFixing Plate,Silver,60mm D
    • Item # 30EF34
    • Mfr. Model # XVUZ02Q
    • Fixing Plate, For Use With XVU Tower Lights, Color Silver, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Tower Body,Black,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Black, 60mm DTower Body,Black,60mm D
    • Item # 30EF20
    • Mfr. Model # XVUC21M
    • Tower Body, For Use With XVU Tower Lights, Color Black, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Tower Body,Silver,60mm D
    • SCHNEIDER ELECTRIC
    • Tower Body, Silver, 60mm DTower Body,Silver,60mm D
    • Item # 30EF17
    • Mfr. Model # XVUC020Q
    • Body Extender, For Use With XVU Tower Lights, Color Silver, Housing Material ABS and PBT, Length 10-3/5 In.,...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More