Skip Content

Filter Results By

Applied Filters Clear All

Item
Mode
Color
Lamp Type
Voltage
Current Drawn
Watts
Height
Diameter
Brand
Price
Shop By

Tower Light Assemblies

15 Results Found that Include 15 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Tower Light,70 mm,Steady,Rd,Ylw,Gr
    • Tower Light, 70 mm, Steady, Rd, Ylw, GrTower Light,70 mm,Steady,Rd,Ylw,Gr
    • Item # 20PZ64
    • Mfr. Model # SL7-100-L-RYG-24LED
    • Tower Light Assembly, 70 mm, Mode Steady Only, Color Red, Yellow, Green, Lamp Life 100,000 hr., Housing...More

    Tower Light,70 mm,Steady,Rd,Gr
    • Tower Light, 70 mm, Steady, Rd, GrTower Light,70 mm,Steady,Rd,Gr
    • Item # 20PZ63
    • Mfr. Model # SL7-100-L-RG-24LED
    • Tower Light Assembly, 70 mm, Mode Steady Only, Color Red, Green, Lamp Life 100,000 hr., Housing Material...More

    Mounting Base
    • Mounting BaseMounting Base
    • Item # 20PZ31
    • Mfr. Model # SL4-FMS-100
    • Mounting Base, Rating NEMA 4X, IP66, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947,...More

    Mounting Base
    • Mounting BaseMounting Base
    • Item # 20PZ32
    • Mfr. Model # SL4-FMS-250
    • Mounting Base, Rating NEMA 4X, IP66, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947,...More

    Mounting Base
    • Mounting BaseMounting Base
    • Item # 20PZ33
    • Mfr. Model # SL4-FMS-400
    • Mounting Base, Rating NEMA 4X, IP66, Operating Temp. -22 Degrees to 140 Degrees F, Standards IEC/EN 60947,...More

    Tower Light,40mm,Steady,Rd,Gr
    • Tower Light, 40mm, Steady, Rd, GrTower Light,40mm,Steady,Rd,Gr
    • Item # 20PY94
    • Mfr. Model # SL4-100-L-RG-24LED
    • Tower Light Assembly, 40mm, Mode Steady Only, Color Red, Green, Lamp Life 100,000 hr., Housing Material...More

    Tower Light Assembly,LED,4W
    • Tower Light Assembly, LED, 4WTower Light Assembly,LED,4W
    • Item # 38NG99
    • Mfr. Model # E26XWWLG1A1R1W-V2
    • Tower Light Assembly, Mode Steady Only, Color Amber, Green, Red, Lamp Type LED, Lamp Life 100,000 hr.,...More

    Tower Light Assembly,Red, Green,LED,3W
    • Tower Light Assembly, Red, Green, LED, 3WTower Light Assembly,Red, Green,LED,3W
    • Item # 38NH28
    • Mfr. Model # E26XWWLG1R1W-V4
    • Tower Light Assembly, Mode Steady Only, Color Red, Green, Lamp Type LED, Lamp Life 100,000 hr., Housing...More

    Tower Light Assembly,Red, Green,3W
    • Tower Light Assembly, Red, Green, 3WTower Light Assembly,Red, Green,3W
    • Item # 38NH18
    • Mfr. Model # E26XWWLG1R1W-V2
    • Tower Light Assembly, Mode Steady Only, Color Red, Green, Lamp Type LED, Lamp Life 100,000 hr., Housing...More

    Tower Light Assembly,Red, Green,12W
    • Tower Light Assembly, Red, Green, 12WTower Light Assembly,Red, Green,12W
    • Item # 38NH06
    • Mfr. Model # E26XWWL32W-V2
    • Tower Light Assembly, Mode Steady Only, Color Red, Green, Lamp Type Incandescent, Lamp Life 7000 hr., Housing...More

    Tower Light Assembly,Incandescent,12W
    • Tower Light Assembly, Incandescent, 12WTower Light Assembly,Incandescent,12W
    • Item # 38NH12
    • Mfr. Model # E26XWWL32W-V4
    • Tower Light Assembly, Mode Steady Only, Color Red, Green, Lamp Type Incandescent, Lamp Life 7000 hr., Housing...More

    Tower Light Assembly,24VAC/DC
    • Tower Light Assembly, 24VAC/DCTower Light Assembly,24VAC/DC
    • Item # 38NG92
    • Mfr. Model # E26XWWL392W-V2
    • Tower Light Assembly, Mode Steady Only, Color Amber, Green, Red, Lamp Type Incandescent, Lamp Life 7000 hr.,...More

    Tower Light Assembly,Incandescent,18W
    • Tower Light Assembly, Incandescent, 18WTower Light Assembly,Incandescent,18W
    • Item # 38NH09
    • Mfr. Model # E26XWWL392W-V4
    • Tower Light Assembly, Mode Steady Only, Color Amber, Green, Red, Lamp Type Incandescent, Lamp Life 7000 hr.,...More

    Tower Light Assembly,Amber, Green, Red
    • Tower Light Assembly, Amber, Green, RedTower Light Assembly,Amber, Green, Red
    • Item # 38NH25
    • Mfr. Model # E26XWWLG1A1R1W-V4
    • Tower Light Assembly, Mode Steady Only, Color Amber, Green, Red, Lamp Type LED, Lamp Life 100,000 hr.,...More

    Tower Light,40mm,Steady,Rd,Ylw,Gr
    • Tower Light, 40mm, Steady, Rd, Ylw, GrTower Light,40mm,Steady,Rd,Ylw,Gr
    • Item # 20PY95
    • Mfr. Model # SL4-100-L-RYG-24LED
    • Tower Light Assembly, 40mm, Mode Steady Only, Color Red, Yellow, Green, Lamp Life 100,000 hr., Housing...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More