Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

TOUGH GUY

24 Results Found that Include 31 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Handle,Wood,60 in.,Natural
    Angle Broom,56 In. OAL,7-1/2In. Trim L
    • TOUGH GUY
    • Angle Broom, 56 In. OAL, 7-1/2In. Trim LAngle Broom
    • Item # 1VAC5
    • Mfr. Model # 1VAC5
    • Angle Broom, Overall Length 56 In., Trim Length 7-1/2 In., Sweep Face 12 In., Bristle Material Synthetic,...More

    Long Hndld Dust Pan,Plstc,12-1/2 W,Black
    Push Brm,Grn Synthetic,Fine-Sweeping
    Pushbroom,Heavy Duty,Brown,24 In
    • TOUGH GUY
    • Pushbroom, Heavy Duty, Brown, 24 InPush Broom
    • Item # 2PY50
    • Mfr. Model # 2PY50
    • Threaded Push Broom Head, Bristle Material Natural Palmyra, Broom Type Heavy Duty, Trim Length 4 In., Overall...More

    Dust Mop,Cut End,Sz 36 In,Gray
    Dust Mop Handle,60In.,Wood,Natural
    Corn Broom,56 In. OAL,17In. Trim L
    • TOUGH GUY
    • Corn Broom, 56 In. OAL, 17In. Trim LCorn Broom,56 In. OAL,17In. Trim L
    • Item # 1VAB7
    • Mfr. Model # 1VAB7
    • Corn Broom, Overall Length 56 In., Trim Length 17 In., Sweep Face 11 In., Bristle Material 100 Percent Corn...More

    Scrubber SpongeGreen,9In L,6In W,PK15
    • TOUGH GUY
    • Scrubber SpongeGreen, 9In L, 6In W, PK15Scouring Pad
    • Item # 2NTH1
    • Mfr. Model # 2NTH1
    • Scrubber Sponge, Used On General Purpose, Green, Material Nylon, Abrasive Yes, Length 9 In., Width 6 In.,...More

    Mop Bucket and Wringer,Yellow,Side Press
    • TOUGH GUY
    • Mop Bucket and Wringer, Yellow, Side PressMop Bucket and Wringer
    • Item # 2PYH4
    • Mfr. Model # 2PYH4
    • Mop Bucket and Wringer, 8.75 gal. Capacity, Yellow, Wringer Type Side Press, Hand Operated Mechanism, 12 to...More

    Wall Mounted Receptacle,Silver
    • TOUGH GUY
    • Wall Mounted Receptacle, SilverWall Mounted Receptacle,Silver
    • Item # 1ECK9
    • Mfr. Model # 1ECK9
    • Sanitary Napkin Receptacle, Height 9-1/4 In., Length 11 In., Width 4-1/4 In., Material 304 Stainless Steel,...More

    Dust Mop Handle,60In.,Fiberglass,Gray
    14" Red Buffing Pad, Polyester Fiber, Package Quantity
    • TOUGH GUY
    • 14" Red Buffing Pad, Polyester Fiber, Package Quantity 5Red Buffing Pad
    • Item # 10E066
    • Mfr. Model # 10E066
    • Buffing Pad, Red, Size 14 In., 175 to 350 rpm, Machine Size 12 In., Block Size 14 In., Material Polyester...More

    7 gal. Rectangular Black Fire-Resistant Open-Top Trash Can
    Broom Handle,Fiberglass,60 in.,White
    Dust Mop,Cut End,Sz 24 In,White/Blue
    • TOUGH GUY
    • Dust Mop, Cut End, Sz 24 In, White/BlueCut End Dust Mop
    • Item # 1TZC9
    • Mfr. Model # 1TZC9
    • Dust Mop, Material Cotton, White and Blue, Launderable Yes, Length 24 In., Width 5 In., Opening Type Slot,...More

    Filter Bag,2-Ply,PK10
    • TOUGH GUY
    • Filter Bag, 2-Ply, PK10Filter Bag
    • Item # 10E085
    • Mfr. Model # 10E085
    • Filter Bag, 2-Ply, Paper Bag, Micro Filtration Efficiency, Non-reusable, For Use With Minuteman 761177PKG for...More

    Filter,EA 1
    Bag,SMS Cloth,EA 1
    FilterFoam,PK6
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More