Skip Content

Filter Results By

Applied Filters Clear All

TOUGH GUY

79 Results Found that Include 91 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
32 oz. Kitchen Surface Sanitizer, 1 EA
1 gal. Cleaner and Disinfectant, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • 1 gal. Cleaner and Disinfectant, 1 EA Cleaner and Disinfectant
  • Item # 12M174
  • Mfr. Model # 12M174
  • Cleaner and Disinfectant, Recommended Dilution 1:256, Size 1 gal., Net Weight 128 oz., Fragrance Neutral,...More

  • Category : Disinfectants and Sanitizers
Graffiti and Paint Remover Towels, 10-1/2 x 12-2/5&quo
  • TM

    Grainger Choice

  • TOUGH GUY
  • All Purpose Shop Towels All Purpose Shop Towels
  • Multiple product options available

    Multiple product options available

  • Category : Shop Towels
Bonnet, Wash Mate, 31-1/2" to 52-1/2" Handle
  • TM

    Grainger Choice

  • TOUGH GUY
  • Super Hexene Trash Bags & Liners Coreless Roll Super Hexene Trash Bags & Liners Coreless Roll
  • Multiple product options available

    Liners are 40% to 50% stronger than linear low density, for maximum strength, puncture resistance, and tear resistance in heavy-duty and industrial applications....More

  • Category : Trash Bags
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXH9
  • Mfr. Model # 1NXH9
  • Squeegee Kit, For Use With Clarke, Includes (2) Blades

  • Category : Parts
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXG6
  • Mfr. Model # 1NXG6
  • Squeegee Kit, For Use With Advance, Includes (2) Blades

  • Category : Parts
  • TM

    Grainger Choice

  • TOUGH GUY
  • Degreaser Degreaser
  • Multiple product options available

    Multiple product options available

  • Category : Degreasers
Natural Wood Adapter Tip
32 oz. Heavy Duty Cleaner, 20 PK
  • TM

    Grainger Choice

  • TOUGH GUY
  • 32 oz. Heavy Duty Cleaner, 20 PK Heavy Duty Cleaner
  • Item # 5CHW9
  • Mfr. Model # 5CHW9
  • Heavy Duty Cleaner, Size 32 oz., Recommended Dilution 1 Pack to 1 qt., Container Type Pack, Color Purple,...More

  • Category : Cleaners
Liquid Dishwasher Detergent, 1 gal. Bottle, 1 EA
  • TM

    Grainger Choice

  • TOUGH GUY
  • Liquid Dishwasher Detergent, 1 gal. Bottle, 1 EA Dishwasher Detergent
  • Item # 11U464
  • Mfr. Model # 11U464
  • Dishwasher Detergent, Form Liquid, Size 1 gal., Container Type Bottle, Fragrance Mild Chlorine, Recommended...More

  • Category : Dishwashing Detergents and Rinses
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXH1
  • Mfr. Model # 1NXH1
  • Squeegee Kit, For Use With Advance, Includes (2) Blades

  • Category : Parts
56 gal. Black Recycled Can Liner, Super Heavy Strength
  • TM

    Grainger Choice

  • TOUGH GUY
  • 56 gal. Black Recycled Can Liner, Super Heavy Strength Rating, Flat Pack, 100 PK Recycled Can Liner
  • Item # 3U863
  • Mfr. Model # 3U863
  • Recycled Can Liner, Capacity 56 gal., Color Black, Super Heavy Strength Rating, Material Linear Low Density...More

  • Category : Recycled Trash Bags and Liners
Soap Dispenser,2000mL,Dove Gray
  • TM

    Grainger Choice

  • TOUGH GUY
  • Soap Dispenser, 2000mL, Dove Gray Soap Dispenser
  • Item # 3FPN8
  • Mfr. Model # 3FPN8
  • Soap Dispenser, Soap/Lotion Type Liquid, Operation Mode Manual, Refill Type Proprietary Only, Refill Size...More

  • Category : Hand Sanitizer, Lotion, and Soap Dispensers
170 10-1/2W x 12-1/4"L Hand Cleaning Wipes, 1
  • TM

    Grainger Choice

  • TOUGH GUY
  • 170 10-1/2W x 12-1/4"L Hand Cleaning Wipes, 1 EA Hand Cleaning Wipes
  • Item # 3AXC6
  • Mfr. Model # 3AXC6
  • Hand Cleaning Wipes, Sheet Size 10-1/2W x 12-1/4 In.L, Container Type Bucket, Wipes per Container 170,...More

  • Category : Body and Hand Wipes
44 gal. Red Hospital Isolation Bag, Heavy Strength Rating,&
  • TM

    Grainger Choice

  • TOUGH GUY
  • 44 gal. Red Hospital Isolation Bag, Heavy Strength Rating, Coreless Roll, 200 PK Hospital Isolation Bag
  • Item # 31DK90
  • Mfr. Model # 31DK90
  • Hospital Isolation Bag, Material HDPE, Capacity 44 gal., Heavy Strength Rating, Thickness 16 micron, Color...More

  • Category : Hazardous Waste Bags
Programmable Dispenser,White
  • TM

    Grainger Choice

  • TOUGH GUY
  • Programmable Dispenser, White Programmable Dispenser
  • Item # 2ZXG1
  • Mfr. Model # 2ZXG1
  • Programmable Metered Air Freshener Dispenser, Refill Type Aerosol Canister, Mounting Type Wall, Battery...More

  • Category : Air Freshener Dispensers
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXH7
  • Mfr. Model # 1NXH7
  • Squeegee Kit, For Use With Clarke, Includes (2) Blades

  • Category : Parts
20 gal. Silver Metallic Stationary Recycling Container, Open
  • TM

    Grainger Choice

  • TOUGH GUY
  • 20 gal. Silver Metallic Stationary Recycling Container, Open Top Stationary Recycling Container
  • Item # 2PYW8
  • Mfr. Model # 2PYW8
  • Stationary Recycling Container, Recycling Material Cans/Bottles, Capacity 20 gal., Color Silver Metallic,...More

  • Category : Recycling Bins and Containers
Unscented Butyl Degreaser, 55 gal. Drum
  • TM

    Grainger Choice

  • TOUGH GUY
  • Unscented Butyl Degreaser, 55 gal. Drum Butyl Degreaser
  • Item # 12M196
  • Mfr. Model # 12M196
  • Butyl Degreaser, Container Type Drum, Size 55 gal., Recommended Dilution 1:4 to 1:64, Fragrance Unscented,...More

  • Category : Degreasers
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL7
  • Mfr. Model # 1NXL7
  • Squeegee Kit, For Use With Windsor, Includes (2) Blades

  • Category : Parts
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL8
  • Mfr. Model # 1NXL8
  • Squeegee Kit, For Use With Windsor, Includes (2) Blades

  • Category : Parts
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXL9
  • Mfr. Model # 1NXL9
  • Squeegee Kit, Ridged Urethane, For Use With Castex, Nobles, Includes (2) Blades

  • Category : Parts
Blue Plastic Color Coded Handle, Length 6"
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ1
  • Mfr. Model # 1NXJ1
  • Squeegee Kit, For Use With Clarke, Includes (2) Blades

  • Category : Parts
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ6
  • Mfr. Model # 1NXJ6
  • Squeegee Kit, For Use With Minuteman, Includes (2) Blades

  • Category : Parts
Gel Air Freshener,Springtime,PK12
Squeegee Kit
  • TM

    Grainger Choice

  • TOUGH GUY
  • Squeegee Kit Squeegee Kit
  • Item # 1NXJ9
  • Mfr. Model # 1NXJ9
  • Squeegee Kit, For Use With Castex, Nobles, Includes (2) Blades

  • Category : Parts
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More