Skip Content

Filter Results By

Item
  • View MoreView Less
Fuel
  • View MoreView Less
Type
  • View MoreView Less
Ignitor
  • View MoreView Less
Series
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By
Ratings

Torch and Torch Kits

40 Results Found that Include 80 Products 

Results per page: 16 | 32 | 48
  • BERNZOMATIC
  • Torch Kit
  • Multiple product options available

  • TURBOTORCH
  • Torch
  • Multiple product options available

  • LENOX
  • Torch
  • Multiple product options available

Hose Torch Kit,Propane,5 Ft Hose
  • BERNZOMATIC
  • Hose Torch Kit, Propane, 5 Ft Hose
  • Item # 5JPK0
  • Mfr. Model # 2880270
  • Propane Kit, Hose Torch, Piezo Ignitor, Fuel Propane, Flame Type Swirl, MAPP Btus per Hour 11000, MAPP Temp...More

  • BERNZOMATIC
  • Torch
  • Multiple product options available

Scorching Torch,BTU 500,000
  • WESTWARD
  • Scorching Torch, BTU 500,000
  • Item # 2CZD5
  • Mfr. Model # 2CZD5
  • Scorching Torch, 500,000 BTU, Molded Handle, Hooks Up To Standard 20 Pound Propane Tank To Heat Asphalt, Burn...More

Torch,Propane,39 In L,10 ft Hose,500,000
  • LINCOLN ELECTRIC
  • Torch, Propane, 39 In L, 10 ft Hose, 500,000
  • Item # 12C086
  • Mfr. Model # KH825-01
  • Torch, Propane, Series Inferno, Ignitor Manual (Striker included), Fuel Propane, Head Round, Length 39 In.,...More

  • MASTER APPLIANCE
  • Microtorch
  • Multiple product options available

  • VICTOR
  • Torch Kit
  • Multiple product options available

  • TURBOTORCH
  • Torch Kit
  • Multiple product options available

  • BERNZOMATIC
  • Swivel Torch
  • Multiple product options available

  • UNIWELD
  • Torch
  • Multiple product options available

Triggertorch,Palm Sized
  • MASTER APPLIANCE
  • Triggertorch, Palm Sized
  • Item # 5PYT6
  • Mfr. Model # MT-70
  • Triggertorch, Palm Sized, Ignitor Y, Fuel Butane, Flame Type Pinpoint or Wide, Characteristics Approx. Flame...More

Mobile Torch System,Propane/MAPP Gas
  • LENOX
  • Mobile Torch System, Propane/MAPP Gas
  • Item # 2CZK9
  • Mfr. Model # 14813LX400FB
  • Mobile Torch System, Self Ignitor, Fuel Propane and MAPP Gas, Flame Type Swirl, MAPP Btus per Hour 10,064,...More

  • UNIWELD
  • Torch Kit
  • Multiple product options available

  • LENOX
  • Torch Kit
  • Multiple product options available

Torch Kit,Propane,BTU 50,000,Portable
  • WESTWARD
  • Torch Kit, Propane, BTU 50,000, Portable
  • Item # 2CZD7
  • Mfr. Model # 2CZD7
  • Torch Kit, Fuel Propane, Pressure Regulator 50GP, 50,000 BTU, Pressure Regulated To 18 PSI, Portable, Easy To...More

Self Igniting Outdoor Torch
  • BERNZOMATIC
  • Self Igniting Outdoor Torch
  • Item # 3DPW7
  • Mfr. Model # 2880245
  • Self Igniting Outdoor Torch, Fuel Control Knob Ignitor, Fuel Propane or Mapp, Flame Type Large Circular,...More

Hand Torch,360 Deg,Swirl Flame
  • TURBOTORCH
  • Hand Torch, 360 Deg, Swirl Flame
  • Item # 4PU14
  • Mfr. Model # 0386G0403
  • Welding Torch Kit, Hand, 360 Degree Swivel, Flame Type Swirl, Fuel Propane and MAPP Gas, Includes Pressure...More

Air Propane/MAPP Kit
  • TURBOTORCH
  • Air Propane/MAPP Kit
  • Item # 5GEH1
  • Mfr. Model # 0386-1397
  • Air Propane/MAPP Kit, Self Igniting Ignitor, Fuel Propane/MAP-Pro, Flame Type Swirl, MAPP Btus per Hour...More

Vapor Torch Kit,500,000 Btus
  • FLAME ENGINEERING
  • Vapor Torch Kit, 500,000 Btus
  • Item # 8N088
  • Mfr. Model # VT3-30CS
  • Vapor Torch KitIgnitor Manual, Fuel GasLength 28 In., Flame Type Any Fuel GasPropane Btus per Hour...More

Triggertorch Set,1BP93 and 5PYT6
  • MASTER APPLIANCE
  • Triggertorch Set, 1BP93 and 5PYT6
  • Item # 5PYT7
  • Mfr. Model # MT-70P
  • Triggertorch Set, Ignitor Yes, Fuel Butane, Flame Type Pinpoint or Wide, Characteristics Approx. Flame Temp....More

Backpack Torch Kit,400,000 Btus
  • FLAME ENGINEERING
  • Backpack Torch Kit, 400,000 Btus
  • Item # 9RCF3
  • Mfr. Model # BP 2512 SVC
  • Backpack Torch Kit, Ignitor Manual, Fuel Gas, Length 40 In., Flame Type Adjustable, Propane Btus per Hour...More

  • RED DRAGON
  • Torch Kit
  • Multiple product options available

Propane Torch Kit,25,000 Btus
  • FLAME ENGINEERING
  • Propane Torch Kit, 25,000 Btus
  • Item # 8WU23
  • Mfr. Model # VT 1-32 C
  • Torch Kit, Ignitor Manual, Fuel Propane, Length 28 In., Flame Type Adjustable, Propane Btus per Hour 25,000,...More

Ultratorch,3-in-1,Butane,Open/Flameless
  • MASTER APPLIANCE
  • Ultratorch, 3-in-1, Butane, Open/Flameless
  • Item # 5PYT2
  • Mfr. Model # UT-200
  • Ultratorch,3 in 1, Torch,Soldering Iron, Heat Tool, Butane, Open or Flameless, Characteristics Approx....More

  • LENOX
  • Swivel Torch
  • Multiple product options available

Heavy Duty Torch Handle,7.5 In,Cuts 8 In
  • MILLER-SMITH EQUIPMENT
  • Heavy Duty Torch Handle, 7.5 In, Cuts 8 In
  • Item # 2CZV7
  • Mfr. Model # WH200A
  • Heavy Duty Torch Handle, Length 7 1/2 In, Welds to 1 In, Cuts to 8 In, Internal Threads Are Protected, Fluted...More

Medium Duty Torch Handle,7 In,Cuts 6 In
  • MILLER-SMITH EQUIPMENT
  • Medium Duty Torch Handle, 7 In, Cuts 6 In
  • Item # 2CZV6
  • Mfr. Model # WH100
  • Medium Duty Torch Handle, Length 7 In, Welds to 7/8 In, Cuts to 6 In, Internal Threads are Protected, Fluted...More

Standard DutyTorch Handle
  • MILLER-SMITH EQUIPMENT
  • Standard DutyTorch Handle
  • Item # 6GJG2
  • Mfr. Model # AW1A
  • Standard Duty Torch Handle, Airline Series, For Use With Any Fuel Gas, Package Quantity 1

Standard Duty Cutting Attachment
  • MILLER-SMITH EQUIPMENT
  • Cutting Torch
  • Multiple product options available

Results per page: 16 | 32 | 48