Skip Content

Filter Results By

Applied Filters Clear All

Price
  • View MoreView Less
Shop By

Tool Storage and Transfer Tanks

9 Results Found that Include 23 Products 

Results per page: 16 | 32 | 48
    Top Chest,54 In. W,18 In. D,23 In. H
    • PROTO
    • Top Chest, 54 In. W, 18 In. D, 23 In. H
    • Item # 5RRG0
    • Mfr. Model # J445419-12RD
    • Top Chest, Width 54 In., Depth 18 In., Height 23 In., Number of Drawers 12, Red, Drawer Capacity 100 lb., 44...More

    • PROTO
    • Tool Box Top Chest
    • Multiple product options available

    Rolling Cabinet,41 x 18 x 42 In,Red
    • PROTO
    • Rolling Cabinet, 41 x 18 x 42 In, Red
    • Item # 1TEJ1
    • Mfr. Model # J444142-6RD
    • Rolling Cabinet, Series 440, Standard Duty Series, Width 41 In., Depth 18 In., Height 42 In., Number of...More

    Side Cabinet,19-1/2 In. W,25 In. D
    • PROTO
    • Side Cabinet, 19-1/2 In. W, 25 In. D
    • Item # 1ZMJ9
    • Mfr. Model # J451934-6RD-SC
    • Side Cabinet, Width 19-1/2 In., Depth 25 In., Height 34 In., Number of Drawers 6, Red, Drawer Capacity 125...More

    Rolling Cabinet,41 x 18 x 42 In,Black
    • PROTO
    • Rolling Cabinet, 41 x 18 x 42 In, Black
    • Item # 19C271
    • Mfr. Model # J444142-6BK
    • Rolling Cabinet, Series 440, Standard Duty Series, Width 41 In., Depth 18 In., Height 42 In., Number of...More

    • PROTO
    • Top Chest Toolbox
    • Multiple product options available

    • PROTO
    • Side Cabinet
    • Multiple product options available

    Roller Cabinet, Blue, 27In, 7 Drawers
    • PROTO
    • Roller Cabinet, Blue, 27In, 7 Drawers
    • Item # 19ZA69
    • Mfr. Model # J442742-7BL
    • Roller Cabinet, 440 Series, Width 27 In., Depth 24 In., Height 42 In., Number of Drawers 7, Blue, Drawer...More

    Results per page: 16 | 32 | 48