Skip Content

Filter Results By

Applied Filters Clear All

Tool Storage and Transfer Tanks

31 Results Found that Include 81 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Red Rolling Cabinet with Top Chest
  • PROTO
  • Red Rolling Cabinet with Top Chest Red Rolling Cabinet with Top Chest
  • Item # 7A000
  • Mfr. Model # 7A000
  • Rolling Cabinet with Top Chest, Number of Drawers 20, Red, Drawer Capacity 100 lb., Ball Bearing Drawer...More

Tan Jobsite Cabinet, Width: 60", Depth: 24",
  • KNAACK
  • Tan Jobsite Cabinet, Width: 60", Depth: 24", Height: 60, Storage Capacity: 47.5 cu. ft. Jobsite Storage Cabinet
  • Item # 13R518
  • Mfr. Model # 109
  • Jobsite Cabinet, Width 60 In., Depth 24 In., Height 60, Storage Capacity 47.5 cu. ft., Tan, Number of Doors...More

Truck/Van Storage Drwer,39-5/8in W,Steel
  • WEATHER GUARD
  • Truck/Van Storage Drwer, 39-5/8in W, Steel Truck/Van Storage Drwer,39-5/8in W,Steel
  • Item # 13R562
  • Mfr. Model # 338-5
  • Truck or Van Storage Drawer, Standard, Width 39-5/8 In., Height 12-3/8 In., Material Steel, Depth 48 In.,...More

Tan Jobsite Chest, Width: 66", Depth: 30", H
  • KNAACK
  • Tan Jobsite Chest, Width: 66", Depth: 30", Height: 36, Storage Capacity: 31 cu. ft. Jobsite Chest
  • Item # 14V866
  • Mfr. Model # 1010
  • Jobsite Chest, Width 66 In., Depth 30 In., Height 36, Storage Capacity 31 cu. ft., Tan, Lid Type Hinged,...More

Truck/Van Door Storage Tray,12 in H
  • JOBOX
  • Truck/Van Door Storage Tray, 12 in H Truck/Van Door Storage Tray,12 in H
  • Item # 1FEH8
  • Mfr. Model # 1406980
  • Truck/Van Storage Drawer, Length 26 In, Width 36 In, Height 12 In, Material Aluminum, 0.125 Gauge, Number of...More

Truck/Van Storage Drawer,48 in D,Steel
  • WEATHER GUARD
  • Truck/Van Storage Drawer, 48 in D, Steel Truck/Van Storage Drawer,48 in D,Steel
  • Item # 13R550
  • Mfr. Model # 338-3
  • Truck or Van Storage Drawer, Standard, Width 39-5/8 In., Height 12-3/8 In., Material Steel, Depth 48 In.,...More

Truck/Van Storage Drawer,39-5/8in D
  • WEATHER GUARD
  • Truck/Van Storage Drawer, 39-5/8in D Truck/Van Storage Drawer,39-5/8in D
  • Item # 13R548
  • Mfr. Model # 308-3
  • Truck/Van Storage Drawer, Width (In.) 48, Height (In.) 8-7/8, Steel, Depth (In.) 39-5/8, Body 14, Drawer 12,...More

Green Jobsite Mesh Cabinet, Width: 48", Depth: 28
Truck/Van Storage Drawer,8-7/8 in H
  • WEATHER GUARD
  • Truck/Van Storage Drawer, 8-7/8 in H Truck/Van Storage Drawer,8-7/8 in H
  • Item # 13R565
  • Mfr. Model # 308-5
  • Truck or Van Storage Drawer, Standard, Width 48 In., Height 8-7/8 In., Material Steel, Depth 39-5/8 In., Body...More

Truck/Van Door Storage Tray,White
  • JOBOX
  • Truck/Van Door Storage Tray, White Truck/Van Door Storage Tray,White
  • Item # 1FEH2
  • Mfr. Model # 668980
  • Truck/Van Storage Drawer, Length 48 In, Width 48 In, Height 13 In, Material Steel, 14 Gauge, Number of...More

Blue Jobsite Rolling Clam Shell Cabinet, Width: 62-1/2
Steel Service Body/Van Tool Box, Orange/Black, No Lid,
  • SWIVEL PRO SERIES
  • Steel Service Body/Van Tool Box, Orange/Black, No Lid, 6.0 cu. ft. Steel Service Body/Van Tool Box, Orange/Black, No Lid, 6.0 cu. ft.
  • Item # 26X201
  • Mfr. Model # PRO343408
  • Service Body/Van Tool Box, Orange/Black, No Lid, Overall Width 29-1/4 In., Overall Depth 18 In., Overall...More

Black Rolling Tool Cart, HT Engineering, Width: 22",&#
  • MOBILE SHOP
  • Black Rolling Tool Cart, HT Engineering, Width: 22", Depth: 26", Height: 39" Rolling Tool Cart
  • Item # 39CE50
  • Mfr. Model # MS-CEC-Empty
  • Rolling Tool Cart, HT Engineering Series, Width 22 In., Depth 26 In., Height 39 In., Number of Drawers 0,...More

Gray Modular Cabinet, UGY, Width: 24", Depth: 24&
  • KENNEDY
  • Gray Modular Cabinet, UGY, Width: 24", Depth: 24", Height: 25-5/8" Gray Modular Cabinet, UGY, Width: 24", Depth: 24", Height: 25-5/8"
  • Item # 38TK26
  • Mfr. Model # 61203UGY
  • Modular Cabinet, UGY Series, Width 24 In., Depth 24 In., Height 25-5/8 In., Number of Drawers 5, Gray, Drawer...More

Truck/Van Door Storage Tray,4 drawers
  • JOBOX
  • Truck/Van Door Storage Tray, 4 drawers Truck/Van Door Storage Tray,4 drawers
  • Item # 1FEJ2
  • Mfr. Model # 1409980
  • Truck/Van Storage Drawer, Length 50 In, Width 12 In, Height 24 In, Material Aluminum, 0.125 Gauge, Number of...More

Truck/Van Storge Drawer,29-7/8in D,Steel
Stainless Steel Drawer Chest, 41-1/2" Width x 18"
  • WATERLOO
  • Stainless Steel Drawer Chest, 41-1/2" Width x 18" Depth x 20" Height, Number of Drawers: 11 Drawer Chest
  • Item # 38NJ46
  • Mfr. Model # PCH-4111SS
  • Drawer Chest, Width 41-1/2 In., Depth 18 In., Height 20 In., Number of Drawers 11, Stainless Steel, Drawer...More

Dark Gray Lift-Up Job Box, Width: 60", Depth:
  • STRONG HOLD
  • Dark Gray Lift-Up Job Box, Width: 60", Depth: 36", Height: 48" Lift-Up Job Box
  • Item # 40V897
  • Mfr. Model # 443UJB
  • Lift-Up Job Box, Width 60 In., Depth 36 In., Height 48 In., Dark Gray, Number of Doors 1, Number of Shelves...More

Dark Gray Upright Tool Storage Cabinet
Blue Jobsite Piano Box, Width: 74", Depth: 30&quo
  • WESTWARD
  • Blue Jobsite Piano Box, Width: 74", Depth: 30", Height: 50, Storage Capacity: 59 cu. Ft. Jobsite Piano Box
  • Item # 24Y918
  • Mfr. Model # 24Y918
  • Jobsite Piano Box, Width 74 In., Depth 30 In., Height 50, Storage Capacity 59 cu. Ft., Blue, Lid Type...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More