Skip Content

Filter Results By

Applied Filters Clear All

Tool Storage and Transfer Tanks

28 Results Found that Include 50 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Green Jobsite Chest, Width: 48", Depth: 24",
  • GREENLEE
  • Green Jobsite Chest, Width: 48", Depth: 24", Height: 24, Storage Capacity: 16 cu. ft. Mobile Storage Chest
  • Item # 8ZFF1
  • Mfr. Model # 2448
  • Jobsite Chest, Width 48 In., Depth 24 In., Height 24, Storage Capacity 16 cu. ft., Green, Lid Type Hinged...More

Black Utility Cart, Waterloo Specialty, Width: 34", De
Brown Jobsite Chest, Width: 36", Depth: 20",
Red Top Chest, 40-1/2" Width x 17-5/8"
  • WESTWARD
  • Red Top Chest, 40-1/2" Width x 17-5/8" Depth x 19-3/16" Height, Number of Drawers: 11 Top Chest Toolbox
  • Item # 32H870
  • Mfr. Model # 32H870
  • Top Chest, Width 40-1/2 In., Depth 17-5/8 In., Height 19-3/16 In., Number of Drawers 11, Red, Drawer Capacity...More

Aluminum Innerside Truck Box, Silver, Single, 3.2 cu. ft.
  • DELTA PRO
  • Aluminum Innerside Truck Box, Silver, Single, 3.2 cu. ft. Innerside Truck Box
  • Item # 4NY48
  • Mfr. Model # PAN1442000
  • Innerside Truck Box, Silver, Single, Overall Width 58-1/2 In., Overall Depth 12-1/4 In., Overall Height 11...More

Polyester Maintenance / Engineering Tool Bag, General Purpo
Steel Underbody Truck Box, Black, Single, 5.7 cu. ft.
  • GRAINGER APPROVED
  • Steel Underbody Truck Box, Black, Single, 5.7 cu. ft. Underbed Truck Box
  • Item # 9UH30
  • Mfr. Model # 1703305
  • Underbody Truck Box, Black, Single, Overall Width 36 In., Overall Depth 16 In., Overall Height 14 In.,...More

Steel Underbody Truck Box, Black, Single, 9.0 cu. ft.
  • DELTA PRO
  • Steel Underbody Truck Box, Black, Single, 9.0 cu. ft. Underbed Truck Box
  • Item # 2VUY9
  • Mfr. Model # 1-007002
  • Underbody Truck Box, Black, Single, Overall Width 48 In., Overall Depth 18 In., Overall Height 18 In.,...More

Tool Box,SS,18 Lx48 Wx18 In H
  • GRAINGER APPROVED
  • Tool Box, SS, 18 Lx48 Wx18 In H Tool Box,SS,18 Lx48 Wx18 In H
  • Item # 3KGG7
  • Mfr. Model # 3KGG7
  • Tool Box, Length 18 In., Width 48 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

Leather Tool Bag, General Purpose, Number of Pockets:
  • FACOM
  • Leather Tool Bag, General Purpose, Number of Pockets: 1, Black Tool Storage Case
  • Item # 36T758
  • Mfr. Model # FT-BV.7A
  • Tool Bag, General Purpose, Leather, Number of Pockets 1, Width 17-1/2 In., Depth 13 In., Height 7-1/4 In.,...More

Workstation Top,56-7/8 x24-13/16 In,Wood
Workstation Top,50-1/5 x24-13/16 In,Wood
Aluminum Underbed Tool Box
  • DEE ZEE
  • Aluminum Underbed Tool Box Aluminum Underbed Tool Box
  • Item # 8FVP7
  • Mfr. Model # 75
  • Underbed Tool Box, Features Locking stainless steel T-latches protect your valuable tools, Water channel and...More

Tool Box,SS,18 Lx36 Wx18 In H
  • GRAINGER APPROVED
  • Tool Box, SS, 18 Lx36 Wx18 In H Tool Box,SS,18 Lx36 Wx18 In H
  • Item # 3KGG5
  • Mfr. Model # 3KGG5
  • Tool Box, Length 18 In., Width 36 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

Lanyard Kit, 6", 24", 42" Length, Orange, 15
Pull Out Tray,Steel,Red
  • PROTO
  • Pull Out Tray, Steel, Red Pull Out Tray,Steel,Red
  • Item # 35XP96
  • Mfr. Model # JUCPULLTRAY
  • Pull Out Tray, Heavy Duty, Length 31-1/4 In., Width 20 In., Height 3-1/4 In., Steel Material, Red, Powder...More

Tool Case,86 Slot,Polyethylene,Blk
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More