Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Tool Storage and Transfer Tanks

24 Results Found that Include 48 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Rolling Tool Cart,30x20x31,3 Drawer
    • WESTWARD
    • Rolling Tool Cart, 30x20x31,3 DrawerUtility Cart
    • Item # 2CZY2
    • Mfr. Model # 2CZY2
    • Rolling Tool Cart, Width 30 In., Depth 20 In., Height 31 In., Number of Drawers 3, Black, Drawer Capacity 88...More

    Rolling Cabinet,4 Drawers,Black,Steel
    • WESTWARD
    • Rolling Cabinet, 4 Drawers, Black, SteelRolling Cabinet,4 Drawers,Black,Steel
    • Item # 31CE51
    • Mfr. Model # 31CE51
    • Rolling Cabinet, Industrial Series, Width 34-1/3 In., Depth 19-1/2 In., Height 33-1/3 In., Number of Drawers...More

    Underbody Truck Box,36 In. W,18 In. D
    • DELTA PRO
    • Underbody Truck Box, 36 In. W, 18 In. DUnderbed Truck Box
    • Item # 2VUY8
    • Mfr. Model # 1-006002
    • Underbody Truck Box, Material Steel, Black, Single Lid, Overall Width 36 In., Overall Depth 18 In., Overall...More

    Cabinet,Storage
    • DURHAM
    • Cabinet, StorageCabinet,Storage
    • Item # 3KR10
    • Mfr. Model # 611-95
    • Storage Cabinet, Locking Hinge Holds Drawers in Place, Steel Construction, Width 12 5/8 In, Height 24 1/2 In,...More

    Jobste Chst,36 inWx20 inDx23-3/4 inH,Ble
    • WESTWARD
    • Jobste Chst, 36 inWx20 inDx23-3/4 inH, BleJobsite Chest
    • Item # 24Y928
    • Mfr. Model # 24Y928
    • Jobsite Chest, Width 36, Depth 20, Height 23-3/4, Storage Capacity 8.3 cu. ft., Blue, Lid Type Hinged,...More

    Innerside Truck Box,Silver,58-1/2 In. W
    • WESTWARD
    • Innerside Truck Box, Silver, 58-1/2 In. WInnerside Truck Box,Silver,58-1/2 In. W
    • Item # 6GCP2
    • Mfr. Model # 6GCP2
    • Innerside Truck Box, Material Aluminum, Silver, Single Lid, Overall Width 58-5/8 In. In., Overall Depth 13...More

    Jobsite Chest,31Wx18Dx15-1/2H in.,Brown
    • JOBOX
    • Jobsite Chest, 31Wx18Dx15-1/2H in., BrownJobsite Chest
    • Item # 6YG35
    • Mfr. Model # 651990D
    • Jobsite Chest, Width 31, Depth 18, Height 15-1/2, Storage Capacity 4 cu. ft., Brown, Lid Type Drop Front,...More

    • PROTO
    • Top ChestTop Chest
    • Multiple product options available

      Multiple product options available

    Trailer Tongue Box,33 In. W,16-1/2 In. D
    • DELTA PRO
    • Trailer Tongue Box, 33 In. W, 16-1/2 In. DTrailer Tongue Box
    • Item # 1EC95
    • Mfr. Model # 422002
    • Trailer Tongue Box, Material Steel, Black, Single Lid, Overall Width 33 In., Overall Depth 16-1/4 In.,...More

    Machinists Top Chest,26-11/16 In. W
    • KENNEDY
    • Machinists Top Chest, 26-11/16 In. WMachinists Chest
    • Item # 2E079
    • Mfr. Model # 526B
    • Machinists Top Chest, Width 26-11/16 In., Depth 8-1/2 In., Height 13-5/8 In., Number of Drawers 8, Brown,...More

    Underbody Truck Box,Steel,Black,24 In. W
    • JOBOX
    • Underbody Truck Box, Steel, Black, 24 In. WUnderbed Truck Box
    • Item # 1RD56
    • Mfr. Model # 727980
    • Underbody Truck Box, Material Steel, Black, Single Lid, Overall Width 24 In., Overall Depth 12 In., Overall...More

    Side Cabinet,13-5/8 In. W,18 In. D
    • KENNEDY
    • Side Cabinet, 13-5/8 In. W, 18 In. DSide Cabinet
    • Item # 33M640
    • Mfr. Model # 185R
    • Side Cabinet, Width 13-5/8 In., Depth 18 In., Height 29 In., Number of Drawers 5, Red, Drawer Capacity 120...More

    Roller Cabinet,26in.,85lb Capacity,Black
    • WATERLOO
    • Roller Cabinet, 26in., 85lb Capacity, BlackRoller Cabinet,26in.,85lb Capacity,Black
    • Item # 38NJ57
    • Mfr. Model # WCA-265BK
    • Roller Cabinet, Waterloo Series, Width 26 In., Depth 18 In., Height 34-1/2 In., Number of Drawers 5, Black,...More

    Drawer Chest,26in W,6 Drawers,Red
    • WATERLOO
    • Drawer Chest, 26in W, 6 Drawers, RedDrawer Chest,26in W,6 Drawers,Red
    • Item # 38NJ63
    • Mfr. Model # WCH-266RD
    • Drawer Chest, Width 26 In., Depth 12 In., Height 15-19/64 In., Number of Drawers 6, Red, Drawer Capacity 85...More

    Roller Cabinet,26in,5 Drwr,85lb Capacity
    • WATERLOO
    • Roller Cabinet, 26in, 5 Drwr, 85lb CapacityRoller Cabinet,26in,5 Drwr,85lb Capacity
    • Item # 38NJ58
    • Mfr. Model # WCA-265RD
    • Roller Cabinet, Waterloo Series, Width 26 In., Depth 18 In., Height 34-1/2 In., Number of Drawers 5, Red,...More

    Pull Out Tray,Steel,Red
    • PROTO
    • Pull Out Tray, Steel, RedPull Out Tray,Steel,Red
    • Item # 35XP96
    • Mfr. Model # JUCPULLTRAY
    • Pull Out Tray, Heavy Duty, Length 31-1/4 In., Width 20 In., Height 3-1/4 In., Steel Material, Red, Powder...More

    CNC SpeedyScoot,40 Taper,24 Tool,30x35
    • HUOT
    • CNC SpeedyScoot, 40 Taper, 24 Tool, 30x35CNC SpeedyScoot,40 Taper,24 Tool,30x35
    • Item # 2TRA9
    • Mfr. Model # 33940
    • CNC SpeedyScoot, 40 Taper, Heavy-Duty, Holds Up to 24 Tools, Number of Shelves 1 Fixed, Load Rating (Lb.)...More

    CNC ToolScoot,50 Taper,15 Tool,30x35
    • HUOT
    • CNC ToolScoot, 50 Taper, 15 Tool, 30x35CNC ToolScoot,50 Taper,15 Tool,30x35
    • Item # 2TRC1
    • Mfr. Model # 33950
    • CNC ToolScoot, 50 Taper, Heavy-Duty, Holds Up To 15 Tools, Number of Shelves 1 Fixed, Load Rating 1000 Lb,...More

    52 Slot Tool Case
    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More