Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By

Tool Storage and Transfer Tanks

25 Results Found that Include 51 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x6,2 Rigid, 2 Swivel Caster Set w/Brakes,2x6,2 Rigid,2 Swivel
  • Item # 13R539
  • Mfr. Model # 695
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 6, Material Steel and Solid Polypropylene, Black, 2600 lb....More

Replacement Gas Spring,17x1/2 In,Blk,PK2
Tan Jobsite Slope Lid Box, Width: 60", Depth:
Tan Jobsite Field Office, Width: 60", Depth: 44&q
Work Bench Drawer,22 x 16 x 6 In,White
  • KNAACK
  • Work Bench Drawer, 22 x 16 x 6 In, White Work Bench Drawer,22 x 16 x 6 In,White
  • Item # 14V872
  • Mfr. Model # 476-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 6, Steel, White, Features Attached Glides,...More

Tan Jobsite Wall Cabinet, Width: 32", Depth: 16&q
Tan Jobsite Rolling Clam Shell Cabinet, Width: 60",&#x
Tan Jobsite Bin Cabinet, Width: 72", Depth: 24&qu
Cabinet Door Shelf,23 x 3 x 2-1/2 In,Tan
Cabinet Door Shelf,23 x 3 x 2-1/2 In,Tan
Grommet,4 In. Dia.,Rubber,Black
  • KNAACK
  • Grommet, 4 In. Dia., Rubber, Black Grommet,4 In. Dia.,Rubber,Black
  • Item # 14V883
  • Mfr. Model # 70030-1PK
  • Grommet, Width (In.) 4, Height (In.) 4, Rubber Material, Black Color, Protects Electrical Cords from Raw...More

Tool Tray,16-5/8 x 8 x 4 In,Steel,Tan
  • KNAACK
  • Tool Tray, 16-5/8 x 8 x 4 In, Steel, Tan Tool Tray,16-5/8 x 8 x 4 In,Steel,Tan
  • Item # 13R544
  • Mfr. Model # 41
  • Tool Tray, Length (In.) 16-5/8, Width (In.) 8, Height (In.) 4, Material Steel, Tan, Features Built-In...More

Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • KNAACK
  • Caster Set w/Brakes, 2x4,2 Rigid, 2 Swivel Caster Set w/Brakes,2x4,2 Rigid,2 Swivel
  • Item # 13R540
  • Mfr. Model # 495
  • Caster Set w/Brakes, Width (In.) 2, Height (In.) 4, Material Steel and Solid Polypropylene, Black, 1600 lb....More

Tool Tray,27-5/8x11 x3 In,Tan,For 13R537
  • KNAACK
  • Tool Tray, 27-5/8x11 x3 In, Tan, For 13R537 Tool Tray,27-5/8x11 x3 In,Tan,For 13R537
  • Item # 14V881
  • Mfr. Model # 51
  • Tool Tray, Length (In.) 27-5/8, Width (In.) 11, Height (In.) 3, Steel, Tan, Features Built-In Handles, Full...More

Tool Tray,27-5/8 x8 x4 In,Stl,For 13R528
Tool Tray,21-5/8 x 8 x 4 In,Steel,Tan
  • KNAACK
  • Tool Tray, 21-5/8 x 8 x 4 In, Steel, Tan Tool Tray,21-5/8 x 8 x 4 In,Steel,Tan
  • Item # 13R543
  • Mfr. Model # 21
  • Tool Tray, Length (In.) 21-5/8, Width (In.) 8, Height (In.) 4, Material Steel, Tan, Features Built-In...More

Work Bench Drawer,22 x16 x4-1/2 In,White
Work Bench Drawer,22 x16 x2-1/2 In,White
  • KNAACK
  • Work Bench Drawer, 22 x16 x2-1/2 In, White Work Bench Drawer,22 x16 x2-1/2 In,White
  • Item # 14V870
  • Mfr. Model # 472-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 2-1/2, Steel, White, Features Attached...More

Work Bench Shelf,21-3/4x17-1/2 x1 In,Wht
  • KNAACK
  • Work Bench Shelf, 21-3/4x17-1/2 x1 In, Wht Work Bench Shelf,21-3/4x17-1/2 x1 In,Wht
  • Item # 14V873
  • Mfr. Model # 477-3
  • Work Bench Shelf, Length (In.) 21-3/4, Width (In.) 17-1/2, Height (In.) 1, Steel, White, Features Attached...More

Work Bench Drawer,22 x 16 x 1 In,White
  • KNAACK
  • Work Bench Drawer, 22 x 16 x 1 In, White Work Bench Drawer,22 x 16 x 1 In,White
  • Item # 14V869
  • Mfr. Model # 471-3
  • Work Bench Drawer, Length (In.) 22, Width (In.) 16, Height (In.) 1, Steel, White, Features Attached Glides,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More