Skip Content

Filter Results By

Applied Filters Clear All

Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Tool Storage and Transfer Tanks

30 Results Found that Include 53 Products 

Results per page: 16 | 32 | 48
    Magnetic Tool Holder,20 lb per In,13x1x1
    • GRAINGER APPROVED VENDOR
    • Magnetic Tool Holder, 20 lb per In, 13x1x1
    • Item # 9LDP5
    • Mfr. Model # AM-2PLC
    • Magnetic Tool Holder, Length 13 In., Width 1 In., Height 1 In., Steel Material, Black/Yellow, Powder Coated...More

    • GRAINGER APPROVED VENDOR
    • Portable Tool Box
    • Multiple product options available

    Wand Support Belt,Material Nylon,Black
    • GRAINGER APPROVED VENDOR
    • Wand Support Belt, Material Nylon, Black
    • Item # 1MDH8
    • Mfr. Model # ARTEL-BELT
    • Wand Support Belt, Waist Size 33 to 58 In, Material Nylon, Color Black, Features Adjustable Hook and Loop...More

    Magnetic Tool Holder,20 lb per In,13x1x1
    • GRAINGER APPROVED VENDOR
    • Magnetic Tool Holder, 20 lb per In, 13x1x1
    • Item # 8ATT9
    • Mfr. Model # AMC13PLC
    • Magnetic Tool Holder, Material Steel, Capacity 20 lb. Pull per Inch, Nickel/Red, Length 13 In, Width 1 In,...More

    Magnetic Tool Holder,20 lb per In,24x1x1
    • GRAINGER APPROVED VENDOR
    • Magnetic Tool Holder, 20 lb per In, 24x1x1
    • Item # 8VU71
    • Mfr. Model # AMC24PR
    • Magnetic Tool Holder, Length 24 In., Width 1 In., Height 1 In., Steel Material, Nickel/Red, 20 lb. Pull per...More

    • GRAINGER APPROVED VENDOR
    • Portable Tool Box Set
    • Multiple product options available

    C-Clip Magnet,Chrome,20 Lb,2.035 In Dia
    • GRAINGER APPROVED VENDOR
    • C-Clip Magnet, Chrome, 20 Lb, 2.035 In Dia
    • Item # 3DYA1
    • Mfr. Model # 3DYA1
    • C-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 4.0 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

    • GRAINGER APPROVED VENDOR
    • Underbed Truck Box
    • Multiple product options available

    Ceramic,Tool Holding,260 Lb. Pull
    • GRAINGER APPROVED VENDOR
    • Ceramic, Tool Holding, 260 Lb. Pull
    • Item # 2VAK7
    • Mfr. Model # 2VAK7
    • Universal Magnet Assembly, Lifting/Retrieving, Length 13 In, Width 1.09375 In, Height 1.625 In, Hole Dia...More

    Ceramic,Tool Holding,480 Lb. Pull
    • GRAINGER APPROVED VENDOR
    • Ceramic, Tool Holding, 480 Lb. Pull
    • Item # 2VAF5
    • Mfr. Model # 2VAF5
    • Universal Magnet Assembly, Lifting/Retrieving, Length 24 In, Width 1.09375 In, Height 1.625 In, Hole Dia...More

    C-Clip Magnet,Chrome/Blk,20 Lb,2.035 In
    • GRAINGER APPROVED VENDOR
    • C-Clip Magnet, Chrome/Blk, 20 Lb, 2.035 In
    • Item # 3DXZ8
    • Mfr. Model # 3DXZ8
    • C-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 5.6 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

    Mounting Bracket,For 24/36 In Poly Boxes
    • GRAINGER APPROVED VENDOR
    • Mounting Bracket, For 24/36 In Poly Boxes
    • Item # 8M755
    • Mfr. Model # 1701000
    • Underbody Mounting Bracket, For Truck Boxes, Length 15 In., Width 14 In., Height 15 In., Material 2 In....More

    Ceramic,Tool Holding,360 Lb. Pull
    • GRAINGER APPROVED VENDOR
    • Ceramic, Tool Holding, 360 Lb. Pull
    • Item # 10E747
    • Mfr. Model # 10E747
    • Tool Holder, Length (In.) 12, Width (In.) 1-1/2, Height (In.) 1, Max. Pull (Lb.) 30 per In., Ceramic Magnets,...More

    Rolling Tool Chest,14-3/4 In. W,18 In. D
    • GRAINGER APPROVED VENDOR
    • Rolling Tool Chest, 14-3/4 In. W, 18 In. D
    • Item # 9K103
    • Mfr. Model # 450WD
    • Rolling Tool Chest, Metal and Resin, Overall Width 14-3/4 In., Overall Depth 18 In., Red, Number of Pieces 1,...More

    Tool Bag,21x9x9-1/2 In,1 Pocket
    • GRAINGER APPROVED VENDOR
    • Tool Bag, 21x9x9-1/2 In, 1 Pocket
    • Item # 3RTR6
    • Mfr. Model # 443 RD
    • Tool Bag, General Purpose, Canvas, Number of Pockets 1, Width 21 In., Depth 9 In., Height 9-1/2 In., Color...More

    Tool Box,SS,18 Lx36 Wx18 In H
    • GRAINGER APPROVED VENDOR
    • Tool Box, SS, 18 Lx36 Wx18 In H
    • Item # 3KGG5
    • Mfr. Model # 3KGG5
    • Tool Box, Length 18 In., Width 36 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

    Channel Magnet,Chrome/Blk,20 Lb,2.035 In
    • GRAINGER APPROVED VENDOR
    • Channel Magnet, Chrome/Blk, 20 Lb, 2.035 In
    • Item # 3DXZ9
    • Mfr. Model # 3DXZ9
    • Channel-Clip Magnet, Thickness 0.315 In, Dia 2.035 In, Size 5.6 Oz, Max Pull 20 Lb, Magnetic Strength 20 Lb,...More

    Ceramic,Tool Holding,360 Lb. Pull
    • GRAINGER APPROVED VENDOR
    • Ceramic, Tool Holding, 360 Lb. Pull
    • Item # 10E748
    • Mfr. Model # 10E748
    • Tool Holder, Length (In.) 12, Width (In.) 1-1/2, Height (In.) 1, Max. Pull (Lb.) 30 per In., Ceramic Magnets,...More

    Tool Box Divider,Upper Shelf,13-1/2 In L
    Tool Box,SS,18 Lx60 Wx18 In H
    • GRAINGER APPROVED VENDOR
    • Tool Box, SS, 18 Lx60 Wx18 In H
    • Item # 3KGG9
    • Mfr. Model # 3KGG9
    • Tool Box, Length 18 In., Width 60 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

    Tool Pouch,Leather,Brown
    Tool Pouch,Leather,Black
    Tool Pouch,Leather,Brown
    Tunnel Box Divider,20-3/8 H x 5-1/8 In H
    Shoulder Strap for 3RTT7,2 In,Red
    Tool Box Divider,Lower Shelf,15-5/8 In L
    Tool Box,SS,18 Lx48 Wx18 In H
    • GRAINGER APPROVED VENDOR
    • Tool Box, SS, 18 Lx48 Wx18 In H
    • Item # 3KGG7
    • Mfr. Model # 3KGG7
    • Tool Box, Length 18 In., Width 48 In., Height 18 In., Material Steel Body with Stainless Steel Door, White,...More

    Extra Wide Tool Pouch,Leather,Brown
    Extra Wide Tool Pouch,Leather,Black
    Tool Pouch,Leather,Black
    Results per page: 16 | 32 | 48