Skip Content

Filter Results By

Price
  • View MoreView Less
Shop By

Tool Posts

16 Results Found that Include 16 Products 

Results per page: 16 | 32 | 48
    Tool Post,QUADRA,QITP35N,14-17 In Swing
    • DORIAN
    • Tool Post, QUADRA, QITP35N, 14-17 In Swing
    • Item # 3FGF5
    • Mfr. Model # QITP35N
    • Tool Post, QUADRA(R), 4-Station, Series QITP35N, Swing 14 To 17 In, Capacity 3/4 to 1 In, Height Adjustment...More

    ToolPost,Quick Change,CXA,14-17 In Swing
    • DORIAN
    • ToolPost, Quick Change, CXA, 14-17 In Swing
    • Item # 3CXY6
    • Mfr. Model # SDN35CXA
    • Tool Post, Super Quick Change, 2-Station, Series SDN35CXA, Swing (In.) 14 To 17, Capacity 3/4 to 1 In.,...More

    Tool Post,QUADRA,QITP30N,13-15 In Swing
    • DORIAN
    • Tool Post, QUADRA, QITP30N, 13-15 In Swing
    • Item # 3FGF4
    • Mfr. Model # QITP30N
    • Tool Post, QUADRA(R), 4-Station, Series QITP30N, Swing 13 To 15 In, Capacity 5/5 to 1 In, Height Adjustment...More

    Tool Post,QUADRA,QITP25N,Up To 12 In
    • DORIAN
    • Tool Post, QUADRA, QITP25N, Up To 12 In
    • Item # 3FGF3
    • Mfr. Model # QITP25N
    • Tool Post, QUADRA(R), 4-Station, Series QITP25N, Swing Up To 12 In, Capacity 1/2 to 3/4 In, Height Adjustment...More

    Tool Post,Quick Change,SDN30,13-15 In
    • DORIAN
    • Tool Post, Quick Change, SDN30,13-15 In
    • Item # 3APH7
    • Mfr. Model # SDN30BXA
    • Tool Post, Super Quick Change, 2-Station, Series SDN30BXA, Swing (In.) 13 To 15, Capacity 5/8 to 1 In.,...More

    Tool Post,QUADRA,QITP40N,16-20 In Swing
    • DORIAN
    • Tool Post, QUADRA, QITP40N, 16-20 In Swing
    • Item # 3FGF6
    • Mfr. Model # QITP40N
    • Tool Post, QUADRA(R), 4-Station, Series QITP40N, Swing 16 To 20 In, Capacity 1 to 1 1/4 In, Height Adjustment...More

    Tool Post,Thru-Coolant,V35TC,14-17 In
    • DORIAN
    • Tool Post, Thru-Coolant, V35TC, 14-17 In
    • Item # 3FGV6
    • Mfr. Model # V35TC
    • Tool Post, Thru-Coolant, 2-Station, Series V35TC, Swing 14 To 17 In, Capacity 0.750 To 1.000 In, Height...More

    Tool Post,Quick Change,SDN25,Up To 12 In
    • DORIAN
    • Tool Post, Quick Change, SDN25, Up To 12 In
    • Item # 3CXY5
    • Mfr. Model # SDN25AXA
    • Tool Post, Super Quick Change, 2-Station, Series SDN25AXA, Swing (In.) Up To 12, Capacity 1/2 to 3/4 In.,...More

    Tool Post,Thru-Coolant,V40TC,16-20 In
    • DORIAN
    • Tool Post, Thru-Coolant, V40TC, 16-20 In
    • Item # 3FGV7
    • Mfr. Model # V40TC
    • Tool Post, Thru-Coolant, 2-Station, Series V40TC, Swing 16 To 20 In, Capacity 1.000 To 1.250 In, Height...More

    Tool Post,Thru-Coolant,V50TC,17-32 In
    • DORIAN
    • Tool Post, Thru-Coolant, V50TC, 17-32 In
    • Item # 3FGV8
    • Mfr. Model # V50TC
    • Tool Post, Thru-Coolant, 2-Station, Series V50TC, Swing 17 To 32 In, Capacity 1.250 To 1.500 In, Height...More

    Tool Post,Thru-Coolant,V60TC,25 In+
    • DORIAN
    • Tool Post, Thru-Coolant, V60TC, 25 In+
    • Item # 3FGV9
    • Mfr. Model # V60TC
    • Tool Post, Thru-Coolant, 2-Station, Series V60TC, Swing 25 In And Over, Capacity 1.500 In, Height Adjustment...More

    Tool Post,Quick Change,EA,25 In+ Swing
    • DORIAN
    • Tool Post, Quick Change, EA, 25 In+ Swing
    • Item # 3CXY9
    • Mfr. Model # SDN60EA
    • Tool Post, Super Quick Change, 2-Station, Series EA, Swing 25 In And Over, Capacity 1.500 In, Height...More

    Tool Post,Quick Change,DA,17-32 In Swing
    • DORIAN
    • Tool Post, Quick Change, DA, 17-32 In Swing
    • Item # 3CXY8
    • Mfr. Model # SDN50DA
    • Tool Post, Super Quick Change, 2-Station, Series DA, Swing 17 To 32 In, Capacity 1.250 In, Height Adjustment...More

    Tool Post,QUADRA,QITP60N,25 In+ Swing
    • DORIAN
    • Tool Post, QUADRA, QITP60N, 25 In+ Swing
    • Item # 3FGF8
    • Mfr. Model # QITP60N
    • Tool Post, QUADRA(R), 4-Station, Series QITP60N, Swing 25 And Over In, Capacity 1.500 In, Height Adjustment...More

    Tool Post,QUADRA,QITP50N,17-32 In Swing
    • DORIAN
    • Tool Post, QUADRA, QITP50N, 17-32 In Swing
    • Item # 3FGF7
    • Mfr. Model # QITP50N
    • Tool Post, QUADRA(R), 4-Station, Series QITP50N, Swing 17 To 32 In, Capacity 1.250 In, Height Adjustment...More

    Tool Post,Quick Change,CA,16-20 In Swing
    • DORIAN
    • Tool Post, Quick Change, CA, 16-20 In Swing
    • Item # 3CXY7
    • Mfr. Model # SDN40CA
    • Tool Post, Super Quick Change, 2-Station, Series SDN40CA, Swing (In.) 16 To 20, Capacity 1 to 1-1/4 In.,...More

    Results per page: 16 | 32 | 48

      Find durable tool posts for CNC and manual lathes at Grainger. Standard tool posts can deliver zero backlash and precise repeatability within 0.0001". Precision-engineered quick-change tool posts feature built-in quick tool changing capabilities with positive rigidity. Use them on engine, bench or CNC lathes for applications ranging from fine precision work to heavy-duty cutting. Choose from a wide range of types and sizes to find the tool post holders that can fit your application at Grainger!