Skip Content

Filter Results By

Tool Lanyards

35 Results Found that Include 72 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Tool Tails 18" Length, Lime, 15 lb. Max. Working
Retractable Tool Lanyard 48" Length, Black, 2 lb. Max.
Retractable Tool Lanyard, 48" Length, Black, 1 lb. Max
Hard Hat Lanyard 23" Length, Red
Tool Tails, 11" Length, Lime, 10 lb. Max. Working
Retractable Tool Lanyard Accessory Pack, 8" Length, Black,&
Tool Lanyard, 27" Length, Orange, 15 lb. Max. Working&
Tool Lanyard, 19" Length, Blue, 50 lb. Max. Working&#x
Tool Tails, 11" Length, Lime, 15 lb. Max. Working
Tape Trap Tool Wrap, 30 ft. Length, Orange, 15 lb.
Skyhook Lanyard, 6" Length, Red, 6 lb. Max. Working&#x
Lanyard Kit, 6", 24", 42" Length, Orange, 15
Tool Tails, 8-1/2" Length, Black, 2 lb. Max. Work
Retractable Tool Lanyard Accessory Pack, 4" Length, Black,&
Tool Tails, 3-1/2" to 8-1/2" Length, Black,
Tool Lanyard 10-1/2" Length, Orange/Black, 6 lb.
Tool Lanyard, 32" Length, Orange, 20 lb. Max. Working&
Tool Lanyard, 10-1/2" Length, Orange/Black, 6 lb.
Tool Lanyard, 10-1/2" Length, Orange/Black, 6 lb.
Tool Lanyard, 35" to 42" Length, Lime, 5 lb.
Tool Tails, 4-1/2" Length, Orange, 2 lb. Max. Wor
Tape Trap Tool Wrap, 12 ft. Length, Orange, 15 lb.
Tool Lanyard, 40" Length, Orange, 40 lb. Max. Working&
Tool Lanyard 40" Length, Orange, 40 lb. Max. Working&#
Tool Tails, 3-1/2" Length, Black, 2 lb. Max. Work
Results per page: 16 | 32 | 48

Avoid accidently dropping or misplacing expensive hand-held tools or instruments with tool lanyards from Grainger. They minimize the dangers of entanglement, fatigue and annoyance while maximizing worker satisfaction and output. They feature quick release buckles, tough stretch cords, rugged nylon sleeves, lock stitching and more than capable weight capacity. They are an easy and affordable way to help prevent mishaps and falling tools.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More