Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Tool Holding

1,120 Results Found that Include 1,120 Products 

Results per page: 16 | 32 | 48
CLAMP-ON SCRAPER
Threading Toolholder,266RFG123B
  • SANDVIK COROMANT
  • Threading Toolholder, 266RFG123B
  • Item # 44Y804
  • Mfr. Model # 266RFG-123B
  • Threading Toolholder, With Screw Clamping, Style CoroThread 266, Overall Length 4.5 In, Shank Square Shank,...More

Threading Toolholder,266RKFD163
  • SANDVIK COROMANT
  • Threading Toolholder, 266RKFD163
  • Item # 44Y910
  • Mfr. Model # 266RKF-D16-3
  • Threading Toolholder, CoroThread 266 boring bars, Style Internal Bar W/Screw Clamp, Overall Length 12 In,...More

COROMANT CAPTO SLIDE
Threading Toolholder,266LKF2516
  • SANDVIK COROMANT
  • Threading Toolholder, 266LKF2516
  • Item # 44Y894
  • Mfr. Model # 266LKF-25-16
  • Threading Toolholder, CoroThread 266 boring bars, Style Internal Bar W/Screw Clamp, Overall Length 7.087 In,...More

Basic Holder,C4-A390.45-40 040
  • SANDVIK COROMANT
  • Basic Holder, C4-A390.45-40 040
  • Item # 5KJJ0
  • Mfr. Model # C4-A390.45-40 040
  • Basic Holder, Coromant Capto(R), CAT V, Taper 40, Coupling C4, Programming Length 1.575 In, Tool Side Dia....More

Collet Chuck Extension,ER 20,M14x1
  • SANDVIK COROMANT
  • Collet Chuck Extension, ER 20, M14x1
  • Item # 5HNJ4
  • Mfr. Model # A393.14-26 20 203
  • Collet Chuck Extension, ER 20, DIN 6499, Shank Shape Cylindrical, Shank Dia. 1 In, Tool Side Dia. 1.102 In,...More

Threading Toolholder,266RFG202016
  • SANDVIK COROMANT
  • Threading Toolholder, 266RFG202016
  • Item # 44Y808
  • Mfr. Model # 266RFG-2020-16
  • Threading Toolholder, With Screw Clamping, Style CoroThread 266, Overall Length 4.921 In, Shank Square Shank,...More

Threading Toolholder,266RFA103S
  • SANDVIK COROMANT
  • Threading Toolholder, 266RFA103S
  • Item # 44Y823
  • Mfr. Model # 266RFA-103-S
  • Threading Toolholder, With Screw Clamping, Style CoroThread 266, Overall Length 5 In, Shank Square Shank...More

Threading Toolholder,254RKF1616
  • SANDVIK COROMANT
  • Threading Toolholder, 254RKF1616
  • Item # 44Y869
  • Mfr. Model # 254RKF-16-16
  • Threading Toolholder, CoroThread 254 boring bar, Style Internal Bar W/Screw Clamp, Overall Length 4.921 In,...More

Quick Change Tool Holder - Steel
  • MICRO 100
  • Quick Change Tool Holder - Steel
  • Item # 18E312
  • Mfr. Model # QTH-207
  • Tool Holder, Quick Change Tool Holder, Inch Series, Head Diameter .875 In, Inside Dia. .3125 In, Shank...More

COROMANT CAPTO SLIDE
QS Holder,OAL 2.756 In,N123G2-0300-CM
  • SANDVIK COROMANT
  • QS Holder, OAL 2.756 In, N123G2-0300-CM
  • Item # 14J420
  • Mfr. Model # QS-LF123G067-10B
  • QS Holder, Overall Length 2.756 In, Shank Width 0.625 In, Shank Height 0.625 In, Insert Shape N123G2-0300-CM,...More

CLAMP-ON SCRAPER
CLAMP-ON SCRAPER
Quick Change Tool Holder - Steel
  • MICRO 100
  • Quick Change Tool Holder - Steel
  • Item # 18E310
  • Mfr. Model # QTH-206
  • Tool Holder, Quick Change Tool Holder, Inch Series, Head Diameter .875 In, Inside Dia. .2500 In, Shank...More

Quick Change Tool Holder - Steel
  • MICRO 100
  • Quick Change Tool Holder - Steel
  • Item # 18E308
  • Mfr. Model # QTH-205
  • Tool Holder, Quick Change Tool Holder, Inch Series, Head Diameter .875 In, Inside Dia. .1875 In, Shank...More

Coromant Capto Adapter
QS Holder,OAL 70mm,CCMT 09 T3 08
  • SANDVIK COROMANT
  • QS Holder, OAL 70mm, CCMT 09 T3 08
  • Item # 14D660
  • Mfr. Model # QS-SCLCR1212E09
  • QS Holder, Overall Length 70mm, Shank Width 12mm, Shank Height 12mm, Insert Shape CCMT 09 T3 08, Cutting...More

QS Holder,OAL 70mm,CCMT 09 T3 08
  • SANDVIK COROMANT
  • QS Holder, OAL 70mm, CCMT 09 T3 08
  • Item # 14D661
  • Mfr. Model # QS-SCLCR1616E09
  • QS Holder, Overall Length 70mm, Shank Width 16mm, Shank Height 16mm, Insert Shape CCMT 09 T3 08, Cutting...More

COROMANT CAPTO SLIDE
Coromant Capto Dampened Adapter
QS Holder,OAL 70mm,MAxL 3..
  • SANDVIK COROMANT
  • QS Holder, OAL 70mm, MAxL 3..
  • Item # 14D727
  • Mfr. Model # QS-SMALR 1616E3
  • QS Holder, Overall Length 70mm, Shank Width 16mm, Shank Height 16mm, Insert Shape MAxL 3.., Cutting Direction...More

Collet Chuck Extension,ER 11,M8x1
  • SANDVIK COROMANT
  • Collet Chuck Extension, ER 11, M8x1
  • Item # 5AUV3
  • Mfr. Model # 393.14-16 11 150
  • Collet Chuck Extension, ER 11, DIN 6499, Shank Shape Cylindrical, Shank Dia. 16mm, Programming Length 21mm,...More

Basic Holder,C5-A390.545-50 040A
  • SANDVIK COROMANT
  • Basic Holder, C5-A390.545-50 040A
  • Item # 5KKH7
  • Mfr. Model # C5-A390.545-50 040A
  • Basic Holder, Coromant Capto(R), CAT V, Taper 50, Coupling C5, Programming Length 1.575 In, Tool Side Dia....More

Pull Stud,CAT-V,Shank 40
QS Stop,OAL 51mm
  • SANDVIK COROMANT
  • QS Stop, OAL 51mm
  • Item # 14J458
  • Mfr. Model # QS-1616
  • QS Stop, Overall Length 51mm, Shank Width 16mm, Shank Height 16mm

QS Holder,OAL 70mm,CCMT 09 T3 04
  • SANDVIK COROMANT
  • QS Holder, OAL 70mm, CCMT 09 T3 04
  • Item # 14D601
  • Mfr. Model # QS-SCLCR1212E09HP
  • QS Holder, Overall Length 70mm, Shank Width 12mm, Shank Height 12mm, Insert Shape CCMT 09 T3 04, Cutting...More

Basic Holder,C5-A390.546-40 050
  • SANDVIK COROMANT
  • Basic Holder, C5-A390.546-40 050
  • Item # 5KKH8
  • Mfr. Model # C5-A390.546-40 050
  • Basic Holder, Coromant Capto(R), CAT V, Taper 40, Coupling C5, Programming Length 1.968 In, Tool Side Dia....More

COROMANT CAPTO BLANK
COROMANT CAPTO BLANK
COROMANT CAPTO SLIDE
Results per page: 16 | 32 | 48