Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
  • View MoreView Less
Shop By

Tool Holding

72 Results Found that Include 72 Products 

Results per page: 16 | 32 | 48
Rotaring Adapter,970-CY16-11-052
  • SANDVIK COROMANT
  • Rotaring Adapter, 970-CY16-11-052
  • Item # 30CD27
  • Mfr. Model # 970-CY16-11-052
  • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 2.047 In., Shank Cylindrical, Shank Dia. 19mm,...More

Rotaring Adapter,970-CY12-8-052
  • SANDVIK COROMANT
  • Rotaring Adapter, 970-CY12-8-052
  • Item # 30CD26
  • Mfr. Model # 970-CY12-8-052
  • Rotaring Adapter, CoroChuck 970, Style Metric, Overall Length 2.047 In., Shank Cylindrical, Shank Dia. 27mm,...More

Face Mill Toolholder,419-052C5-14M
  • SANDVIK COROMANT
  • Face Mill Toolholder, 419-052C5-14M
  • Item # 21RZ58
  • Mfr. Model # 419-052C5-14M
  • Face Mill Toolholder, CoroMill 419, High-Feed Milling Cutter Optimized For Stainless, Hardened Steel And...More

Basic Holder,C5-A390.545-40 050A
  • SANDVIK COROMANT
  • Basic Holder, C5-A390.545-40 050A
  • Item # 5KKH6
  • Mfr. Model # C5-A390.545-40 050A
  • Basic Holder, Coromant Capto(R), CAT V, Taper 40, Coupling C5, Programming Length 1.968 In, Tool Side Dia....More

Face Mill Toolholder,A419-051C5-14M
  • SANDVIK COROMANT
  • Face Mill Toolholder, A419-051C5-14M
  • Item # 21RZ49
  • Mfr. Model # A419-051C5-14M
  • Face Mill Toolholder, CoroMill 419, High-Feed Milling Cutter Optimized For Stainless, Hardened Steel And...More

Adapter Tool holders For CoroBore XL
COROMANT CAPTO BLANK
Basic Holder,C4-A390.545-50 040A
  • SANDVIK COROMANT
  • Basic Holder, C4-A390.545-50 040A
  • Item # 5KJJ4
  • Mfr. Model # C4-A390.545-50 040A
  • Basic Holder, Coromant Capto(R), CAT V, Taper 50, Coupling C4, Programming Length 1.575 In, Tool Side Dia....More

Basic Holder,C6-A390.4504-50 090
  • SANDVIK COROMANT
  • Basic Holder, C6-A390.4504-50 090
  • Item # 5KLG1
  • Mfr. Model # C6-A390.4504-50 090
  • Basic Holder, Coromant Capto(R), CAT V, Taper 50, Coupling C6, Programming Length 3.543 In, Tool Side Dia....More

Face Mill Toolholder,419-063Q22-14M
  • SANDVIK COROMANT
  • Face Mill Toolholder, 419-063Q22-14M
  • Item # 21RZ53
  • Mfr. Model # 419-063Q22-14M
  • Face Mill Toolholder, CoroMill 419, High-Feed Milling Cutter Optimized For Stainless, Hardened Steel And...More

COROMANT CAPTO SLIDE
Adapter Tool holders For CoroBore XL
Basic Holder,C8-390.272-50 120
  • SANDVIK COROMANT
  • Basic Holder, C8-390.272-50 120
  • Item # 5KLU1
  • Mfr. Model # C8-390.272-50 120
  • Basic Holder, Coromant Capto(R), DIN 69871 Form B, Taper 50, Coupling C8, Programming Length 120mm, Tool Side...More

Face Mill Toolholder,419-063Q22-14L
  • SANDVIK COROMANT
  • Face Mill Toolholder, 419-063Q22-14L
  • Item # 21RZ52
  • Mfr. Model # 419-063Q22-14L
  • Face Mill Toolholder, CoroMill 419, High-Feed Milling Cutter Optimized For Stainless, Hardened Steel And...More

Basic Holder,C5-390.555-40 050
  • SANDVIK COROMANT
  • Basic Holder, C5-390.555-40 050
  • Item # 5KJZ8
  • Mfr. Model # C5-390.555-40 050
  • Basic Holder, Coromant Capto(R), BT40 (MAS-BT 403), Taper 40, Coupling C5, Programming Length 50mm, Tool Side...More

Basic Holder,C5-A390.546-40 050
  • SANDVIK COROMANT
  • Basic Holder, C5-A390.546-40 050
  • Item # 5KKH8
  • Mfr. Model # C5-A390.546-40 050
  • Basic Holder, Coromant Capto(R), CAT V, Taper 40, Coupling C5, Programming Length 1.968 In, Tool Side Dia....More

Basic Holder,C8-A390.455-50 100
  • SANDVIK COROMANT
  • Basic Holder, C8-A390.455-50 100
  • Item # 5KLX6
  • Mfr. Model # C8-A390.455-50 100
  • Basic Holder, Coromant Capto(R), CAT V, Taper 50, Coupling C8, Programming Length 3.937 In, Tool Side Dia....More

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG13
  • Mfr. Model # C5-SL70-RX-135-060
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG14
  • Mfr. Model # C5-SL70-LX-045-050M
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG84
  • Mfr. Model # 392.T63-131-124-25
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CF99
  • Mfr. Model # C6-APBR-37156-25X
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG12
  • Mfr. Model # C5-SL70-LX-135-060
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG15
  • Mfr. Model # C5-SL70-RX-045-050M
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CF98
  • Mfr. Model # C6-APBL-37156-25X
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CG85
  • Mfr. Model # 392.T63-131-132-40
  • Adapter

Adapter
  • SANDVIK COROMANT
  • Adapter
  • Item # 30CF97
  • Mfr. Model # C6-131-00112-40M
  • Adapter

Tool Holder Adapter,C3A390545-50040A
  • SANDVIK COROMANT
  • Tool Holder Adapter, C3A390545-50040A
  • Item # 13P736
  • Mfr. Model # C3-A390.545-50 040A
  • Tool Holders and Adapter, Type Basic Holder - Coromant Capto(R), Style BIG-PLUS SYSTEM License BIG DAISHOWA,...More

Adapter Tool holders For CoroBore XL
Tap Adapter,440.0301.320,HSK 40
  • KELCH
  • Tap Adapter, 440.0301.320, HSK 40
  • Item # 32VJ56
  • Mfr. Model # 440.0301.320
  • Tap Adapter, HSK 40, Range M3 to M12, Coupling HSK 40, Outside Dia. 1.69 In., Machine Side Dia. 1.57 In.,...More

Tap Adapter,440.0301.321,HSK 50
  • KELCH
  • Tap Adapter, 440.0301.321, HSK 50
  • Item # 32VJ57
  • Mfr. Model # 440.0301.321
  • Tap Adapter, HSK 50, Range M3 to M12, Coupling HSK 50, Outside Dia. 1.69 In., Machine Side Dia. 1.96 In.,...More

Tap Adapter,440.0301.322,HSK 63
  • KELCH
  • Tap Adapter, 440.0301.322, HSK 63
  • Item # 32VJ58
  • Mfr. Model # 440.0301.322
  • Tap Adapter, HSK 63, Range M3 to M12, Coupling HSK 63, Outside Dia. 1.69 In., Machine Side Dia. 2.48 In.,...More

Drill Holder,PSK 80,25mm
  • KELCH
  • Drill Holder, PSK 80,25mm
  • Item # 32VT57
  • Mfr. Model # 590.0009.385
  • Drill Holder, PSK 80, PSK 80, Taper 80, Tool Side Dia. 25mm, Programming Length 85mm, Overall Tool Side Dia....More

Results per page: 16 | 32 | 48