Skip Content

Filter Results By

Style
Material
Angle
Overall Length
Shank Width
Shank Height
Brand
Price
Shop By

Tool Bits

436 Results Found that Include 436 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Brazed Tool Bit,AL,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 3.5 In L, 1/2 In WBrazed Tool Bit,AL,3.5 In L,1/2 In W
  • Item # 18D342
  • Mfr. Model # AL-8
  • Brazed Tool Bit, Style AL, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,AR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 3.5 In L, 1/2 In WBrazed Tool Bit,AR,3.5 In L,1/2 In W
  • Item # 18D349
  • Mfr. Model # AR-8
  • Brazed Tool Bit, Style AR, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness...More

Brazed Tool Bit,AL,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2.5 In L, 3/8 In WBrazed Tool Bit,AL,2.5 In L,3/8 In W
  • Item # 18D340
  • Mfr. Model # AL-6
  • Brazed Tool Bit, Style AL, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,E,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, E, 2.5 In L, 3/8 In WBrazed Tool Bit,E,2.5 In L,3/8 In W
  • Item # 18D438
  • Mfr. Model # E-6
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,AR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2.5 In L, 3/8 In WBrazed Tool Bit,AR,2.5 In L,3/8 In W
  • Item # 18D347
  • Mfr. Model # AR-6
  • Brazed Tool Bit, Style AR, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,E,2-1/4 In L,5/16 In W
Tool Bit,HSS w/5 Pct Cobalt,3/8 In,3
Tool Bit,HSS,3/8 In,3
  • WESTWARD
  • Tool Bit, HSS, 3/8 In, 3Tool Bit,HSS,3/8 In,3
  • Item # 4WZX8
  • Mfr. Model # 4WZX8
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 3/8 In, Overall Length 3 In,...More

Tool Bit,HSS w/5 Pct Cobalt,1/4 In,2 1/2
Brazed Tool Bit,BR,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 3.5 In L, 1/2 In WBrazed Tool Bit,BR,3.5 In L,1/2 In W
  • Item # 18D359
  • Mfr. Model # BR-8
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In,...More

Brazed Tool Bit,D,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, D, 2.5 In L, 3/8 In WBrazed Tool Bit,D,2.5 In L,3/8 In W
  • Item # 18D432
  • Mfr. Model # D-6
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height...More

Brazed Tool Bit,D,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, D, 3.5 In L, 1/2 In WBrazed Tool Bit,D,3.5 In L,1/2 In W
  • Item # 18D434
  • Mfr. Model # D-8
  • Brazed Tool Bit, Style D, Angle 80 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Brazed Tool Bit,E,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, E, 3.5 In L, 1/2 In WBrazed Tool Bit,E,3.5 In L,1/2 In W
  • Item # 18D439
  • Mfr. Model # E-8
  • Brazed Tool Bit, Style E, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Tool Bit,HSS w/5 Pct Cobalt,1/2 In,4
Tool Bit,Square,M2,1/4 In
  • CLEVELAND
  • Tool Bit, Square, M2,1/4 InTool Bit,Square,M2,1/4 In
  • Item # 6ZKT5
  • Mfr. Model # C44513
  • Tool Bit, Square, List Number 850, Material M2 High Speed Steel, Size 1/4 In., Angle 10 Deg, Overall Length...More

Tool Bit,Square,M2,3/8 In
  • CLEVELAND
  • Tool Bit, Square, M2,3/8 InTool Bit,Square,M2,3/8 In
  • Item # 6ZKT7
  • Mfr. Model # C44516
  • Tool Bit, Square, List Number 850, Material M2 High Speed Steel, Size 3/8 In., Angle 10 Deg, Overall Length 3...More

Tool Bit,Square,M42,3/8 In
  • CLEVELAND
  • Tool Bit, Square, M42,3/8 InTool Bit,Square,M42,3/8 In
  • Item # 6ZKU9
  • Mfr. Model # C44547
  • Tool Bit, Square, List Number 855, Material M42 Cobalt, Size 3/8 In., Angle 10 Deg, Overall Length 3 In.,...More

Brazed Tool Bit,C,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, C, 2.5 In L, 3/8 In WBrazed Tool Bit,C,2.5 In L,3/8 In W
  • Item # 18D378
  • Mfr. Model # C-6
  • Brazed Tool Bit, Style C, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,BR,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, BR, 2.5 In L, 3/8 In WBrazed Tool Bit,BR,2.5 In L,3/8 In W
  • Item # 18D357
  • Mfr. Model # BR-6
  • Brazed Tool Bit, Style BR, Angle 15 Deg., Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In,...More

Brazed Tool Bit,AL,4.5 In L,3/4 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 4.5 In L, 3/4 In WBrazed Tool Bit,AL,4.5 In L,3/4 In W
  • Item # 18D344
  • Mfr. Model # AL-12
  • Brazed Tool Bit, Style AL, Overall Length 4-1/2 In, Shank Width 3/4 In, Shank Height 3/4 In, Tip Thickness...More

Brazed Tool Bit,ER,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 3.5 In L, 1/2 In WBrazed Tool Bit,ER,3.5 In L,1/2 In W
  • Item # 18D449
  • Mfr. Model # ER-8
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height...More

Brazed Tool Bit,RAD,2.5 In L,3/8 In W
  • MICRO 100
  • Brazed Tool Bit, RAD, 2.5 In L, 3/8 In WBrazed Tool Bit,RAD,2.5 In L,3/8 In W
  • Item # 18D620
  • Mfr. Model # RAD-4
  • Brazed Tool Bit, Style RAD, Overall Length 2-1/2 In, Shank Width 3/8 In, Shank Height 3/8 In, Tip Thickness...More

Brazed Tool Bit,EL,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, EL, 2-1/4 In L, 5/16 In WBrazed Tool Bit,EL,2-1/4 In L,5/16 In W
  • Item # 18D442
  • Mfr. Model # EL-5
  • Brazed Tool Bit, Style EL, Angle 60 Deg. included, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height...More

Brazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • MICRO 100
  • Brazed Tool Bit, ER, 2-1/4 In L, 5/16 In WBrazed Tool Bit,ER,2-1/4 In L,5/16 In W
  • Item # 18D447
  • Mfr. Model # ER-5
  • Brazed Tool Bit, Style ER, Angle 60 Deg. included, Overall Length 2-1/4 In, Shank Width 5/16 In, Shank Height...More

Tool Bit,Square,M2,1 In
  • CLEVELAND
  • Tool Bit, Square, M2,1 InTool Bit,Square,M2,1 In
  • Item # 6ZKU3
  • Mfr. Model # C44528
  • Tool Bit, Square, List Number 850, Material M2 High Speed Steel, Size 1 In., Angle 10 Deg, Overall Length 7...More

Tool Bit,HSS,1/4 In,2 1/2
  • WESTWARD
  • Tool Bit, HSS, 1/4 In, 2 1/2Tool Bit,HSS,1/4 In,2 1/2
  • Item # 4WZX6
  • Mfr. Model # 4WZX6
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 1/4 In, Overall Length 2 1/2...More

Tool Bit,HSS,5/16 In,2 1/2
  • WESTWARD
  • Tool Bit, HSS, 5/16 In, 2 1/2Tool Bit,HSS,5/16 In,2 1/2
  • Item # 4WZX7
  • Mfr. Model # 4WZX7
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 5/16 In, Overall Length 2 1/2...More

Tool Bit,HSS,1/2 In,4
  • WESTWARD
  • Tool Bit, HSS, 1/2 In, 4Tool Bit,HSS,1/2 In,4
  • Item # 4WZX9
  • Mfr. Model # 4WZX9
  • Tool Bit, Straight, Number of Pieces 1, High Speed Steel, 15 Deg Angle, Shank 1/2 In, Overall Length 4 In,...More

Brazed Tool Bit,AR,4 In L,5/8 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 4 In L, 5/8 In WBrazed Tool Bit,AR,4 In L,5/8 In W
  • Item # 18D350
  • Mfr. Model # AR-10
  • Brazed Tool Bit, Style AR, Overall Length 4 In, Shank Width 5/8 In, Shank Height 5/8 In, Tip Thickness 5/32...More

Brazed Tool Bit,AR,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AR, 2 In L, 1/4 In WBrazed Tool Bit,AR,2 In L,1/4 In W
  • Item # 18D345
  • Mfr. Model # AR-4
  • Brazed Tool Bit, Style AR, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Brazed Tool Bit,C,3.5 In L,1/2 In W
  • MICRO 100
  • Brazed Tool Bit, C, 3.5 In L, 1/2 In WBrazed Tool Bit,C,3.5 In L,1/2 In W
  • Item # 18D380
  • Mfr. Model # C-8
  • Brazed Tool Bit, Style C, Overall Length 3-1/2 In, Shank Width 1/2 In, Shank Height 1/2 In, Tip Thickness 1/8...More

Brazed Tool Bit,AL,2 In L,1/4 In W
  • MICRO 100
  • Brazed Tool Bit, AL, 2 In L, 1/4 In WBrazed Tool Bit,AL,2 In L,1/4 In W
  • Item # 18D338
  • Mfr. Model # AL-4
  • Brazed Tool Bit, Style AL, Overall Length 2 In, Shank Width 1/4 In, Shank Height 1/4 In, Tip Thickness 1/16...More

Results per page: 16 | 32 | 48

Find a huge selection of durable steel tool bits at Grainger. Choose from HSS, M2 high-speed steel, HSS 5 percent cobalt, and steel bits with brazed carbide tips. You’ll find a wide range of sizes and styles to choose from to help find just the tool bit to fit your application. Stock up on durable tool bits from Grainger today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More