Skip Content

Filter Results By

Applied Filters Clear All

Price
Shop By
Ratings

Toilets/Urinals

12 Results Found that Include 12 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
    Waterless Urinal Replacement Kit
    • AMERICAN STANDARD
    • Waterless Urinal Replacement KitWaterless Urinal Replacement Kit
    • Item # 4TMG6
    • Mfr. Model # 6156100.020
    • Waterless Urinal Replacement Kit, ABS Material of Construction, Vegetable Oil based (Rapeseed oil) Sealant,...More

    Toilet Bowl,Wall,Elongated,16-1/8 In H
    • AMERICAN STANDARD
    • Toilet Bowl, Wall, Elongated, 16-1/8 In HToilet Bowl,Wall,Elongated,16-1/8 In H
    • Item # 1YHY6
    • Mfr. Model # 2294011EC.020
    • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.28 to 1.6, Water Surface Area 10...More

    Toilet Seat,Closed Front,18-1/2 In
    • AMERICAN STANDARD
    • Toilet Seat, Closed Front, 18-1/2 InElongated Toilet Seat, Solid Plastic
    • Item # 5UTK5
    • Mfr. Model # 5325010.020
    • Slow Close Toilet Seat, Elongated, Front Type Closed, With Cover, Material Plastic, Bolt to Seat Front 18-1/2...More

    Urinal,Washout,0.125 - 1.0 gpf,White
    • AMERICAN STANDARD
    • Urinal, Washout, 0.125 - 1.0 gpf, WhiteUrinal,Washout,0.125 - 1.0 gpf,White
    • Item # 16U006
    • Mfr. Model # 6590001.020
    • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4, Material of Construction Vitreous China,...More

    Toilet Bowl,Wall,Elongated,14-1/2 In H
    • AMERICAN STANDARD
    • Toilet Bowl, Wall, Elongated, 14-1/2 In HToilet Bowl,Wall,Elongated,14-1/2 In H
    • Item # 29VL78
    • Mfr. Model # 3402016.020
    • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 10 In. x 12...More

    Toilet Tank,Glenwall(TM) ,1.6 gpf
    • AMERICAN STANDARD
    • Toilet Tank, Glenwall(TM) , 1.6 gpfToilet Tank,Glenwall(TM) ,1.6 gpf
    • Item # 29VL81
    • Mfr. Model # 4098100.020
    • Toilet Tank, Pressure Assisted, Speed Connect Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

    Toilet Bowl,Floor,Elongated,15 In H
    • AMERICAN STANDARD
    • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
    • Item # 16T997
    • Mfr. Model # 3517C101.020
    • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

    Toilet Seat,Round,Closed Front,16-1/2 In
    • AMERICAN STANDARD
    • Toilet Seat, Round, Closed Front, 16-1/2 InRound Toilet Seat, Solid Plastic
    • Item # 45A199
    • Mfr. Model # 5330010.020
    • Slow Close Toilet Seat, Round, Front Type Closed, With Cover, Material Solid Plastic, Bolt to Seat Front...More

    Toilet Bowl,Floor,Elongated,15 In H
    • AMERICAN STANDARD
    • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
    • Item # 19RZ99
    • Mfr. Model # 3517C101PL.020
    • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

    Toilet Tank,Glenwall(TM) ,1.6 gpf
    • AMERICAN STANDARD
    • Toilet Tank, Glenwall(TM) , 1.6 gpfToilet Tank,Glenwall(TM) ,1.6 gpf
    • Item # 45A172
    • Mfr. Model # 4098800.020
    • Toilet Tank, Type Pressure Assist, Right Hand, Mounting Style Speed Connect, Bowl Elongated, Water Surface...More

    Bedpan Toilet Bowl,Wall,16-1/8 H
    • AMERICAN STANDARD
    • Bedpan Toilet Bowl, Wall, 16-1/8 HBedpan Toilet Bowl,Wall,16-1/8 H
    • Item # 45W823
    • Mfr. Model # 2296019EC.020
    • Bedpan Holding Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.28 to 1.6, Water...More

    Wtrless Urinal,Wall,Vitreous China,White
    • AMERICAN STANDARD
    • Wtrless Urinal, Wall, Vitreous China, WhiteWtrless Urinal,Wall,Vitreous China,White
    • Item # 45W819
    • Mfr. Model # 6150100.020
    • Waterless Urinal, Wall Mounting Style, Material of Construction Vitreous China, Color/Finish White, Height...More

    Results per page: 16 | 32 | 48
      Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More