Skip Content

Filter Results By

Applied Filters Clear All

Toilets/Urinals

34 Results Found that Include 64 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Urinal Repair Kit,Plastic,White/Blue
  • ZURN
  • Urinal Repair Kit, Plastic, White/Blue Urinal Repair Kit,Plastic,White/Blue
  • Item # 45ND05
  • Mfr. Model # P6000-EUA-EWS
  • Urinal Repair Kit, For Use With Urinal Flush Valves, For Use With Grainger Item Number 3KLF2, 3KLF4, For Use...More

Urinal,Washdown,0.125 gpf,White/Chrome
  • ZURN
  • Urinal, Washdown, 0.125 gpf, White/Chrome Urinal,Washdown,0.125 gpf,White/Chrome
  • Item # 45NC89
  • Mfr. Model # Z5755.205.00
  • Urinal,Washdown,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,...More

Urinal,White,Washout,18in W,Wall Mounted
  • KOHLER
  • Urinal, White, Washout, 18in W, Wall Mounted Urinal,White,Washout,18in W,Wall Mounted
  • Item # 45NC76
  • Mfr. Model # K-4991-ET-0
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

Toilet Bowl, Floor Mounting Style, Round, 1.28 to 1.6
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Tank,White,13-15/16 in. H,1.6 GPF
  • KOHLER
  • Toilet Tank, White, 13-15/16 in. H, 1.6 GPF Toilet Tank,White,13-15/16 in. H,1.6 GPF
  • Item # 45NC67
  • Mfr. Model # K-4468-0
  • Toilet Tank, Flushing Method Gravity Fed, Gallons per Flush 1.6, Without Liner, Material Vitreous China,...More

Toilet Tank,White,14-1/4 in. H,1.0 GPF
  • KOHLER
  • Toilet Tank, White, 14-1/4 in. H, 1.0 GPF Toilet Tank,White,14-1/4 in. H,1.0 GPF
  • Item # 45NC73
  • Mfr. Model # K-4484-0
  • Toilet Tank, Flushing Method Gravity Fed, Gallons per Flush 1.0, Without Liner, Material Vitreous China,...More

Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
Toilet Bowl,Elongated,15-1/8 in. Bowl H
  • KOHLER
  • Toilet Bowl, Elongated, 15-1/8 in. Bowl H Toilet Bowl,Elongated,15-1/8 in. Bowl H
  • Item # 45NC72
  • Mfr. Model # K-4303-0
  • Toilet Bowl, Gallons per Flush 1.28 to 1.6, Material Vitreous China, Color White, Height 15-1/8 In., Width...More

Miniature Junction Box,Plastic, Copper
  • ZURN
  • Miniature Junction Box, Plastic, Copper Miniature Junction Box,Plastic, Copper
  • Item # 45ND06
  • Mfr. Model # P6000-MJ
  • Miniature Junction Box, For Use With Sensor Faucets, For Use With Grainger Item Number 45NC97, 45NC98, For...More

Nipple,4 in. x 8-1/4 in.
  • JAY R. SMITH MFG. CO
  • Nipple, 4 in. x 8-1/4 in. Nipple,4 in. x 8-1/4 in.
  • Item # 45DT28
  • Mfr. Model # 0100N08P
  • Nipple , For Use With 0100 Series, For Use With Mfr. Model Number 0100-0400 Water Closet Supports, Fits Brand...More

Closet Repair Kit,Plastic,White/Blue
  • ZURN
  • Closet Repair Kit, Plastic, White/Blue Closet Repair Kit,Plastic,White/Blue
  • Item # 45ND04
  • Mfr. Model # P6000-ECR-FF-RK
  • Closet Repair Kit, For Use With Urinal Flush Valves, For Use With Grainger Item Number 3KLF2, 3KLF4, For Use...More

Wall Sensor,Chrome/Black,for Zems Valves
  • ZURN
  • Wall Sensor, Chrome/Black, for Zems Valves Wall Sensor,Chrome/Black,for Zems Valves
  • Item # 45ND08
  • Mfr. Model # PEMS6000-26
  • Wall Sensor, For Use With Zems Closet Valves, For Use With Grainger Item Number 38ZL71, 38ZL75, 38ZL54, For...More

Urinal,White,Washout,14in W,Wall Mounted
  • KOHLER
  • Urinal, White, Washout, 14in W, Wall Mounted Urinal,White,Washout,14in W,Wall Mounted
  • Item # 45NC77
  • Mfr. Model # K-5024-T-O
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 to 1.6&#
Toilet Bowl,Elongated,17-1/8 in. Bowl H
  • KOHLER
  • Toilet Bowl, Elongated, 17-1/8 in. Bowl H Toilet Bowl,Elongated,17-1/8 in. Bowl H
  • Item # 45NC71
  • Mfr. Model # K-4304-0
  • Toilet Bowl, Gallons per Flush 1.28 to 1.6, Material Vitreous China, Color White, Height 17-1/8 In., Width...More

Slow Close Toilet Seat, Elongated, With Cover, 18" Bol
  • Slow Close Toilet Seat, Elongated, With Cover, 18" Bolt to Seat Front Slow Close Toilet Seat
  • Item # 45NC83
  • Mfr. Model # 5218210.020
  • Slow Close Toilet Seat, Elongated, Front Type Closed, With Cover, Material Plastic, Bolt to Seat Front 18...More

Toilet Tank,14 in. H x 15-3/4 in. W
  • AMERICAN STANDARD
  • Toilet Tank, 14 in. H x 15-3/4 in. W Toilet Tank,14 in. H x 15-3/4 in. W
  • Item # 45NC81
  • Mfr. Model # 4000119.020
  • Toilet Tank, Flushing Method Gravity Fed Tank, Gallons per Flush 1.28, Without Liner, Material Vitreous China...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 45NC84
  • Mfr. Model # 3870A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In.x 8...More

Urinal,12-3/4 in. H x 12-3/4 in. W
  • AMERICAN STANDARD
  • Urinal, 12-3/4 in. H x 12-3/4 in. W Urinal,12-3/4 in. H x 12-3/4 in. W
  • Item # 45NC88
  • Mfr. Model # 6581001EC.020
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

Toilet Tank,14 in. H x 19-3/4 in. W
  • AMERICAN STANDARD
  • Toilet Tank, 14 in. H x 19-3/4 in. W Toilet Tank,14 in. H x 19-3/4 in. W
  • Item # 45NC85
  • Mfr. Model # 4270A104.020
  • Toilet Tank, Flushing Method Gravity Fed Tank, Gallons per Flush 1.28, Without Liner, Material Vitreous China...More

Urinal,26-1/8 in. H x 18-7/8 in. W
  • AMERICAN STANDARD
  • Urinal, 26-1/8 in. H x 18-7/8 in. W Urinal,26-1/8 in. H x 18-7/8 in. W
  • Item # 45NC87
  • Mfr. Model # 6590001EC.020
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

  • JAY R. SMITH MFG. CO
  • Nipple Kit Nipple Kit
  • Multiple product options available

    Multiple product options available

Solenoid Repair Kit,Blck,for Flush Valve
  • ZURN
  • Solenoid Repair Kit, Blck, for Flush Valve Solenoid Repair Kit,Blck,for Flush Valve
  • Item # 45ND09
  • Mfr. Model # PTR6200-M
  • Solenoid Repair Kit, For Use With Flush Valves Closet, For Use With Grainger Item Number 34TE13, 34TE14, For...More

Bedpan Diverter Rebuild Kit,Chrome/Black
  • ZURN
  • Bedpan Diverter Rebuild Kit, Chrome/Black Bedpan Diverter Rebuild Kit,Chrome/Black
  • Item # 45ND07
  • Mfr. Model # P6000-PN22
  • Bedpan Diverter Rebuild Kit, For Use With Urinal Flush Valves, For Use With Grainger Item Number 24X189, For...More

Tank Lever,Toilets,Brass,9 in.
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More