Skip Content

Filter Results By

Applied Filters Clear All

Toilets/Urinals

20 Results Found that Include 100 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Automatic Dual Flush Valve, Toilet Fixture Type, (4)AA
  • SLOAN
  • Automatic Dual Flush Valve, Toilet Fixture Type, (4)AA Batteries, 1" Inlet Size Automatic Dual Flush Valve
  • Item # 2VEF7
  • Mfr. Model # ECOS 8111
  • Automatic Dual Flush Valve, Fixture Type Toilet, Exposed, Power Source (4)AA Batteries, Gallons per Flush...More

  • Category : Automatic Flush Valves
Urinal,Waterfree,White
  • SLOAN
  • Urinal, Waterfree, White Urinal,Waterfree,White
  • Item # 4FB38
  • Mfr. Model # WES1000
  • Urinal, Waterless, Wall Mounting Style, Material of Construction Vitreous China, Color/Finish White, Height...More

  • Category : Urinals
Urinal,42-1/8in.Hx18-1/2in.Wx14-1/4in.D
  • ZURN INDUSTRIES
  • Urinal, 42-1/8in.Hx18-1/2in.Wx14-1/4in.D Urinal,42-1/8in.Hx18-1/2in.Wx14-1/4in.D
  • Item # 34TE17
  • Mfr. Model # Z5765.390.00
  • Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 Back Spud, Material of Construction Vitreous...More

  • Category : Urinals
Bedpan Washer Flush Valve,1.6 gpf
  • ROYAL
  • Bedpan Washer Flush Valve, 1.6 gpf Bedpan Washer Flush Valve,1.6 gpf
  • Item # 4YGA7
  • Mfr. Model # Royal BPW 1000-1.6
  • Bedpan Washer Flush Valve, Gallons per Flush 1.6, Inlet Size 1 In., Rough-In 34-3/8 In., Handle Type Non-Hold...More

  • Category : Bedpan Washers
Urinal,Wall,24-1/2in.H,White,Selectronic
  • AMERICAN STANDARD
  • Urinal, Wall, 24-1/2in.H, White, Selectronic Urinal,Wall,24-1/2in.H,White,Selectronic
  • Item # 38UP30
  • Mfr. Model # 6550505.020
  • Urinal,Allbrook(r) FloWise(r),Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous...More

  • Category : Urinals
Toilet,Floor,1.1gpf,Selectronic
  • AMERICAN STANDARD
  • Toilet, Floor, 1.1gpf, Selectronic Toilet,Floor,1.1gpf,Selectronic
  • Item # 38UP38
  • Mfr. Model # 3461511.020
  • Toilet Bowl, Mounting Style Floor, One Piece, Bowl Shape Elongated, Gallons per Flush 1.1, Color White, Water...More

  • Category : Toilets
Sedona Beige Bidet Toilet Seat, For Bowl Shape Elongated
  • TOTO
  • Sedona Beige Bidet Toilet Seat, For Bowl Shape Elongated Sedona Beige Bidet Toilet Seat, For Bowl Shape Elongated
  • Item # 20HR08
  • Mfr. Model # SW502#12
  • Bidet Toilet Seat, Elongated, Color Sedona Beige, Bolt to Seat Front 20-1/2 In., Seat Surface Temp. Range 86...More

  • Category : Bidet Toilet Seats
Automatic Flush Valve, Toilets Fixture Type, Battery, 1"&#x
Flush Valve, Urinal Fixture Type, 3/4" Inlet Size
  • AMERICAN STANDARD
  • Flush Valve, Urinal Fixture Type, 3/4" Inlet Size Flush Valve
  • Item # 24PR14
  • Mfr. Model # 6062101.002
  • Flush Valve, Fixture Type Urinal, Gallons per Flush 1.0, Inlet Size 3/4 In., Spud Coupling 1-1/4 In.,...More

  • Category : Automatic Flush Valves
Urinal,Wall,White,4HCU8 Cart Required
  • ZURN INDUSTRIES
  • Urinal, Wall, White, 4HCU8 Cart Required Urinal,Wall,White,4HCU8 Cart Required
  • Item # 34TE15
  • Mfr. Model # Z5755.236.00
  • Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous...More

  • Category : Urinals
Closet Dual Flush Valve,1.0/1.6 gpf
  • MOEN COMMERCIAL
  • Closet Dual Flush Valve, 1.0/1.6 gpf Flush Valve Retrofit Kit
  • Item # 40D675
  • Mfr. Model # 8310DF16
  • Flush Valve Retrofit Kit, Fixture Type Toilet, Converts Manual to Dual Flush Automatic, Power Source (4)AA...More

  • Category : Automatic Flush Valve Retrofit Kits
Flush Valve, Toilet Fixture Type, 6VDC, 1 IPS Inlet Si
  • ZURN INDUSTRIES
  • Flush Valve, Toilet Fixture Type, 6VDC, 1 IPS Inlet Size Flush Valve
  • Item # 31TU42
  • Mfr. Model # ZER6140AV-FF-11L
  • Flush Valve, Fixture Type Toilet, Concealed, Power Source 6VDC, Gallons per Flush 4.5, Inlet Size 1 IPS, Spud...More

  • Category : Automatic Flush Valves
Urinal,37-1/8in.Hx18-1/2in.Wx14-1/4in.D
  • ZURN INDUSTRIES
  • Urinal, 37-1/8in.Hx18-1/2in.Wx14-1/4in.D Urinal,37-1/8in.Hx18-1/2in.Wx14-1/4in.D
  • Item # 34TE14
  • Mfr. Model # Z5755.382.00
  • Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous...More

  • Category : Urinals
Automatic Flush Valve, Toilet Fixture Type, Hard-Wired AC P
  • AMERICAN STANDARD
  • Automatic Flush Valve, Toilet Fixture Type, Hard-Wired AC Powered 100-250VAC, 50/60 Hz, 1" Inlet Siz Automatic Flush Valve
  • Item # 31AA31
  • Mfr. Model # 6067111.002
  • Automatic Flush Valve, Fixture Type Toilet, Exposed, Power Source Hard-Wired AC Powered 100-250VAC, 50/60 Hz,...More

  • Category : Automatic Flush Valves
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More