Skip Content

Filter Results By

Applied Filters Clear All

Toilets/Urinals

33 Results Found that Include 87 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • ZURN INDUSTRIES
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 31TU39
  • Mfr. Model # Z5647-BWL
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 10-1/4...More

Bedpan Washer Retrofit Kit
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Portable Toilet System,Wt. 20 lb
  • CLEANWASTE
  • Portable Toilet System, Wt. 20 lb Portable Toilet System,Wt. 20 lb
  • Item # 40D988
  • Mfr. Model # D115SYB
  • Portable Toilet System, Material Plastic, Flame Retardant Tafeta Nylon and Nylon, Length 29-1/2 In., Width 20...More

Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons pe
  • AMERICAN STANDARD
  • Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush Toilet Bowl, Wall Mounting Style, Elongated, 1.6 Gallons per Flush
  • Item # 29VL78
  • Mfr. Model # 3402016.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 10 In. x 12...More

Toilet Bowl, Wall Mounting Style, Elongated, 1.28 to 1.6&#x
Urinal,Wall,26-1/8in. H,White,Manual
  • AMERICAN STANDARD
  • Urinal, Wall, 26-1/8in. H, White, Manual Urinal,Wall,26-1/8in. H,White,Manual
  • Item # 38UP27
  • Mfr. Model # 6590503.020
  • Urinal,Washbrook(r) FloWise(r),Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
  • TOTO
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush
  • Item # 29TA05
  • Mfr. Model # C744EL#01
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28/1.6, Water Surface Area 10...More

Bariatric Commode Chair, 800 lb.
  • BIG JOHN TOILET SUPPORT
  • Bariatric Commode Chair, 800 lb. Bariatric Commode Chair, 800 lb.
  • Item # 35YK94
  • Mfr. Model # BJBC
  • Bariatric Commode Chair, Type Portable, Maximum Weight 800 lb., Base Width 28 In., Seat Width 19 In., Width...More

Urinal,White,Washout,14in W,Wall Mounted
  • KOHLER
  • Urinal, White, Washout, 14in W, Wall Mounted Urinal,White,Washout,14in W,Wall Mounted
  • Item # 45NC77
  • Mfr. Model # K-5024-T-O
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4,Material of Construction Vitreous China,Color/Finish...More

Urinal,Washout,Wall,Mfr.No.Z6003AV-ULF
  • ZURN INDUSTRIES
  • Urinal, Washout, Wall, Mfr.No.Z6003AV-ULF Urinal,Washout,Wall,Mfr.No.Z6003AV-ULF
  • Item # 38ZL46
  • Mfr. Model # Z5738.207.00
  • Urinal,Washout,Wall Mounting Style,Connection (In.) 3/4 NPT,Material of Construction Vitreous...More

Toilet Tank,Glenwall(TM) ,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Glenwall(TM) , 1.6 gpf Toilet Tank,Glenwall(TM) ,1.6 gpf
  • Item # 31TR05
  • Mfr. Model # 4098700.020
  • Toilet Tank, Pressure Assisted, Direct Couple Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

Bedpan Holding Toilet Bowl, Floor Mounting Style, Elongated,
Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per&
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per Flush
  • Item # 31CD69
  • Mfr. Model # 3053000.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Round, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 31CD68
  • Mfr. Model # 3075000.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per&
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Round, 1.28 Gallons per Flush
  • Item # 31CD72
  • Mfr. Model # 3053120.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Round, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Flush Valve Retrofit,Urinal,0.5 gpf
  • AMERICAN STANDARD
  • Flush Valve Retrofit, Urinal, 0.5 gpf Flush Valve Retrofit
  • Item # 24PR16
  • Mfr. Model # 6063505.002
  • Flush Valve Retrofit, Fixture Type Urinal, 0.5 Gallons per Flush, Pressure Range 20 to 80 psi, Finish...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
  • TOTO
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush
  • Item # 29RZ88
  • Mfr. Model # C744EL#12
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28/1.6, Water Surface Area 10...More

Toilet Tank,Yorkville & Cadet,1.6 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.6 gpf Toilet Tank,Yorkville & Cadet,1.6 gpf
  • Item # 31TR09
  • Mfr. Model # 4142800.020
  • Toilet Tank, Pressure Assisted, Direct Couple Mounting Style, 1.6 Gallons per Flush, Vitreous China Material...More

Toilet Bowl, Floor with Back Outlet Mounting Style, Elongat
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
  • TOTO
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush
  • Item # 29RZ97
  • Mfr. Model # C744EL#11
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28/1.6, Water Surface Area 10...More

Bedpan Holding Toilet Bowl, Wall Mounting Style, Elongated,
Toilet Tank,Yorkville & Cadet,1.1 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Yorkville & Cadet, 1.1 gpf Toilet Tank,Yorkville & Cadet,1.1 gpf
  • Item # 29VL79
  • Mfr. Model # 4142801.020
  • Toilet Tank, Pressure Assisted, Speed Connect Mounting Style, 1.1 Gallons per Flush, Vitreous China Material...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
  • TOTO
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gallons per Flush
  • Item # 29RZ93
  • Mfr. Model # C744EF.10#01
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28/1.6, Water Surface Area 10...More

Bedpan Holding Toilet Bowl, Floor with Back Outlet Mounting
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More