Skip Content

Filter Results By

Applied Filters Clear All

Toilets/Urinals

118 Results Found that Include 162 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6
  • AMERICAN STANDARD
  • Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl, Wall Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush
  • Item # 20HK96
  • Mfr. Model # 3351101.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush
  • Item # 4TMG8
  • Mfr. Model # 3483001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Siphon Jet Urinal,Wall,0.5 gpf
  • AMERICAN STANDARD
  • Siphon Jet Urinal, Wall, 0.5 gpf Siphon Jet Urinal,Wall,0.5 gpf
  • Item # 38W399
  • Mfr. Model # 6550001.020
  • Siphon Jet Urinal, Allbrook(r) FloWise(r), Wall Mounting Style, Connection (In.) 3/4, Material of...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush
  • Item # 1YHZ1
  • Mfr. Model # 3451001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush
  • Item # 1YHZ2
  • Mfr. Model # 3461001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Urinal,White,25-5/8In H x 18-1/2In W
  • ZURN INDUSTRIES
  • Urinal, White, 25-5/8In H x 18-1/2In W Urinal,White,25-5/8In H x 18-1/2In W
  • Item # 34TE11
  • Mfr. Model # Z5755-U
  • Urinal, Siphon Jet, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6&#x
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.1 to 1.6 Gallons per Flush
  • Item # 1ZKZ4
  • Mfr. Model # 2234001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Privacy Shelter,Width 48 x Height 78 In
  • CLEANWASTE
  • Privacy Shelter, Width 48 x Height 78 In Privacy Shelter,Width 48 x Height 78 In
  • Item # 40D989
  • Mfr. Model # D117PUP
  • Privacy Shelter, Material Tafeta Nylon Flame Retardant Fabric, Length 48 In., Width 48 In., Height 78 In.,...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons per Flush
  • Item # 16T996
  • Mfr. Model # 3517A101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons p
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.6 Gallons per Flush
  • Item # 16T997
  • Mfr. Model # 3517C101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.6, Water Surface Area 9 In. x 8...More

Retrofit Kit,Tank Toilet
  • RUBBERMAID
  • Retrofit Kit, Tank Toilet Retrofit Kit
  • Item # 5VUN1
  • Mfr. Model # FG750831
  • Flush Valve Retrofit Kit, Fixture Type Tank Toilet, Converts Manual to Automatic, Power Source (4)D and (4)AA...More

Single-Flush Side Mount
  • SLOAN
  • Single-Flush Side Mount Urinal Retrofit
  • Item # 20CM32
  • Mfr. Model # EBV-500-A
  • Flush Valve Retrofit Kit, Converts Manual to Automatic, Power Source (4)C Batteries, Mounting Position Side,...More

Medic-Aid ® Heavy Duty Plastic Toilet Seat, Elongated,
Toilet Tank,Pressure Assist,Floor,White
  • GERBER
  • Toilet Tank, Pressure Assist, Floor, White Toilet Tank,Pressure Assist,Floor,White
  • Item # 29VL39
  • Mfr. Model # 28-380
  • Toilet Tank, Pressure Assist, Floor Mounting Style, 1.6 Gallons per Flush, Rough-In (In.) 4.25, Vitreous...More

Pressure Assist Flushing System,Plastic
Child Toilet Bowl, Floor Mounting Style, Round, 1.28 to
Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallo
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.6 Gall
Toilet Tank,Pressure Assist,Floor,White
  • GERBER
  • Toilet Tank, Pressure Assist, Floor, White Toilet Tank,Pressure Assist,Floor,White
  • Item # 29VL41
  • Mfr. Model # EF-28-380
  • Toilet Tank, Pressure Assist, Floor Mounting Style, 1.1 Gallons per Flush, Rough-In (In.) 4.25, Vitreous...More

Bedpan Holding Toilet Bowl, Wall Mounting Style, Elongated,
Toilet Bowl, Floor Mounting Style, Elongated, 1.28/1.60 Gal
Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallo
  • AMERICAN STANDARD
  • Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush Toilet Bowl, Floor Mounting Style, Elongated, 1.0/1.6 Gallons per Flush
  • Item # 6NWD7
  • Mfr. Model # 3705216.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.0/1.6, Water Surface Area 9 In....More

Flush Valve,Urinal,.125,3/4in,3/4in,
  • ZURN INDUSTRIES
  • Flush Valve, Urinal, .125,3/4in, 3/4in, Flush Valve
  • Item # 29VL88
  • Mfr. Model # Z6003AV-ULF
  • Flush Valve, Fixture Type Urinal, Gallons per Flush 0.125, Inlet Size 3/4 In., Spud Coupling 3/4 In.,...More

Urinal,Washout,Wall Hung,0.5 gpf,White
  • TOTO
  • Urinal, Washout, Wall Hung, 0.5 gpf, White Urinal,Washout,Wall Hung,0.5 gpf,White
  • Item # 29RZ53
  • Mfr. Model # UT104E#01
  • Urinal, Washout, Wall Hung Mounting Style, Connection (In.) 3/4, Material of Construction Vitreous China,...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More