Skip Content

Filter Results By

Applied Filters Clear All

Brand
Price
Shop By
Ratings

Toilets/Urinals

90 Results Found that Include 117 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page: 16 | 32 | 48
Waterless Urinal Replacement Kit
  • AMERICAN STANDARD
  • Waterless Urinal Replacement KitWaterless Urinal Replacement Kit
  • Item # 4TMG6
  • Mfr. Model # 6156100.020
  • Waterless Urinal Replacement Kit, ABS Material of Construction, Vegetable Oil based (Rapeseed oil) Sealant,...More

Pressure Assist Flushing System,1.6gpf
Replacement Kit for Eljer 150-403 PF/2
  • FLUSHMATE
  • Replacement Kit for Eljer 150-403 PF/2Replacement Kit for Eljer 150-403 PF/2
  • Item # 15Z024
  • Mfr. Model # M-101526-F3EK
  • Complete Replacement Kit, For Use With Eljer 141-7000 Tanks Only, Replaces Eljer 150-403 PF/2 Powerflush...More

Toilet Bowl,Wall,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Wall, Elongated, 15 In HToilet Bowl,Wall,Elongated,15 In H
  • Item # 20HK96
  • Mfr. Model # 3351101.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Bowl,Wall,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Wall, Elongated, 15 In HToilet Bowl,Wall,Elongated,15 In H
  • Item # 20HK93
  • Mfr. Model # 2257101.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T998
  • Mfr. Model # 4188A104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Toilet Seat,Open Front,18-3/8 In
  • BEMIS
  • Toilet Seat, Open Front, 18-3/8 InHeavy Duty Elongated Toilet Seat
  • Item # 2P892
  • Mfr. Model # 2L2155T-000
  • Toilet Seat, Elongated, Front Type Open, Without Cover, Material Plastic, Bolt to Seat Front 18-3/8 In.,...More

Flushometer Solenoid
  • ZURN INDUSTRIES
  • Flushometer SolenoidFlushometer Solenoid
  • Item # 41J479
  • Mfr. Model # PES6000-21
  • Flushometer Solenoid, For Use With 12 Volt Solenoid Valves, For Use With Mfr. Model Number ZES, or ZESS 6000...More

Piston, Cover and Solenoid
  • ZURN INDUSTRIES
  • Piston, Cover and SolenoidPiston, Cover and Solenoid
  • Item # 41J522
  • Mfr. Model # PTS6200-PC
  • Piston, Cover and Solenoid, For Use With Zts 6200 Series Valves, For Use With Mfr. Model Number ZTS6200-WS1,...More

Toilet Bowl,Floor,Elongated,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 16-1/2 In HToilet Bowl,Floor,Elongated,16-1/2 In H
  • Item # 4TMG8
  • Mfr. Model # 3483001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16U001
  • Mfr. Model # 4188B104.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush, 15...More

  • ZURN INDUSTRIES
  • Fill ValveFill Valve
  • Multiple product options available

    Multiple product options available

Toilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Cadet(R) PRO(TM) , 1.28 gpfToilet Tank,Cadet(R) PRO(TM) ,1.28 gpf
  • Item # 16T999
  • Mfr. Model # 4188A105.020
  • Toilet Tank, Cadet(r) PRO, Direct Couple Mounting Style, None Water Surface Area, 1.28 Gallons per Flush,...More

Toilet Bowl,Wall,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Wall, Elongated, 15 In HToilet Bowl,Wall,Elongated,15 In H
  • Item # 20HL02
  • Mfr. Model # 2257.101NAF.020
  • Toilet Bowl, Mounting Style Wall, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Toilet Bowl,Floor,Round,16-1/2 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Round, 16-1/2 In HToilet Bowl,Floor,Round,16-1/2 In H
  • Item # 45A175
  • Mfr. Model # 3517B101.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Round, Gallons per Flush 1.28, Water Surface Area 9 In. x 8...More

Urinal,Wall,3/4 In,Wall,Vitreous China
Toilet Bowl,Dual Flush,Floor,White
  • GERBER
  • Toilet Bowl, Dual Flush, Floor, WhiteToilet Bowl,Dual Flush,Floor,White
  • Item # 29VL47
  • Mfr. Model # 21-128
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.28, Water Surface Area 10-3/8...More

Toilet Bowl,Floor,Elongated,15 In H
  • AMERICAN STANDARD
  • Toilet Bowl, Floor, Elongated, 15 In HToilet Bowl,Floor,Elongated,15 In H
  • Item # 4TMG9
  • Mfr. Model # 3481001.020
  • Toilet Bowl, Mounting Style Floor, Bowl Shape Elongated, Gallons per Flush 1.1 to 1.6, Water Surface Area 10...More

Commode w/Backrest
  • GRAINGER APPROVED
  • Commode w/BackrestCommode w/Backrest
  • Item # 5XTD8
  • Mfr. Model # 5XTD8
  • Commode w/Backrest, Stationary, Features Foldable Design for Easy Storage and Carry. Dims Folded are 6.9"H x...More

Commode w/Backrest
  • GRAINGER APPROVED
  • Commode w/BackrestCommode w/Backrest
  • Item # 5XTD7
  • Mfr. Model # 5XTD7
  • Commode w/Backrest, Features Foldable Design for Easy Storage and Carry. Dims Folded are 6.9"H x 28"L x...More

Toilet Seat,Closed Front,16-7/8 In,PK8
  • CENTOCO
  • Toilet Seat, Closed Front, 16-7/8 In, PK8Round Toilet Seat
  • Item # 4FTJ6
  • Mfr. Model # GR1200BP8-001
  • Toilet Seat, Round, Front Type Closed, With Cover, Material Toilet Seat, Bolt to Seat Front 16-7/8 In., Hinge...More

Urinal,Wall Mount,Top Spud, 1.0 gpf
  • SLOAN
  • Urinal, Wall Mount, Top Spud, 1.0 gpfUrinal,Wall Mount,Top Spud, 1.0 gpf
  • Item # 49Y030
  • Mfr. Model # SU-7006-A
  • Urinal, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White,...More

Toilet Tank,Baby Devoro,1.28 gpf
  • AMERICAN STANDARD
  • Toilet Tank, Baby Devoro, 1.28 gpfToilet Tank,Baby Devoro,1.28 gpf
  • Item # 38W396
  • Mfr. Model # 4019828.020
  • Toilet Tank, Right Hand Trip, Direct Couple Mounting Style, 1.28 Gallons per Flush, Rough-In (In.) 10,...More

Flush Valve Solenoid,Plastic
Portable Toilet,Plastic,Wt. 8.43 lb
  • CLEANWASTE
  • Portable Toilet, Plastic, Wt. 8.43 lbPortable Toilet,Plastic,Wt. 8.43 lb
  • Item # 40D987
  • Mfr. Model # D119PET
  • Portable Toilet, Material Plastic, Length 19-1/2 In., Width 14 In., Height 14 In., Weight 8.43 lb., Weight...More

  • CLEANWASTE
  • Unisex Urine BagsUnisex Urine Bags
  • Multiple product options available

    Urine Bag, Material Biodegradeable Plastic Bag and Gelling Deodorizing Agent, Length 5", Width 7/64", Height 11", Features Gelling Agent That Traps, Encapsulates,...More

Bedpan/Commode Liner,PK100
  • CLEANWASTE
  • Bedpan/Commode Liner, PK100Bedpan/Commode Liner,PK100
  • Item # 40D996
  • Mfr. Model # H667S100
  • Bedpan/Commode Liner, Material Biodegradeable Liner with Gelling Agent, Length 3-1/2 In., Width 2-1/4 In.,...More

Urinal,Wall Mount,Top Spud,0.125-0.50gpf
  • SLOAN
  • Urinal, Wall Mount, Top Spud, 0.125-0.50gpfUrinal,Wall Mount,Top Spud,0.125-0.50gpf
  • Item # 49Y029
  • Mfr. Model # SU-7009-A
  • Urinal, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White,...More

Toilet Tank,Avalanche,Floor,White
  • GERBER
  • Toilet Tank, Avalanche, Floor, WhiteToilet Tank,Avalanche,Floor,White
  • Item # 29VL14
  • Mfr. Model # AV-28-890
  • Toilet Tank, Avalanche, Floor Mounting Style, 1.6 Gallons per Flush, Rough-In (In.) 12, Vitreous China...More

Results per page: 16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More