Skip Content

Filter Results By

Applied Filters Clear All

Toilets/Urinals

25 Results Found that Include 88 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
Cartridge Kit,Urinals
  • SLOAN
  • Cartridge Kit, Urinals Cartridge Kit,Urinals
  • Item # 4FB39
  • Mfr. Model # WES150
  • Waterfree Urinal Cartridge Kit, For Use with 4FB38, Designed For 7000 Uses, Material Recyclable ABS, Includes...More

Bedpan Washer Retrofit Kit
Bedpan Washer Flush Valve,3.5 gpf
  • SLOAN
  • Bedpan Washer Flush Valve, 3.5 gpf Bedpan Washer Flush Valve,3.5 gpf
  • Item # 4LW44
  • Mfr. Model # ROYAL BPW 1000
  • Bedpan Washer Flush Valve, Gallons per Flush 3.5, Inlet Size 1 In., Rough-In 34-3/8 In., Handle Type Non-Hold...More

Urinal,Waterfree,White
  • SLOAN
  • Urinal, Waterfree, White Urinal,Waterfree,White
  • Item # 4FB38
  • Mfr. Model # WES1000
  • Urinal, Waterless, Wall Mounting Style, Material of Construction Vitreous China, Color/Finish White, Height...More

Waterfree Cleaner Cartridge,Use w/4FB38
Waterfree Urinal Cleaner Starter Kit
Bedpan Washer Retrofit Kit
Urinal,.25 GPF,Manual Flushometer
  • SLOAN
  • Urinal, .25 GPF, Manual Flushometer Urinal,.25 GPF,Manual Flushometer
  • Item # 5NFL0
  • Mfr. Model # WEUS1002.1001
  • Urinal, Washdown, Wall Hung Mounting Style, Connection (In.) 3/4 IPS, Material of Construction Vitreous...More

Urinal,.13 GPF,Battery Flushometer
  • SLOAN
  • Urinal, .13 GPF, Battery Flushometer Urinal,.13 GPF,Battery Flushometer
  • Item # 5NFL2
  • Mfr. Model # WEUS1002.1401
  • Urinal, Washdown, Wall Hung Mounting Style, Connection 3/4 IPS In., Material of Construction Vitreous China,...More

Urinal,Washout,1/8 Gallon,Flushometer
  • SLOAN
  • Urinal, Washout, 1/8 Gallon, Flushometer Urinal,Washout,1/8 Gallon,Flushometer
  • Item # 2PPR5
  • Mfr. Model # WEUS1000.1001
  • Urinal, Washout, Wall Mounting Style, Connection (In.) 3/4 Top Spud, Material of Construction Vitreous China,...More

Urinal,Wall Mount,1/8 Gallon,Battery
  • SLOAN
  • Urinal, Wall Mount, 1/8 Gallon, Battery Urinal,Wall Mount,1/8 Gallon,Battery
  • Item # 2PPR4
  • Mfr. Model # WEUS1000.1401
  • Urinal, High Efficiency Urinal, Wall Hung Mounting Style, Connection Top Spud 3/4 In., Vitreous China...More

Battery Tray Assembly
Toilet Bowl, Floor Mounting Style, Elongated, 1.28 Gallons
Urinal,Wall Mount,Top Spud, 1.0 gpf
  • SLOAN
  • Urinal, Wall Mount, Top Spud, 1.0 gpf Urinal,Wall Mount,Top Spud, 1.0 gpf
  • Item # 49Y030
  • Mfr. Model # SU-7006-A
  • Urinal, Wall Mounting Style, Connection (In.) 2, Material of Construction Vitreous China, Color/Finish White,...More

Urinal,.25 GPF,Solar Flushometer
  • SLOAN
  • Urinal, .25 GPF, Solar Flushometer Urinal,.25 GPF,Solar Flushometer
  • Item # 5NFL1
  • Mfr. Model # WEUS1002.1201
  • Urinal, Washdown, Wall Hung Mounting Style, Connection 3/4 IPS In., Material of Construction Vitreous China,...More

Collar Wrench
Bedpan Washer Flush Valve,1.6 gpf
  • SLOAN
  • Bedpan Washer Flush Valve, 1.6 gpf Bedpan Washer Flush Valve,1.6 gpf
  • Item # 6UYN6
  • Mfr. Model # Royal BPW 1100-1.6
  • Bedpan Washer Flush Valve, Gallons per Flush 1.6, Inlet Size 1 In., Rough-In 26-1/2 In., Handle Type Non-Hold...More

Urinal,Wall Mount,Top Spud,0.125-0.50gpf
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More