Skip Content

Filter Results By

Applied Filters Clear All

Sub-Category
Item
  • View MoreView Less
For Use With
  • View MoreView Less
For Use With Grainger Item Number
  • View MoreView Less
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Toilet Repair Parts

15 Results Found that Include 17 Products

Results per page: 16 | 32 | 48
    • AMERICAN STANDARD
    • Inlet SpudInlet Spud
    • Multiple product options available

      Multiple product options available

    Toilet Seat Hardware,2 Hinges w/Nuts,PK2
    Closet Flange,Replacement,4 In Pipe Size
    • OATEY
    • Closet Flange, Replacement, 4 In Pipe SizeToilet Flange
    • Item # 1VNH8
    • Mfr. Model # 43651
    • Toilet Flange, For Use With 4 In. Cast Iron Waste Lines, Material PVC, Color/Finish White, Includes Closet...More

    Urinal Gasket,Ring,PK 6
    Toilet Flush Handle,Toilet,Chrome
    Valve,Metal
    Toilet Spud,2 x 2 In,Brass/Rubber
    • GRAINGER APPROVED
    • Toilet Spud, 2 x 2 In, Brass/RubberToilet Spud
    • Item # 5LXZ2
    • Mfr. Model # SP-200
    • Toilet Spud, For Use With Most Toilets, Material Brass and Rubber, Size 2 In. x 2 In., Color/Finish Brass,...More

    Closed Couple Tank Kit,Champion 4,Grey
    • AMERICAN STANDARD
    • Closed Couple Tank Kit, Champion 4, GreyTank to Bowl Kit
    • Item # 6NWU0
    • Mfr. Model # 738756-0070A
    • Tank to Bowl Kit, For Use With Champion 4 Tanks, For Use With Mfr. Model Number 4226014.020, 4226504.020,...More

    Flush Valve,Toilet,Plastic
    • AMERICAN STANDARD
    • Flush Valve, Toilet, PlasticFlush Valve
    • Item # 20XU34
    • Mfr. Model # 7381146-411.0070A
    • Flush Valve, For Use With Cadet Pro Tanks, For Use With Grainger Item Number 16T998, 16T999, 45A177, 16T999,...More

    Flange,2 In,Brass,For Waterless Urinals
    Adj. Closet Flange w/ Metal Ring 4x3 In
    • GRAINGER APPROVED
    • Adj. Closet Flange w/ Metal Ring 4x3 InAdj. Closet Flange w/ Metal Ring 4x3 In
    • Item # 1WJC5
    • Mfr. Model # 1WJC5
    • Toilet Flange, Adjustable Offset, For Use With Grainger Item Number 2DGG3, For Use With Mfr. Model Number...More

    Spud,Naval Ship,Gold
    • CRANE
    • Spud, Naval Ship, GoldSpud,Naval Ship,Gold
    • Item # 6NWY8
    • Mfr. Model # P030500000
    • Spud, For Use With Grainger Item Number 6NWY7, For Use With Mfr. Model Number 3M969NM100, Fits Brand American...More

    Fill Valve,Toilet,Plastic,Black
    Handle,Lever,Metal,Stainless Steel
    • AMERICAN STANDARD
    • Handle, Lever, Metal, Stainless SteelHandle
    • Item # 45W782
    • Mfr. Model # M962688-0750A
    • Handle, For Use With Grainger Item Number 44D653, 44D655, 44D659, 44D661, For Use With Mfr. Model Number...More

    Results per page: 16 | 32 | 48