Skip Content

Filter Results By

Toilet Brushes and Holders

17 Results Found that Include 20 Products

Product availability based on selecting either shipping or pick up and a location. Dismiss
Results per page:  16 | 32 | 48
14" Bowl Mop, 1 EA
14'' Round Toilet Bowl Brush, 1 EA
  • LIBMAN
  • 14'' Round Toilet Bowl Brush, 1 EA 14'' Round Toilet Bowl Brush, 1 EA
  • Item # 46U298
  • Mfr. Model # 22
  • Round Toilet Bowl Brush, Overall Length 14'', Brush Length 14'', Brush Dia. 3'', Bristle Color Green, Handle...More

8" Toilet Bowl Caddy, 1 EA
14-1/2'' Toilet Bowl Brush with Open Caddy, 1
Bowl Mop, 1 EA
  • TOUGH GUY
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush; Varies by Overall Length, Bristle Color and Handle Color

26" Bowl Brush with Holder, 1 EA
  • UNGER
  • 26" Bowl Brush with Holder, 1 EA 26" Bowl Brush with Holder, 1 EA
  • Item # 5PE64
  • Mfr. Model # BBWHR
  • Bowl Brush with Holder, Overall Length 26 In., Brush Length 2 In., Brush Dia. 3-1/2 In., Bristle Color Red,...More

19'' Bowl and Urinal Brush, 1 EA
  • LIBMAN
  • 19'' Bowl and Urinal Brush, 1 EA 19'' Bowl and Urinal Brush, 1 EA
  • Item # 46U297
  • Mfr. Model # 1020
  • Bowl and Urinal Brush, Overall Length 19'', Brush Length 19'', Brush Dia. 4'', Bristle Color Green, Handle...More

26" Bowl Brush, 1 EA
  • UNGER
  • 26" Bowl Brush, 1 EA 26" Bowl Brush, 1 EA
  • Item # 8YE67
  • Mfr. Model # BBCOR
  • Bowl Brush, Overall Length 26 In., Bristle Color Red, Handle Color Gray, Fill Type Nylon, Handle Material...More

14-1/2'' Toilet Bowl Brush with Closed Caddy, 1&#
14" Bowl Brush, 1 EA
  • ABILITY ONE
  • 14" Bowl Brush, 1 EA 14" Bowl Brush, 1 EA
  • Item # 5MM90
  • Mfr. Model # 7920-00-772-5800
  • Bowl Brush, Overall Length 14 In., Brush Length 4-1/2 In., Brush Dia. 5-1/2 In., Bristle Color Black, Handle...More

  • GRAINGER APPROVED
  • Bowl Brush Bowl Brush
  • Multiple product options available

    Bowl Brush, Bristle Color White, Handle Color White and Handle Material Plastic; Varies by Overall Length

16-1/2" Brush Holder, 1 EA
12" Bowl Brush, 1 EA
  • LIBMAN
  • 12" Bowl Brush, 1 EA 12" Bowl Brush, 1 EA
  • Item # 9HXK6
  • Mfr. Model # 24
  • Bowl Brush, Overall Length 12 In., Brush Length 2 In., Brush Dia. 5-1/2 In., Bristle Color White/Green,...More

26" Bowl Swab, 1 EA
  • UNGER
  • 26" Bowl Swab, 1 EA 26" Bowl Swab, 1 EA
  • Item # 9KF42
  • Mfr. Model # BSCOR
  • Bowl Swab, Overall Length 26 In., Brush Dia. 3-1/2 In., Handle Color Gray, Fill Type Nylon, Handle Material...More

26" Bowl Swab Kit, 1 EA
  • UNGER
  • 26" Bowl Swab Kit, 1 EA 26" Bowl Swab Kit, 1 EA
  • Item # 9WLF1
  • Mfr. Model # BSWHR
  • Bowl Swab Kit, Overall Length 26 In., Brush Dia. 3-1/2 In., Bristle Color White, Handle Color Gray, Fill Type...More

20" Toilet Bowl Brush, 1 EA
  • GRAINGER APPROVED
  • 20" Toilet Bowl Brush, 1 EA 20" Toilet Bowl Brush, 1 EA
  • Item # 8AKH8
  • Mfr. Model # 66151-P
  • Toilet Bowl Brush, Overall Length 20 In., Bristle Color Tan, Handle Color Tan, Fill Type Tampico, Handle...More

Results per page:  16 | 32 | 48

Keep toilets clean with toilet bowl brushes and holders from Grainger. These brushes help remove grime and prevent line scale buildups. A clean restroom reflects positively on the image of any organization. There are toilet bowl mops and swabs that cover more area with less effort. They make tough cleaning jobs on porcelain gentle and easier.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More