Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
Terminals
Mounting Hole
AC Contact Rating
HP
Price
  • View MoreView Less
Ratings

Toggle Switches

3 Results Found that Include 9 Products

Results per page: 16 | 32 | 48
    • POWER FIRST
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

    Toggle Switch,DPST,4 Conn.,Maint. On/Off
    • POWER FIRST
    • Toggle Switch, DPST, 4 Conn., Maint. On/OffDPST Toggle Switch
    • Item # 2VLU1
    • Mfr. Model # 2VLU1
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function Maintained On/Off, Terminals Tab,...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    Results per page: 16 | 32 | 48