Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
  • View MoreView Less
HP
Price
  • View MoreView Less
Shop By

Toggle Switches

4 Results Found that Include 21 Products 

Results per page: 16 | 32 | 48
    • HONEYWELL
    • DPST Toggle Switch
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Actuator Color Silver, Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator...More

    • HONEYWELL
    • DPDT Toggle Switch
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    • HONEYWELL
    • SPDT Toggle Switch
    • Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    • HONEYWELL
    • SPST Toggle Switch
    • Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

    Results per page: 16 | 32 | 48