Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
AC Contact Rating
DC Contact Rating
  • View MoreView Less
HP
Price
  • View MoreView Less

Toggle Switches

5 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    • HONEYWELL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    • HONEYWELL
    • 4PDT Toggle Switch4PDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Terminals Screw, Mounting Hole 0.5 In. Dia., Operating Temp. Range -85 Degrees to 160 Degrees F, Actuator Color Silver, Varies by: Contact Form, Number of...More

    Toggle Switch,SPDT, Mom On/On
    • HONEYWELL
    • Toggle Switch, SPDT, Mom On/OnSPDT Toggle Switch
    • Item # 24D317
    • Mfr. Model # 1TL1-8F
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Momentary On/On, Terminals Screw,...More

    • HONEYWELL
    • 4PST Toggle Switch4PST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form 4PST, Number of Connections 4, Terminals Screw, Mounting Hole 0.5 In. Dia., 0.5A @ 250V, Actuator Style Standard Lever, Actuator Length 0.68...More

    Toggle Switch,DPST,4 Conn.,Off/On
    • HONEYWELL
    • Toggle Switch, DPST, 4 Conn., Off/OnDPST Toggle Switch
    • Item # 24D330
    • Mfr. Model # 2TL1-2D
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting...More

    Results per page: 16 | 32 | 48