Skip Content

Filter Results By

Applied Filters Clear All

Item
Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
Mounting Hole
AC Contact Rating
DC Contact Rating
HP
Brand
Price
  • View MoreView Less
Shop By

Toggle Switches

8 Results Found that Include 15 Products

Results per page: 16 | 32 | 48
    Lighted Toggle Switch ,SPST,On/Off
    • HUBBELL WIRING DEVICE-KELLEMS
    • Lighted Toggle Switch , SPST, On/OffLighted Toggle Switch ,SPST,On/Off
    • Item # 3HZ81
    • Mfr. Model # M11LRGSP
    • Lighted Toggle Switch (Green/Red), Contact Form SPST, Number of Connections 4, Switch Function On/Off,...More

    • HUBBELL WIRING DEVICE-KELLEMS
    • SPST Lighted Toggle Switch (Red)SPST Lighted Toggle Switch (Red)
    • Multiple product options available

      Lighted Toggle Switch (Red), Contact Form SPST, Number of Connections 4, Switch Function On/Off, Terminals 0.43 In. Solder Lug/Tab, Mounting Hole 0.5 In. Dia., DC...More

    • HONEYWELL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Number of Connections 2, Actuator Color Silver, Varies by: Contact Form, Switch Function, Terminals, AC Contact Rating, Number of Connections, Actuator...More

    • HONEYWELL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    • NKK
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.492 In. Dia., Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, HP,...More

    Toggle Switch,DPST,4 Conn.,On/Off
    • NKK
    • Toggle Switch, DPST, 4 Conn., On/OffDPST Toggle Switch
    • Item # 2TPU2
    • Mfr. Model # WT21T
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Screw, Mounting...More

    • HONEYWELL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    • HONEYWELL
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Actuator Color Silver, Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator...More

    Results per page: 16 | 32 | 48