Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
  • View MoreView Less
Mounting Hole
AC Contact Rating
  • View MoreView Less
DC Contact Rating
HP
Brand
  • View MoreView Less
Price
  • View MoreView Less
Shop By

Toggle Switches

21 Results Found that Include 48 Products 

Results per page: 16 | 32 | 48
    • CARLING TECHNOLOGIES
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, Actuator Style, Actuator Length, Stem Length, Actuator...More

    • CARLING TECHNOLOGIES
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, 10A @ 250VAC, Varies by: Number of Connections, Switch Function, Terminals, Mounting Hole, AC Contact Rating, HP, Actuator Style,...More

    • IDEAL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

    • CARLING TECHNOLOGIES
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Varies by: Number of Connections, AC Contact Rating, HP, Actuator Length, Stem Color,...More

    • POWER FIRST
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Mounting Hole 0.5 In. dia., Actuator Style Bat, Stem Length 0.5 In., Stem Dia. and Thread Size 0.5 In.,...More

    • POWER FIRST
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Stem Length 0.5 In.,...More

    Toggle Switch,3PST,6 Conn.,On/Off
    • CARLING TECHNOLOGIES
    • Toggle Switch, 3PST, 6 Conn., On/OffToggle Switch,3PST,6 Conn.,On/Off
    • Item # 4X208
    • Mfr. Model # HK254-73
    • Toggle Switch, Contact Form 3PST, Number of Connections 6, Switch Function On/Off, Terminals Screw, Mounting...More

    Toggle Switch,DPST,4 Conn.,On/Off
    • IDEAL
    • Toggle Switch, DPST, 4 Conn., On/OffDPST Toggle Switch
    • Item # 1XWR1
    • Mfr. Model # 774005
    • Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Terminals Quick Connect...More

    • POWER FIRST
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. dia., AC Contact Rating 20A @ 125V, 15A @ 277V, Actuator Style Bat, Actuator Length 0.75...More

    Toggle Switch,DPDT,6 Conn.,On/Off/On
    • IDEAL
    • Toggle Switch, DPDT, 6 Conn., On/Off/OnDPDT Toggle Switch
    • Item # 1XWR8
    • Mfr. Model # 774003
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/Off/On, Terminals Quick Connect...More

    Toggle Switch,SPDT,3Conn,Maint On/Off/On
    • IDEAL
    • Toggle Switch, SPDT, 3Conn, Maint On/Off/OnSPDT Toggle Switch
    • Item # 4FRL7
    • Mfr. Model # 774027
    • Toggle Switch, Contact Form SPDT, Number of Connections 3, Switch Function Maintained On/Off/On, Terminals...More

    • POWER FIRST
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Mounting Hole 0.5 In. dia., Actuator Style Bat, Standards UL, Mounting Hole 0.5 In. Dia., Varies by: Switch...More

    Toggle Switch,SPST,2 Conn.,On/Off
    • HUBBELL WIRING DEVICE-KELLEMS
    • Toggle Switch, SPST, 2 Conn., On/OffSPST Toggle Switch
    • Item # 3HZ86
    • Mfr. Model # M11SP
    • Toggle Switch, Contact Form SPST, Number of Connections 2, Switch Function On/Off, Terminals 0.43 In. Solder...More

    • HONEYWELL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Varies by: Number of Connections, Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator Style, Actuator Length,...More

    • HONEYWELL
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Actuator Color Silver, Varies by: Switch Function, Terminals, AC Contact Rating, DC Contact Rating, Actuator...More

    • HONEYWELL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, DC Contact Rating, HP, Actuator...More

    • NKK
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Actuator Style Bat, Varies by: Switch Function, Terminals, Mounting Hole, AC Contact Rating, Number of...More

    Toggle Switch,DPDT,6 Conn.,On/On
    • NKK
    • Toggle Switch, DPDT, 6 Conn., On/OnDPDT Toggle Switch
    • Item # 2TNY5
    • Mfr. Model # S332
    • Toggle Switch, Contact Form DPDT, Number of Connections 6, Switch Function On/On, Terminals Solder Lug,...More

    Toggle Switch,4PDT,12 Conn.,On/On
    • NKK
    • Toggle Switch, 4PDT, 12 Conn., On/On4PDT Toggle Switch
    • Item # 2TNX2
    • Mfr. Model # M2042B2B1W01
    • Toggle Switch, Contact Form 4PDT, Number of Connections 12, Switch Function On/On, Terminals Solder Lug,...More

    Toggle Switch,On/Off/On,Screw
    • EATON
    • Toggle Switch, On/Off/On, ScrewDPST Toggle Switch
    • Item # 21EW04
    • Mfr. Model # 7562K4
    • Toggle Switch, Contact Form DPST, Number of Connections 6, Switch Function On/Off/On, Terminals Screw,...More

    Toggle Switch,3PDT,9 Conn.,On/Off/On
    • NKK
    • Toggle Switch, 3PDT, 9 Conn., On/Off/On3PDT Toggle Switch
    • Item # 2TNW7
    • Mfr. Model # M2033B2B1W01
    • Toggle Switch, Contact Form 3PDT, Number of Connections 9, Switch Function On/Off/On, Terminals Solder Lug,...More

    Results per page: 16 | 32 | 48