Skip Content

Filter Results By

Applied Filters Clear All

Contact Form
Number of Connections
Switch Function
  • View MoreView Less
Terminals
HP
Brand
  • View MoreView Less
Price

Toggle Switches

4 Results Found that Include 12 Products

Results per page: 16 | 32 | 48
    • IDEAL
    • SPST Toggle SwitchSPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPST, Number of Connections 2, Terminals Screw, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Operating Temp....More

    • IDEAL
    • DPST Toggle SwitchDPST Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPST, Number of Connections 4, Switch Function On/Off, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Actuator Style Bat, Actuator...More

    • IDEAL
    • SPDT Toggle SwitchSPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form SPDT, Number of Connections 3, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, 10A @ 250VHP 3/4, Actuator Style Bat, Actuator...More

    • IDEAL
    • DPDT Toggle SwitchDPDT Toggle Switch
    • Multiple product options available

      Toggle Switch, Contact Form DPDT, Number of Connections 6, Mounting Hole 0.5 In. Dia., AC Contact Rating 20A @ 125v, Stem Dia. and Thread Size 15/32-32 NS-2A, Operating...More

    Results per page: 16 | 32 | 48